Beli fire safety signs di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp12.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  2. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.899.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  3. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp959.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  4. KYORITSU Analogue Insulation / Continuity Testers
    Mulai

    Rp4.499.900

    KYORITSU Analogue Insulation / Continuity Testers
    atribut:
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x6; 9121 (Shoulder Strap); Instruction Manual
    • Test Voltage (V): 250/500/1000
  5. KYORITSU Tang Ampere Digital AC
    Rating:
    80% of 100
    (2)
    Mulai

    Rp1.399.900

  6. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  7. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  8. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.299.900

  9. KYORITSU RCD Testers
    Mulai

    Rp7.599.900

    KYORITSU RCD Testers
    atribut:
    • Dimension (LxWxD): 167x186x89 mm
  10. KRISBOW Analog Multimeter (Multitester)
    Mulai

    Rp80.900

    KRISBOW Analog Multimeter (Multitester)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  11. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp9.999.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Pengukur insulasi dan continyuiti 1 detik dengan display hasil pengukuran kecepatan tingkat tinggi dan dilengkapi dengan test lead atau jarum kontak untuk pengukuran dengan saklar remote
    atribut:
    • Back Light: Yes
  12. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.499.900

  13. KYORITSU Earth Resistance & Resistivity Tester
    Mulai

    Rp37.999.900

    KYORITSU Earth Resistance & Resistivity Tester
    atribut:
    • Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
    • Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
    • Communication Interface: Model 8212-USB Optical Adaptor
    • Dimension (LxWxD): 167x185x89 mm
    • Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
    • Memory Capacity : 800 data
    • Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
  14. KRISBOW Alat Ukur Ketahanan Tanah
    Mulai

    Rp2.999.900

    KRISBOW Alat Ukur Ketahanan Tanah
    atribut:
    • Continuity (ohm): Buzzer sound < 30
    • Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
    • Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
    • Battery Test (V): 9 and 1.5 +/- (1%+2d)
    • DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
    • Diode Test: Test current 1mA, Open circuit voltage 2.8V
    • Power Supply: 9V Battery
    • Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
  15. KYORITSU LOOP/PFC/PSC Testers
    Mulai

    Rp6.599.900

    KYORITSU LOOP/PFC/PSC Testers
    Deskripsi:
    KYORITSU Loop/PSC Tester with
    atribut:
    • Contents Included: Molded plug test leads; 7121B (Simplified measurement probe); Pouch for test leads; 9121 (Shoulder Strap); Instruction Manual
    • Dimension (LxWxD): 167x185x89 mm
    • Loop Impedance Ranges: 20/200/2000 Ohm
    • Measurement Range: PSC: 200A (2.3A 40ms)/ 2000A (25A 20ms)/ 20kA (25A 20ms)
    • Test Current: 20 Ohm 25A\n200 Ohm 2.3A\n2000 Ohm 15mA
    • Test Period: 20 Ohm (20ms)\n200 Ohm (40ms)\n2000 Ohm (280ms)
    • Voltage: 110V-260V +/- 2%rdg +/- 4dgt
  16. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp19.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  17. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
Daftar Harga fire safety signs Terbaru April 2026
KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)Rp12.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp5.899.900
KYORITSU Multimeter Digital (Multitester)Rp959.900
KYORITSU Analogue Insulation / Continuity TestersRp4.499.900
KYORITSU Alat Ukur Ketahanan TanahRp5.899.900
KYORITSU Tang Ampere Digital ACRp1.399.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
KYORITSU Tang Ampere Digital AC/DCRp3.299.900
KYORITSU RCD TestersRp7.599.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)