Beli fire retardant di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAGIHARA Fire Retardant Clothatribut:
- Material: Polyethylene (PE)
- Thickness (mm): 0.12
- Width (mm): 1800
- Length (m): 100
- Purpose of Use: Packing cloth, packaging cloth, simple cover etc.
- TRUSCO Flame-Retardant Prevension SheetDeskripsi:Use:Fire resistant sheet for construction of painting. All types of covers.atribut:
- Color: White
- Certification Number: (Fire Defense Agency Registrant Number) AFE-33-0085
- Eyelet Inner Diameter (mm): 12
- Finishing Material: (Sheet Material) Polyethylene , (Eyelet Material) Brass
- Purpose of Use: For wall curing such as architecture and construction.
- Sheet Thickness (mm): 0.3
- TRUSCO Flame-Retardant SheetDeskripsi:Use:Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.atribut:
- Color: White
- Certification Number: (Fire and Disaster Management Agency Subscriber Number) AFE-27-0504
- Eyelet Inner Diameter (mm): 12
- Eyelet Pitch (mm): 450
- Finishing Material: (Sheet Material) Polyester Base Fabric (Vinyl Chloride Coating) (Eyelet Material) Aluminium
- Purpose of Use: Inside safety regulation area such as fuel oil. The case of covering with scattering prevention or rain water countermeasure at temporary storage of flammable materials.
- Thickness (mm): 0.3
- TRUSCO TerpalDeskripsi:- lembaran yang dilapisi dengan resin vinil spesial- lembar terpal yang tahan lama, tahan cuaca dan tahan air- dapat dikombinasikan membentuk beberapa varian warna- untuk partisi sederhana- coverage/ melapisi untuk curing sheets, mesin dsb- cocok digunakan pada bengkel atau gudang sederhanaatribut:
- Eyelet Pitch (cm): 30
- WidthxLength: 1.8x1.8m
- Number of Eyelets (piece): 24
- HAGIHARA White Flame Retardant Sheetatribut:
- Material: Sheet:Polyester foundation + Vinyl chloride coating, Eyelet:Aluminium (Inside diameter:12mm)
- Eyelet Pitch (cm): 45
- Color: White
- Thickness: 0.29mm
- Tensile Strength: Vertical 290N/3cm, Horizontal 180N/3cm
- Tear Strength: Vertical 150N and Horizontal 100N
- Purpose of Use: For wall curing of building/construction and floor curing of bridge works.
- TRUSCO Flame-Retardant ClothDeskripsi:48atribut:
- Material: Sheet:Polyethylene (PE)
- Width (m): 1.81
- Length (m): 50
- Color: White
- Thickness: 0.19mm
- Specification: Fire Proof Product Specified in the Fire Services Act
- Tensile Strength: Vertical 610N/3cm, Horizontal 530N/3cm
- Tear Strength: Vertical 190N and Horizontal 170N
- Type: No eyelets
- Purpose of Use: Building construction works, protection in painting works and flame retardant sheet.
- Non Brand Terpal Plastik A2atribut:
- Type: A2
- Color: Biru/Silver
- HAGIHARA Flame-Retardant Curing Sheetatribut:
- Weight (kg): 10.08
- Length (m): 50
- Sheet Thickness (mm): 0.15
- Width (m): 1.8
- Purpose of Use: For wall curing of bridge scaffold and curing cover of in building/construction.
- HAGIHARA FR Sheetatribut:
- Material: Sheet: Polyethylene (PE), Eyelet: Aluminium (Inside Diameter:12mm)
- Color: Gray
- Purpose of Use: Cover of materials and building materials. As an indoor curing seat.
- AKSANUSA Terpal Lembaran Tipe Korea 200gsmatribut:
- Load Capacity (kg): 150
- Thickness (gsm): 200
- Mpoin Tarpaulin (Terpal) A 5 SILVER Blueatribut:
- Color: Blue
- TRUSCO Tarpaulin SheetDeskripsi:- lembaran yang dilapisi dengan resin vinyl sesuai standar industrial- merupakan lembaran terpal dengan daya tahan tinggi, tahan terhadap cuaca dan anti air- tersedia 6 pilihan warna- dapat digunakan sebagai partisi sederhana- dapat digunakan juga untuk proses pengecatan, mekanikal dan sebagainya- cocok diaplikasikan pada workshop/ bengkel dan gudang kecilatribut:
- Purpose of Use: For simple partition. Various covers for curing sheets, machines, etc. For the covering of a simple warehouse.
- TRUSCO Flame-Retardant Prevension SheetDeskripsi:Lightweight and improves usability.High strength and excellent light transmittance.It is a sheet with little generation of dioxins at incineration.atribut:
- Color: White
- W x L (m): 1.8 x 3.4
- Number of Eyelets (piece): 34
- Non Brand Terpal A5Deskripsi:Terpal dengan ukuran roll dapat anda gunakan untuk membuat terpal dengan ukuran yang lebih kecil, alas pergudangan, alas pada proyek, pembuatan tenda, ataupun menjemur hasil bumiatribut:
- Material: Polyethylene
- Grammation (gsm): 150
- Non Brand Tarp Fire Retardant VinylDeskripsi:Offering protection from dust, debris, and inclement weather, these durable tarps are suitable for a variety of outdoor applications. Features include UV, mildew, tear, or flame resistance. Built-in grommets let you tie the tarps down, keeping them securely in place.atribut:
- UNSPSC: 24141506
- Breathable: No
- Color: White
- Fabric Weight (oz/sq yd): 13
- Grommet Material: Brass
- Grommet Spacing (inch): 24
- High-Visibility: No
- Insulated: No
- Standards: NFPA 701
- Tarp Material: Vinyl
- Tarp Resistant Features: Flame ResistantMildew ResistantTear ResistantUV Resistant
- Tarp Seam Finish: Rope Reinforced; Single Stitched
- Tarp Strength: Standard Duty
- Thickness (mil): 15
- Water Resistant/Waterproof: Waterproof
- TONATA Fire BlanketDeskripsi:Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
- TRUSCO Blue Sheet Alpha #3000Deskripsi:Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.atribut:
- Color: Blue
- Thickness: #3000
- Sheet Thickness (mm): 0.25
- Grommet Pitch (cm): 90
- Material (Eyelet): Aluminium (Inner Diameter 12mm)
- Material (Sheet): Polyethylene (PE)
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- EnerLife Insulation Material BasicDeskripsi:ENERLIFE Merupakan produk Thermal Insulasi berkualitas yang di desain sebagai produk yang memenuhi setiap kebutuhan insulasi Andaatribut:
- Length (m): 20
- Size (m): 1x20
- Thickness (mm): 3
- Coverage Area (m²): 20
- monotaro Thin Blue Sheet RollDeskripsi:Leisure, such as in home gardening. As dumping cover. Apart from rain, awnings, to except dust. The do-it-yourself.atribut:
- Shape: Roll type
- Color: Green
- Length (m): 100
- Thickness: # 1000 equivalent
- Kind: None eyelet
- AKSANUSA Terpal Lembaran Tipe Jepang 200gsmatribut:
- Load Capacity (kg): 150
- Thickness (gsm): 200
Daftar Harga fire retardant Terbaru March 2026
| HAGIHARA Fire Retardant Cloth | Rp6.299.900 |
| TRUSCO Flame-Retardant Prevension Sheet | Rp659.900 |
| TRUSCO Flame-Retardant Sheet | Rp1.599.900 |
| TRUSCO Terpal | Rp1.499.900 |
| HAGIHARA White Flame Retardant Sheet | Rp429.900 |
| TRUSCO Flame-Retardant Cloth | Rp6.799.900 |
| Non Brand Terpal Plastik A2 | Rp129.900 |
| HAGIHARA Flame-Retardant Curing Sheet | Rp4.999.900 |
| HAGIHARA FR Sheet | Rp81.900 |
| AKSANUSA Terpal Lembaran Tipe Korea 200gsm | Rp499.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)





























































































































































%20A%205%20SILVER%20Blue/b4P105178400-2.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Blanket/dvP108164499-1.jpg)