Beli fire block di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Ika Glazing AcrylicDeskripsi:Glazing Acrylic is a one-part paintable, water based acrylic sealant. It has good adhesion to wood, concrete, marble, glass, and most plastics materials. Suitable for interior applications.atribut:
- Color: White
- Size (g): 450
- Consistency: Paste
- Slump JIS A 1439 (mm): 0 (20mm)
- Tack Free Time JIS A 1439 (mm): 10 @23°C
- Curing Time (day): 2 (23°C, 50%RH)
- Apperance: Elastic Rubber
- Hardness Type A: 22.0
- Tensile Strength (MPa): 1.9
- Elongation (%): 500.0
- Density (g/cm³): 1.00 @23°C
- Sika Sikaboom AP High Yield Expanding FoamDeskripsi:Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.atribut:
- Dimensional Stability (%): ± ~5
- Thermal Conductivity (W/mk): ~0.0405
- Shear Strength (N/mm²): -0.04
- Tack Free Time (minute): -10
- Tensile Strength (N/mm²): -0.01
- Ekonomi Sabun Cuci Piring Cairatribut:
- Volume (ml): 5000
- Packaging: Jerry Can
- Scent: Jeruk Nipis
- PUFF DINO PU Foamatribut:
- Volume (ml): 750
- KONICA MINOLTA Chlorophyll Meteratribut:
- Measurement Area (mm): 2x3
- Measurement Accuracy: within ±1.0SPAD
- Waterproof Structure: IPX4
- Display Range (SPAD): -9.9 to +199.9
- Measurement Target: Leaf of agricultural product (mainly paddy rice)
- Size (mm): 78x49x164
- Accessories: Stopper, Reading checker, Strap, Soft case
- Measuring Method: 2 wavelength optical density difference method
- Memory: 30 data
- Power Supply: AA alkaline dry cellx2 pieces (included)
- STOUL Fire Stopatribut:
- Packaging: Cans
- Size (ml): 500
- Xtraseal Insulation and Contruction SealantDeskripsi:For sealing large gaps.atribut:
- Size (ml): 750
- MAPEI Foam Pengisi CelahDeskripsi:Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.atribut:
- Volume (ml): 750
- Color: White
- Packaging: Spray
- Ekonomi Sabun Cuci Piring Cair Pouchatribut:
- Packaging: Pouch
- HILTI Firestop FoamDeskripsi:Applications- Electrical: Cable, cable bundles, cable trays and cable trunking Mixed penetrations Repenetration with single cables Combined approvals with CFS-BL blocks especially for large openings or special segment applications (telecom, industrial)- Mechanical: Non-combustible (metal) pipes with mineral wool / non-flammable insulation. Small combustible (plastic) pipes. No smoke/gastight additional sealing and no backing material required- Can be used for LAR applications- Combustable pipes up to 110 mm, with firesetop collar- Conduits and conduit bundlesPackage content- 1x Firestop foam CP 660 Internat.- 1x Mixeratribut:
- Application Temperature Range (°C): 10-35
- Approx. Curing Time (mins): 10
- Base Material: Concrete, Masonry, Drywall
- Color: Red
- Content per can/Cartridge (ml): 325
- Chemical Basis: Two-component polyurethane foam
- Foam yield (L): up to 2.1
- Required Dispenser: ED 3500
- Acoustics Performance: Test report available
- Product Class: Ultimate
- Anker Kabel Chargeratribut:
- Size (m): 1.8
- Color: White
- Firestop Firestop Mobilatribut:
- Volume (ml): 500
- JK CARE Hand Soap (Sabun Cuci Tangan)Deskripsi:JKCARE Hand Soap Sabun Cuci Tangan 5 Liter StrawberryJKCARE Hand Soap merupakan Sabun anti bakteri yang mengandung bahan-bahan Formula untuk perlindungan terhadap kuman penyebab masalah kesehatan yang berevolusi semakin kuat. Memberikan perlindungan secara total dan menyeluruh pada kulit.PETUNJUK PENGGUNAAN:- Basuhi Tangan Dengan Air- Tuangkan JKCARE Hand Soap Pada Telapak Tangan- Usap Seluruh bagian tangan, lalu bilas hingga bersih.- Disarankan untuk mengeringkan tangan menggunakan tissue.PENYIMPANAN- Di tempat kering, jauhkan dari sinar matahari.atribut:
- Packaging: Jerrycan
- Scent: Strawberry
- Ika Glazing Neutral PlusDeskripsi:Glazing Neutral Plus is a one component RTV, silicone of neutral cure type will not corrode metal. It has excellent adhesion to most building substrates, such as glass, metal, concrete, masonry, stone, and numerous materials.good weather resistance, and good workability.atribut:
- Size (ml): 300
- Temperature Range (°C): -48 to +149
- Firestop Pemadam Api Portableatribut:
- Size (ml): 400
Daftar Harga fire block Terbaru March 2026
| Kenjiro Fire Stop | Rp81.900 |
| Ika Glazing Acrylic | Rp819.900 |
| Sika Sikaboom AP High Yield Expanding Foam | Rp319.900 |
| Ekonomi Sabun Cuci Piring Cair | Rp71.900 |
| PUFF DINO PU Foam | Rp229.900 |
| KONICA MINOLTA Chlorophyll Meter | Rp48.999.900 |
| STOUL Fire Stop | Rp52.900 |
| Xtraseal Insulation and Contruction Sealant | Rp98.900 |
| MAPEI Foam Pengisi Celah | Rp229.900 |
| Ekonomi Sabun Cuci Piring Cair Pouch | Rp9.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Ika%20Glazing%20Acrylic/l4P103841760-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikaboom%20AP%20High%20Yield%20Expanding%20Foam/4oP103209168-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Lain%20-%20lain/PUFF%20DINO%20PU%20Foam/rhP105718989-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Pencegahan%20Bahaya/STOUL%20Fire%20Stop/qeP105468950-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Xtraseal%20Insulation%20and%20Contruction%20Sealant/k6P103672726-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegah%20Panas/HILTI%20Firestop%20Foam/8uP104885318-1.jpg)



/nyP106519862-5.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Lem%20Silikon/Ika%20Glazing%20Neutral%20Plus/kvP103841751-1.jpg)