Beli finishing stone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CHERRY Batu Asah Mold (Fine Grade)
    Mulai

    Rp999.900

    CHERRY Batu Asah Mold (Fine Grade)
    atribut:
    • Abrasive Material: WA abrasive grains (white high-purity aluminum oxide crystal, hard and friable good features is ideal for light grinding, such as tool steel)
    • Purpose of Use: Grindstone for molding die, final finishing, for mirror surface finishing.
  2. CHERRY Sharpening Stone for Mold (Medium Grade)
    Mulai

    Rp719.900

    CHERRY Sharpening Stone for Mold (Medium Grade)
    Deskripsi:
    -Medium finishing, finishing whetstone.-Widely compatible with S45C to SKD11.-Whetstone for molding die, for medium finishing.
    atribut:
    • Color: Blue
    • Purpose of Use: Whetstone for molding die, for medium finishing.
  3. Yamato Seitosho Mold grindstone YTM (100 x 13 x 5)
    Mulai

    Rp1.299.900

    Yamato Seitosho Mold grindstone YTM (100 x 13 x 5)
    atribut:
    • Dimensions (Length L x Width W x Height H) (mm): 100x13x5
    • Weight (g/pc): 15
  4. SOWA Cristone Matrix Crystal Fiber Stones
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    SOWA Cristone Matrix Crystal Fiber Stones
    Deskripsi:
    -Highest Quality Ceramic Whetstone.-Very high grinding ability, and it finishes the surface uniformly and at the same time, it removes the hardened layer after electric discharge processing, and processing stage gaps smoothly.-Unlike conventional grindstones, because alumina long fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs.-The bending strength is the highest, making it difficult to break. -Electric discharge machining and surface finishing after cutting.
  5. KINIK Finishing Stone Flat
    Mulai

    Rp42.900

    KINIK Finishing Stone Flat
    Deskripsi:
    More Sharp than C type Stone
    atribut:
    • Shape: Flat
  6. SOWA Ceratonceramic Fiber Stones
    Mulai

    Rp249.900

    SOWA Ceratonceramic Fiber Stones
    Deskripsi:
    -A ceramic whetstone specifically designed for surface coarseness.-Unlike the structure of conventional whetstones, because alumina fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs. -Electric discharge machining and surface finishing after cutting.
  7. WIHA Slotted Screwdriver
    Mulai

    Rp389.900

    WIHA Slotted Screwdriver
    Deskripsi:
    These insulated precision cabinet slotted screwdrivers have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. They do not have a flared blade profile so they can access screws in tight spaces and for detail use such as installing cabinetry hardware. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
    atribut:
    • UNSPSC: 27111701
  8. CHERRY Mold Polishing Stone
    Mulai

    Rp859.900

    CHERRY Mold Polishing Stone
    Deskripsi:
    -A whetstone impregnated with sulfur.-A whetstone for coarse finishing and medium finishing.-Finishes the finished surface in a uniform manner.-Use wet.-Surface finishing after using a mill or lathe.-Polishing of corner portions as it is a hard whetstone.
    atribut:
    • Color: Yellow
  9. KINIK Finishing Stone Square
    Mulai

    Rp38.900

    KINIK Finishing Stone Square
    Deskripsi:
    For Modifying, or polishing metal molds, cutting tools, or jigs.In order to prevent scratches and get better surface finish on workpieces
    atribut:
    • Shape: Square
  10. WIHA Phillips Screwdriver
    Mulai

    Rp399.900

    WIHA Phillips Screwdriver
    Deskripsi:
    These ESD-safe precision Phillips screwdrivers allow for the safe and controlled dissipation of static build up when turning small screws on static sensitive electrical components and prevent damage from static buildup. Drivers have handles with a rotating cap that allows the user to hold the shaft of the screwdriver steady while only rotating the cap at the back for precise turning and control when working in tight spaces or with tiny screws.
    atribut:
    • UNSPSC: 27111701
    • Corrosion Resistant: Yes
    • ESD Safe: No
    • Grip Style: Molded
    • Handle Color: Red
    • Handle Material: Plastic
    • Insulated: Yes
    • Magnetized Tip: No
    • Non-Magnetic: Yes
    • Non-Sparking: No
    • Replaceable Shank: No
    • Shank Coating: Black Oxide
    • Shank Finish: Black Oxide
    • Shank Material: Alloy Steel
    • Shank Shape: Round
    • Tether Ready: No
    • Tip Finish: Black Oxide
    • Tip Style: Phillips
  11. NORTON Combination Grit Waterstone
    Mulai

    Rp1.899.900

    NORTON Combination Grit Waterstone
    Deskripsi:
    This Combination Grit Sharpening Stone features two different grades back-to-back, which helps to facilitate progressive sharpening and honing. Use for cutlery, woodworking tools, and other precision tools and instruments.
    atribut:
    • Abrasive Material: Synthetic
    • Length (inch): 8
    • Item: Combination Grit Waterstone
    • Height (inch): 1
    • Width (inch): 3
  12. KINIK Finishing Stone Triangle
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

    KINIK Finishing Stone Triangle
    Deskripsi:
    More Sharp than C type Stone
    atribut:
    • Shape: Triangle
  13. Snap-on Phillips Instinct Red Screwdriver Soft Grip
    Mulai

    Rp469.900

    Snap-on Phillips Instinct Red Screwdriver Soft Grip
    atribut:
    • Handle Color: Red
    • Country of Origin: USA
    • Type: Soft
    • Finish: Chrome
  14. KINIK Finishing Stone EDM Flat
    Mulai

    Rp45.900

    KINIK Finishing Stone EDM Flat
    Deskripsi:
    Specially formulated for EDM Scale Removal.
    atribut:
    • Abrasive Material: Aluminium Oxide
    • Application: EDM Scale Removal
    • Shape: Flat
  15. CHERRY XEBEC Ceramic Fiber Stone
    Mulai

    Rp209.900

    CHERRY XEBEC Ceramic Fiber Stone
    atribut:
    • Color: orange
    • Remarks: Use the tip of the polished their use at about 45 degrees. Please use with vibration tools (electric, ultrasonic and air expressions) efficiently.
    • Caution: When using vibration tool and rotation tool, please read product manual with caution notes. Wear protective glasses, protective mask, protective gloves during work for your safety. Product specifications are subject to change without notice.
    • Length (mm): 100
    • Grain Size: #400
    • Thickness (mm): 1.0
    • Purpose of Use: Ultrasound Polishing MachineRound-trip and left and right exercise tool. (air, electricity)
  16. CHERRY Oil Stone (Stick)
    Mulai

    Rp1.099.900

    CHERRY Oil Stone (Stick)
    atribut:
    • Type: A fine
    • Length (mm): 100
    • Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
  17. TORA Batu Asah
    Mulai

    Rp11.900

    TORA Batu Asah
    atribut:
    • Size (inch): 6
    • Dimensions (mm): 150x50x25
    • Material: Aluminium
    • Color: Orange & Grey
  18. CHERRY Sharpening Stone for Mold (Fine Grade)
    Mulai

    Rp1.499.900

    CHERRY Sharpening Stone for Mold (Fine Grade)
    Deskripsi:
    -For final and mirror surface finishing.-Optimum bonding conditions for polishing, it can be used for glass and non-ferrous metals. Grain size can be identified by color.-Grindstone for molding die, final finishing, for mirror surface finishing.
    atribut:
    • LxWxThickness: 100x13x5mm
    • Purpose of Use: Grindstone for molding die, final finishing, for mirror surface finishing.
  19. SOWA Ceraton Ceramic Fiber Stones
    Mulai

    Rp249.900

    SOWA Ceraton Ceramic Fiber Stones
    Deskripsi:
    -A ceramic whetstone specifically designed for surface coarseness.-Unlike the structure of conventional whetstones, because alumina fibers with high homogeneity are adopted instead of abrasive grains, there is no dropout of abrasive grains and no clogging occurs.-Electric discharge machining and surface finishing after cutting.
    atribut:
    • Purpose of Use: Electric discharge machining and surface finishing after cutting.
  20. Yamato Seisakusho Oil Stone (Square)
    Mulai

    Rp179.900

    Yamato Seisakusho Oil Stone (Square)
    atribut:
    • Type: A coarse mesh
    • Shape: Angle
    • Purpose of Use: Optimum for burr removal of high tensile strength material such as iron and steel, rough finishing with a lot of machining allowance.
Daftar Harga finishing stone Terbaru January 2026
CHERRY Batu Asah Mold (Fine Grade)Rp999.900
CHERRY Sharpening Stone for Mold (Medium Grade)Rp719.900
Yamato Seitosho Mold grindstone YTM (100 x 13 x 5)Rp1.299.900
SOWA Cristone Matrix Crystal Fiber StonesRp159.900
KINIK Finishing Stone FlatRp42.900
SOWA Ceratonceramic Fiber StonesRp249.900
WIHA Slotted ScrewdriverRp389.900
CHERRY Mold Polishing StoneRp859.900
KINIK Finishing Stone SquareRp38.900
WIHA Phillips ScrewdriverRp399.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)