Beli filter vacuum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KARCHER HOME & GARDEN Fleece Filter Bag
    Mulai

    Rp289.900

    KARCHER HOME & GARDEN Fleece Filter Bag
    Deskripsi:
    Fleece filter bag, suitable for the VC 2 vacuum cleaner. Comes with a practical locking system for hygienic removal without coming into contact with any di
  2. SOLBERG Air Compressor Air Filter Replacement Element
    Mulai

    Rp299.900

    SOLBERG Air Compressor Air Filter Replacement Element
    Deskripsi:
    Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
  3. NILFISK Vacuum Bags
    Mulai

    Rp749.900

    NILFISK Vacuum Bags
    Deskripsi:
    Canister vacuum bags fit compatible canister vacuums to collect materials picked up during vacuuming.
    atribut:
    • UNSPSC: 47121607
  4. NILFISK Filter Bag
    Mulai

    Rp329.900

  5. ULVAC Vacuum In-Line Filter
    Mulai

    Rp819.900

    ULVAC Vacuum In-Line Filter
    Deskripsi:
    atribut:
    • Compatible Tube Outer Diameter D: 8mm
    • Convum Nozzle Diameter: phi2.0 or less
    • Filtration Degree: 15μm
    • Working Pressure Range: -95.9 to 0kPa
    • withstanding Pressure: 0.5MPa
    • Body Material: Aluminium
    • Case Material: PA
  6. MERCK Millipore Vacuum Chamber 1 Hole (.14L)
    Mulai

    Rp4.799.900

  7. CONVUM Vacuum In-Line Filter
    Mulai

    Rp569.900

    CONVUM Vacuum In-Line Filter
    Deskripsi:
    -A compact and space-saving in-line type equipped with a push-in joint.
    atribut:
    • Filtration Degree: 15μm
    • Working Pressure Range: -95.9 to 0kPa
    • withstanding Pressure: 0.5MPa
    • Body Material: Aluminium
    • Case Material: PA
  8. Epson Pita Tinta Printer
    Rating:
    98% of 100
    (11)
    Mulai

    Rp57.900

  9. PaperOne Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    PaperOne Copy Paper A3 80gsm (Kertas HVS / Fotocopy)
    atribut:
    • Size: A3
    • Paper Type: All Purpose Paper
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 80
    • Size (mm): 297x420
  10. Thermo Scientific Filter Unit
    Mulai

    Rp1.199.900

    Thermo Scientific Filter Unit
    Deskripsi:
    Ideal for biological and pharmaceutical sterile filtration. PES membrane features low protein binding, low level of extractables and a high flow rate. Now available in three pore sizes: The best filter units with 0.20µm and 0.45µm pore size and new to the protection of valuable cell cultures from mycoplasma with 0.10µm pore size. Filter top and filtrate bottle are graduated. Blue color-coded collar with cellulosic vent plug side arm and quick-disconnect tubing adapter. Leakproof, sterile screw closure included for storage of sterile filtrate. Sterile, single packed. Certificate of Quality included in each full case. Lot number, catalogue number, membrane type, pore size and expiration date are printed on filter units, bottle tops and receivers for easy identification and lot traceability.
    atribut:
    • Type: 568
    • Pore Size (µm): 0.20
    • Membrane Diameter (mm): 50
    • Thread: GL 45
    • Volume Upper/Lower Part (ml): 250/250
  11. ULVAC Oil Mist Trap
    Mulai

    Rp9.999.900

    ULVAC Oil Mist Trap
    Deskripsi:
    -Only filter elements can be replaced.-For Low Load: Continuous Suction Pressure: 10kPa or less, High Load: Continuous Inhalation Pressure: Please use as 100kPa or less.-Oil mist trap removes oil smoke from oil rotary vacuum pump. -To remove oil smoke from oil rotary vacuum pump.
  12. NILFISK Vacuum Filters
    Mulai

    Rp1.099.900

    NILFISK Vacuum Filters
    Deskripsi:
    Canister vacuum filters fit compatible canister vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    atribut:
    • UNSPSC: 47121607
    • Filter Reusability: Reusable
    • Filtration Type: Standard
    • Fits Vacuum Brand: Nilfisk
  13. EZO Flanged Shielded Extra Thin Metric Ball Bearing
    Mulai

    Rp36.900

    EZO Flanged Shielded Extra Thin Metric Ball Bearing
    atribut:
    • Bearing Type: Extra Thin Metric Bearing
    • Material: 440 Stainless Steel, 52100 Chrome Steel
    • Seals and Shields: Pressed Steel Shield
  14. REXCO 18 Specialist Contact Cleaner
    Rating:
    100% of 100
    (6)
    Mulai

    Rp34.900

    REXCO 18 Specialist Contact Cleaner
    Deskripsi:
    REXCO 18 Specialist Contact Cleaner dapat digunakan:-Membersihkan komponen elektrik-Tidak meninggalkan residu dan cepat kering-Tidak menghantarkan listrik-Menghambat terjadinya korosiKelebihan: -Daya bersih 2x lebih efektif-Penguapan 2x lebih cepat
  15. ULVAC Vacuum Gauge
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    ULVAC Vacuum Gauge
    Deskripsi:
    -Lower price with high performance.-Constant temperature type pirani vacuum gauge that utilizes the heat conduction of gas.-Measurement in the low vacuum range (0.4 to 2700Pa)is possible.-Durability rich platinum was adopted in the filament.-Probes maintain compatibility among them.-JCSS calibration is also possible.-Vacuum gauge housed in a casing for portability. -For measuring low vacuum pressures of testing and experimental equipment in collages and research institutes.-For measuring low vacuum pressures of analytical and scientific equipment. -Probe-Probe Cable 5m-Detection unit GP-H -JCSS calibration possible
    atribut:
    • Material: Probe Filament/Platinum (Pt)
  16. TRUSCO Dry Vacuum Cleaner
    Mulai

    Rp989.900

    TRUSCO Dry Vacuum Cleaner
    Deskripsi:
    -Dust suction strength is higher than paper and suction power is less likely to decrease.
    atribut:
    • Compatible Model: TKC-1200
    • Item Name: Filter Bag (synthetic fiber, 10 sheets)
Daftar Harga filter vacuum Terbaru March 2026
KARCHER HOME & GARDEN Fleece Filter BagRp289.900
SOLBERG Air Compressor Air Filter Replacement ElementRp299.900
NILFISK Vacuum BagsRp749.900
NILFISK Filter BagRp329.900
ULVAC Vacuum In-Line FilterRp819.900
MERCK Millipore Vacuum Chamber 1 Hole (.14L)Rp4.799.900
CONVUM Vacuum In-Line FilterRp569.900
Epson Pita Tinta PrinterRp57.900
KARCHER HOME & GARDEN Filter BagsRp149.900
PaperOne Copy Paper A3 80gsm (Kertas HVS / Fotocopy)Rp119.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)