SOLBERG Air Compressor Air Filter Replacement Element (Filter Kompresor Udara)

Sebelum PPN:
Rp329.900 - Rp19.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.
Feature
Filter Element Element Material Polyester Compatible Manufacturer Part Number 5Z662 5Z663 F-19P-100 F-19P-125 F-19P-150 FS-06-050 FS-19P-100 FS-19P-125 FS-19P-150 Compatible Grainger Part Number 5Z662 5Z663 Overall Height 4.75 in Inside Diameter 3 in Outside Diameter 4 3/8 in Filter Rating 5 micron Filtration Efficiency 99 Percent Maximum Flow Rate 100 cfm Features Moisture Resistant Pleated Media for High Dirt Holding Capacity Housing Material Steel

Ulasan Produk

Tidak ada ulasan

Halaman Terkait