Beli filter udara mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Air Filter (Filter Udara)atribut:
- Suitable fluid: Compressed air
- Type Of Thread: PT
- Minimum Working Pressure (MPa): 0.2 (entrance side)
- Filter drain storage volume (mL): 80
- Assured Pressure Resistance (MPa): 1.2
- Auto drain Specification: Auto drain NO
- Bowl material: Polycarbonate
- Drain Cock: Auto
- Drain Port Size (Rc): 1/8
- Filter drain Outlet: With drain valve
- Filtration (µm): 5
- Included Accessories: Bracket
- Material (Main Unit): Aluminium Alloy
- Material (ball guard): Zinc alloy
- Operating Temperature Range (°C): 5~60
- Set Pressure Unit: MPa
- Type of Sign: With bracket
- Daytona Drivetrain Part CVT Spring (Komponen Penggerak Otomotif)Deskripsi:Daytona Cvt Clutch Spring + 10% Up.Cvt Clutch Spring Designed 10% Harder Than The Original SpringThis Replacement Spring Can Increase Motorcycle Acceleration InstantlyCvt Clutch Spring 10% Harder Is Enough For Daily Use With Standard To Medium Engine ModificationsFor Engines That Have Been Modified, To Get Maximum Performance At Low And Top Speeds, Changing The Weight Of Weight Roller May Be Needed.
- Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif)Deskripsi:Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
- TEKIRO Tool Truck Wheel Torque Key 1:68 (Perkakas Perawatan Truk)Deskripsi:TEKIRO KUNCI TORSI RODA TRUK 1 : 68Untuk membuka dan memasang baut roda kendaraan besarSuitable for Trucks and Any Other Heavy Duty Vehicles High Quality Alloy Steel Extended Torque for High Torque BoltsMaterial : Alloy Steelatribut:
- Material: Alloy Steel
- Size: 1:68
- monotaro Tool Truck Tire Lever (Perkakas Perawatan Truk)Deskripsi:Essential items for replacing large tires. For tire replacementDokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: CRV
- Overall Length (mm): 947
- Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor)Deskripsi:PerformanceInside the factory, we have the equipment to test the performance of Air filter. Experiments and material selection will produce products that we can guarantee the quality.Design - Filtering capacity is 15% greater by using Hi-flow Material- Age of use 15% longer- Equipped with mesh plate, to prevent materials that can enter the air duct.
- FESTO Vacuum Generator VN Seriesatribut:
- Mounting Position: Any
- KS FILTER Oil Filter for Construction MachineryDeskripsi:Compatible Models : (Manufacturer)TOYOTA/ FORK LIFT (FG) (Model)02-6FG10.14.15.18 (Engine Model)5K, (Manufacturer)YANMAR/ BUKUHOO (Model)J09 (Engine Model)2TNE67, (Manufacturer)Sumitomo Construction Machinery SUMITOMO /MINI POWER SHOVEL (Model)SH7GX3.9UX3 (Engine Model)2YA1, (Manufacturer)Komatsu/ FORK LIFT(FG) (Model)FG10(D.L)-14.15 (Engine Model)atribut:
- Manufacturer: General-purpose type
- Major Suitable Models: Industrial Machinery
- ADVANTEC Filter Paper Glass Fiber (Kertas Saring Serat Kaca)Deskripsi:Compared to cellulose filter paper, the filtration speed is faster and the precipitate retention is excellent, so highly efficient filtration is possible in a short time.Those with a high maximum operating temperature and no binder can withstand high temperatures up to 500°C.Demonstrates excellent resistance to chemicals other than strong acids and strong alkalis.It has low hygroscopicity, tends to become constant when dried, and has excellent dimensional stability.It is inert to biochemical liquids and can be autoclaved.It is a thin glass filter paper with high particle capture performance.Generally used for liquid clarification.It is also used for collecting suspended particulate matter in the atmosphere (high volume/low volume air sampler).
- SECTCURE Lembaran Filter Udara Hepaatribut:
- Size (cm): 70x30
- Material: Highest Technology Cotton Air Filter
- Color: White
- AIR HANDLER Air Filter Pads (Media Saringan Udara)Deskripsi:General use air filter pads capture airborne contaminants to protect HVAC systems from damage. They are commonly used in commercial buildings, schools, universities, and manufacturing sites.atribut:
- UNSPSC: 40161524
- Actual Height (inch): 20
- Actual Thickness (inch): 7/8
- Air Filter Item: Air Filter Pad
- Common Applications: Paint Collection
- Filter Efficiency - Air Filters (%): 98
- Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
- Initial Resistance @ 300 fpm (in wc): 0.14
- Max. Velocity (fpm): 300
- Maximum Temperature (°F): 150
- Media Color: Yellow
- Media Material: Paper
- Nominal Height (inch): 20
- Nominal Thickness (inch): 1
- Performance Rating: Less Than 5 MERV
- Recommended Final Resistance (in wc): 0.5
- Removes Particles Down To (microns): Greater than 10.0
- Standards: EPA; NFPA #33; OSHA #1910.107
- Style - Air Filters: Pad
- Surface Tackifier: No
- DENSO Air Filter Automotive (Saringan Udara Kendaraan)Deskripsi:Filter udara adalah salah satu bagian penting dari mesin pembakaran. Udara yang kotor dan tidak tersaring dengan benar dapat mengotori proses pembakaran ,terlebih lagi dapat menggores dinding silinder serta piston yang menyebabkan performa menurun. Denso Air Filter hadir dengan kualitas dan hasil research teknologi tinggi, penggunaan filter berbahan kertas dengan volume lebih tebal dan serat berkualitas tinggi menghasilkan penyaringan udara yang lebih efisien dan lebih baik, aliran udara yang baik menjadikan konsumsi BBM lebih hemat, dan proses produksi dikelola sesuai standard OE Manufacturer.
Daftar Harga filter udara mobil Terbaru October 2026
| Daytona Air Intake System Replacement Air Filter (Sistem Intake Motor) | Rp959.900 |
| monotaro Air Filter (Filter Udara) | Rp609.900 |
| Daytona Drivetrain Part CVT Spring (Komponen Penggerak Otomotif) | Rp119.900 |
| Daytona Drivetrain Part Ultra Drive Belt and Roller Set (Komponen Penggerak Otomotif) | Rp189.900 |
| Daytona Braking WF 8103 (Komponen Rem Motor) | Rp1.599.900 |
| Daytona Drivetrain Part Weight Roller Set (Komponen Penggerak Otomotif) | Rp52.900 |
| TEKIRO Tool Truck Wheel Torque Key 1:68 (Perkakas Perawatan Truk) | Rp949.900 |
| monotaro Tool Truck Tire Lever (Perkakas Perawatan Truk) | Rp989.900 |
| Daytona Air Intake System Ultra Nano Air Filter (Sistem Intake Motor) | Rp51.900 |
| FESTO Vacuum Generator VN Series | Rp709.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102688669-1.jpg)
/5eP101581194-26.jpg)
/0zP107848035-1.jpg)
/P102085455-2.jpg)
/P102656059-1.jpg)
/P102085462-2.jpg)
/abP105678371-2.jpg)
/P102251438-1.jpg)
/P102085431-3.jpg)

/P102658570-1.jpg)

/Glass%20Fiber%20Filter%20Paper/ADVANTEC%20Filter%20Paper%20Glass%20Fiber%20(Kertas%20Saring%20Serat%20Kaca)/rcP105607984-1.jpg)

/nmP103788850-7.jpg)
/jwP102081716-2.jpg)
/b4P102085400-3.jpg)
/8qP109396314-1.jpg)
/cuP102212462-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)