Beli filter udara mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DENSO Filter UdaraDeskripsi:Filter udara adalah salah satu bagian penting dari mesin pembakaran. Udara yang kotor dan tidak tersaring dengan benar dapat mengotori proses pembakaran ,terlebih lagi dapat menggores dinding silinder serta piston yang menyebabkan performa menurun. Denso Air Filter hadir dengan kualitas dan hasil research teknologi tinggi, penggunaan filter berbahan kertas dengan volume lebih tebal dan serat berkualitas tinggi menghasilkan penyaringan udara yang lebih efisien dan lebih baik, aliran udara yang baik menjadikan konsumsi BBM lebih hemat, dan proses produksi dikelola sesuai standard OE Manufacturer.
- AIR HANDLER Air Filter PadsDeskripsi:General use air filter pads capture airborne contaminants to protect HVAC systems from damage. They are commonly used in commercial buildings, schools, universities, and manufacturing sites.atribut:
- UNSPSC: 40161524
- Actual Height (inch): 20
- Actual Thickness (inch): 7/8
- Air Filter Item: Air Filter Pad
- Common Applications: Paint Collection
- Filter Efficiency - Air Filters (%): 98
- Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
- Initial Resistance @ 300 fpm (in wc): 0.14
- Max. Velocity (fpm): 300
- Maximum Temperature (°F): 150
- Media Color: Yellow
- Media Material: Paper
- Nominal Height (inch): 20
- Nominal Thickness (inch): 1
- Performance Rating: Less Than 5 MERV
- Recommended Final Resistance (in wc): 0.5
- Removes Particles Down To (microns): Greater than 10.0
- Standards: EPA; NFPA #33; OSHA #1910.107
- Style - Air Filters: Pad
- Surface Tackifier: No
- Wako Filter Technology Air FilterDeskripsi:Original brand "G-PARTS FILTER" boasting the same quality as genuine products for the aftermarket
- monotaro General Purpose Type Air Filter For MotorcyclesDeskripsi:It is a general purpose type air filter with excellent dustproofing capability and absorption efficiency. It is perfect for repairing motorcycles.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions (mm): 250 x 400
- SECTCURE Lembaran Filter Udara Hepaatribut:
- Size (cm): 70x30
- Material: Highest Technology Cotton Air Filter
- Color: White
- GERMGUARDIAN HEPA Filter UV-C Odor Reductionatribut:
- UNSPSC: 31160000
- AIR HANDLER Odor Removal Air Filter Pads & RollsDeskripsi:Odor removal air filter rolls consist of a long length of non-pleated filter media that can be cut to a smaller size. They install in a frame to create an air filter for removing odors and contaminants from the air stream.atribut:
- Actual Thickness (inch): 1/4
- Filters Out: Carpet Fibers; Cockroach Debris; Dust Mites; MERV 1-4 Pollen; Sanding Dust; Spray Paint Dust; Textile Fibers
- Media Color: Black
- Media Material: Carbon
- Nominal Thickness (inch): 1/4
- Performance Rating: MERV 4
- Standards: UL 900
- Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Seriesatribut:
- Length (mm): 20000
- Width (mm): 2000
- Depth (mm): 20
- Air Flow (m³/hour): 3400
- Media Area (m²): 40
- Pressure Drop (Pa): 25
- AIR HANDLER Air Filter Pad Holding FramesDeskripsi:Air filter pad holding frames provide support for air filter pads and help keep them in place in HVAC systems. Instead of purchasing a disposable filter and then throwing the entire air filter away when it's spent, users can just change the filter media in these air filter frames to maintain the air filter's performance.atribut:
- UNSPSC: 40161525
- Air Filter Item: Filter Pad Holding Frame
- For use with: Filter Pad
- Frame or Header Material: Galvanized Steel
- monotaro PPS Cartridge Filter (Filter Cartridge)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- Welch Air Compressor Air Filter Replacement ElementDeskripsi:Air filters should match the element material, micron filter rating, and size recommended by the air compressor's manufacturer.atribut:
- UNSPSC: 40161501
- Compatible Grainger Part Number: 3Z6553Z6565Z0256D7316D7516D752
- Filter Rating (micron): 0.3
- Manufacturer Part Number: 1417G
- Material: Polyester
- Maximum Flow Rate (CFM): 6
- Outside Diameter (inch): 4
- Overall Height (inch): 4
- Union Filter Air Filter Elementatribut:
- Filter Type: Air Filter
- Type Detail: Element
- NIPPON MUKI Air Filter Dusclean FilterDeskripsi:-A prefilter excellent in handling made of strong non-woven fabric filter medium.-A filter of 76 to 82% in JISB9908 form 3 (mass method). -Building, general air conditioning, clean room, etc.atribut:
- Pressure Loss (Final): 196Pa
- Constant Use Temperature: 60°C or less
- Working Humidity: 95% RH or less
- SAKURA Air Filter for Hondaatribut:
- Filter Type: Air Filter
- Model : Element
- Hashimoto Cloth Control Panel Filter With Economy Type HolderDeskripsi:Cooling fans for control panels (intake side) for machine tools, cooling fans for power supplies, cutting fluid cooling units for machine tools, spindle cooling units, etc.atribut:
- Length (m): 30
- Material: polyester
- Height (mm): 65
- Dust Collection Efficiency (%) (Average Measured Value): 45.8
- Initial Pressure Loss (Pa): 59
- Number Of Labels Per Roll: 150
- Thickness (mm): 0.1
- Wind Speed (m/s): 2.5
- Ludwig Schneider Precision Hydrometers for Specific Gravityatribut:
- Reference Temperature (°F): 60/60
Daftar Harga filter udara mesin Terbaru January 2026
| DENSO Filter Udara | Rp81.900 |
| Daytona Replacement Air Filter | Rp899.900 |
| AIR HANDLER Air Filter Pads | Rp1.099.900 |
| Wako Filter Technology Air Filter | Rp179.900 |
| monotaro General Purpose Type Air Filter For Motorcycles | Rp57.900 |
| SECTCURE Lembaran Filter Udara Hepa | Rp37.900 |
| GERMGUARDIAN HEPA Filter UV-C Odor Reduction | Rp6.299.900 |
| AIR HANDLER Odor Removal Air Filter Pads & Rolls | Rp619.900 |
| Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Series | Rp2.399.900 |
| AIR HANDLER Air Filter Pad Holding Frames | Rp459.900 |
Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)





























































































































































/monotaro%20PPS%20Cartridge%20Filter%20(Filter%20Cartridge)/P102233931-1.jpg)