Beli filter paper whatman di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Whatman Filter Paper (Kertas Saring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

  2. Whatman Qualitative Filter Paper
    Mulai

    Rp299.900

    Whatman Qualitative Filter Paper
    Deskripsi:
    Suitable for filtering fine particles. It is about twice as thick as Grade 1. Due to its large load capacity, it does not easily clog even if it holds a large amount of precipitate, and it has strong wettability and is used for filtration with a Büchner funnel. It has high absorbency and is suitable as a sample carrier.
    atribut:
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
  3. Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    Mulai

    Rp399.900

    Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.25 psi wet burst, 150 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 87
    • Pore Size (µm): 11 (Particle retention)
    • Thickness (µm): 180
  4. Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    Mulai

    Rp1.099.900

    Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)
    atribut:
    • Material: circles , cotton filters (high-quality cotton linters)
    • Parameter: 0.40 psi wet burst, 1870 sec/100 mL speed (Herzberg)
    • Ash: ≤0.007%
    • Basis Weight (g/m²): 100
    • Pore Size (µm): 2.5 (Particle retention)
    • Thickness (µm): 200
  5. Whatman Filter Paper Qualitative Grade 3 (Kertas Saring Kualitatif)
    Mulai

    Rp759.900

    Whatman Filter Paper Qualitative Grade 3 (Kertas Saring Kualitatif)
    atribut:
    • Parameter: 0.40 psi wet burst, 325 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 185
    • Pore Size (µm): 6 (Particle retention)
    • Thickness (µm): 390
  6. Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    Mulai

    Rp1.199.900

    Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)
    atribut:
    • TGK Part No.: 996-41-03-35
    • Space: A modification of ASTM's D981-56 test method in which a 15 cm diameter filter paper is folded in four and 100 ml of water is filtered in seconds.
    • Diameter (Φcm): 12.5Φ
    • AS ONE Part Number: 2-8306-05
    • Quantity (sheets): 100
  7. Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Mulai

    Rp279.900

    Whatman Qualitative Filter-Paper #1 (Filter Paper)
    Deskripsi:
    Specification : JIS standard: Class 1, Domestic filter-paper equivalent: No.1, Particle maintenance ability (micrometer):11, thickness (micrometer):0.18, ash-content (%):0.06, weight (g/m2):87, initial rate-of-filtration (second):40
    atribut:
    • Basis Weight: 88g/m²
    • Porosity: Circular
    • Thickness: 0.18mm
    • Filtration Rate: Medium speed (40 s/100ml)
    • Ash Content (%): 0.06
    • Compatible Products: Domestic filter paper : No.1
    • Diameter (phi cm): 9
    • Diameter (phi mm): 90
    • Grade: #1
    • JIS Standard: equivalent toCLASS 1 (JISP3801)
    • Load Capacity: Medium
    • Particle Maintenance Ability: 11µ
    • TGK Product Number: 996-41-01-04
  8. Whatman Quartz Filter Paper
    Mulai

    Rp6.399.900

    Whatman Quartz Filter Paper
    atribut:
    • Allowable Temperature Limit (°C): 500
    • Material: Quartz glass fiber
  9. Non Brand Filter Paper Cellulose (Kertas Saring)
    Mulai

    Rp109.900

    Non Brand Filter Paper Cellulose (Kertas Saring)
    Deskripsi:
    Qualitative cellulose filter paper captures particles from liquid and gas for identification where quantifying particulates is not required. Qualitative paper captures less precipitate than quantitative paper.
  10. Whatman Filter Paper (Kertas Saring)
    Mulai

    Rp1.399.900

    Whatman Filter Paper (Kertas Saring)
    Deskripsi:
    Whatman Kertas Saring merupakan kertas saring yang digunakan untuk berbagai aplikasi laboratorium. Kertas ini berfungsi sebagai pemisah antara cairan dan padatan. Produk kertas saring ini cocok digunakan untuk industri makanan, pertanian, pemantauan polusi udara, dan deteksi gas.
    atribut:
    • Diameter (mm): 110
  11. Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)
    Mulai

    Rp489.900

    Whatman Filter Paper Qualitative Grade 4 (Kertas Saring Kualitatif)
    atribut:
    • Material: cellulose filters, circles
    • Parameter: 0.22 psi wet burst, 37 sec/100 mL speed (Herzberg)
    • Ash: ≤0.06%
    • Basis Weight (g/m²): 92
    • Pore Size (µm): 20-25 (Particle retention)
    • Thickness (µm): 205
  12. ADVANTEC Filter Paper Glass Fiber GB-100R (Kertas Saring Serat Kaca)
    Mulai

    Rp999.900

    ADVANTEC Filter Paper Glass Fiber GB-100R (Kertas Saring Serat Kaca)
    Deskripsi:
    Made only from ultra-fine borosilicate glass fibers, it has a high filtration speed and excellent sediment retention, enabling highly efficient filtration in a short time.
    atribut:
    • Thickness (mm): 0.38
    • Drainage Time (s): 15
    • Retention Particle Size (µm): 0.6
    • Pressure loss (kPa): 0.3
    • Collection Efficiency (0.3 µm PAO%): 99.99
    • Mass (g/m²): 95
Daftar Harga filter paper whatman Terbaru October 2026
Whatman Filter Paper (Kertas Saring)Rp249.900
Whatman Qualitative Filter PaperRp299.900
Whatman Filter Paper Qualitative Grade 1 (Kertas Saring Kualitatif)Rp399.900
Whatman Filter Paper Qualitative No. 42 Circle (Kertas Saring Kualitatif)Rp1.399.900
Whatman Filter Paper Quantitative Ashless Grade 42 (Kertas Saring Kuantitatif)Rp1.099.900
Whatman Filter Paper Qualitative Grade 3 (Kertas Saring Kualitatif)Rp759.900
Whatman Quantitative Filter Paper (Kertas Saring Kualitatif)Rp1.199.900
Whatman Qualitative Circular Filter Paper (Kertas Saring Kualitatif)Rp1.099.900
Whatman Filter Paper Qualitative No. 40 Circle (Kertas Saring Kualitatif)Rp639.900
Whatman Qualitative Filter-Paper #1 (Filter Paper)Rp279.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait