Beli fiberglass tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Glass TapeDeskripsi:-Excellent thermal insulation and flexibility.-Asbestos and RCF (refractory ceramic fiber)are not contained.-Replacement parts for asbestos tape.-Plain Weave-None adhesive (please fasten with steel wires etc.)atribut:
- WxL: 50mmx30m
- Working Temperature Range: Up to 550°C
- Material: 100% Glass Fiber
- Everlasting Fiberglass Tapeatribut:
- Color: White
- St.Morita Lakban Gypsum (Selotip)atribut:
- Color: White
- Size: 50x50m
- TRUSCO Glass TapeDeskripsi:-Excellent thermal insulation and flexibility.-Asbestos and RCF(refractory ceramic fiber)are not contained.-Replacement parts for asbestos tape.-Plain Weave.-None adhesive(please fasten with steel wires etc.).atribut:
- WxL: 50mmx30m
- Working Temperature Range: Up to 550degree
- Material: 100% Glass Fiber
- Tesa Tape Pita FiberglassDeskripsi:- material dasar fiberglass dengan kekuatan luar biasa- cocok dengan segala bentuk perekat- mencegah keretakan, memperbaiki goresan atau lubang kecilatribut:
- Tensile Strength (N/mm): 102/10
- Thickness (mm): 0.26
- Viscosity (N/mm): 0.7/10
- Color: White
- Adhesive Materials: Acrylics
- Base Material: Fiberglass
- Purpose of Use: For prevention of cracks at the plaster board joint part and repair for scratches or small holes.
- Stretch: 2%
- WxL (mmxm): 50mmx45m
- NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ulatribut:
- Material: Base material:Fluorine resin (PTFE) + Impregnated glass cloth, Adhesive:Silicone
- Color: Dark brown
- Length (m): 10
- Specification: UL Standard product
- monotaro Glass Tape (Plain Weave)Deskripsi:Asbestos tape replacement vessels, automobiles, motorcycles, plant, rubber hose covering, boilers packing, the steel pipe for heat insulating materials, etc.atribut:
- Tape Width (mm): 50
- Characteristic: Insulation, flexibility
- Base Material: Glass fiber 100%
- Color: White
- Heat Resistance Temperature (°C): 550
- Tape Length (m): 30
- Weave: Plain weave
- monotaro Aluminum Glass Cloth Tape (Lakban Kain)Deskripsi:Pipes, ducts, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Tape Width (mm): 50
- Base Material: Aluminium Glass Cloth
- Tape Length (m): 20
- Tape Thickness (mm): 0.28
- Adhesive: Acrylic
- Base Material Thickness (mm): 0.18
- Adhesive Power (g/25mm): 3000
- Gloss: Yes
- Heat Resistance Temperature (°C): -30-130
- Package Weight (g): 322
- Lemkra Jaring FiberglassDeskripsi:Fiberglass mesh adalah kain tenun serat kacayang tahan alkali, kuat dan fleksibel. Material inidapat digunakan secara luas dalammembangun insulasi dinding internal daneksternal, tulangan waterproofing, penguatdinding, lantai dan tulangan plesteran.Kegunaan- Tingkat fleksibilitas tinggi.- Mempunyai kekuatan tarik.- Daya tahan terhadap alkali (zat senyawayang dapat menimbulkan kerusakan dankelunturan).- Kohesi (daya tarik menarik) yang baik.
- Multilite Transparent Fiber Roof (Atap Fiber Transparan)Deskripsi:MULTILITE adalah atap seng plastik Polypropylene (PP) atau sering disebut atap fiber transparan yang telah diformulasikan secara khusus untuk memberikan kenyamanan bagi Anda dalam memilih produk fiber transparan yang tepat untuk rumah Anda. Produk Atap Plastik Transparan Plastik Polypropylene (PP) merupakan sebuah atap yang sudah teruji akan kekuatannya, Kelebihan lainnya dari atap plastik fiber transparan ini antar lain mudah dalam hal pemasangan serta sangat gampang dalam membersihkannya yang mana dengan keunggulan ini mampu memberikan nilai ekonomis dibandingkan dengan produk atap lainnya. Aplikasi Produk atap fiber transparan : - Atap Rumah Kaca. - Atap Pergolas Penutup. - Atap Sport Halls. - Atap Transparan Industri Gudang dan Penyimpanan. - Atap Transparan Kolam Renang Selimut dan Kandang. - Atap Kanopi Transparan. - Penutup Pagar Transparan. - Atap Transparan Jemuran. - Atap Transparan Gazebo. - Atap Transparan Teras.atribut:
- Width (mm): 86
- Effective Width (mm): 75
- Thickness (mm): 0.6
- Type: Round
- Everlasting Kain Fiberglassatribut:
- Color: White
- Indalex Platform Ladder (Tangga) PROPF Typeatribut:
- Material: Fiberglass Platform Ladder
- Maximum Loading Capacity (kg): 150
- TOYO Ladder Fiberglass Stepladder (Tangga)atribut:
- Material: Fiberglass, Baja, Aluminium, Karet
- Maximum Loading Capacity (kg): 150
- WERNER Ladder Platform FiberglassDeskripsi:LADDER PLATFORM 6FT/1.80M FIBERGLASSatribut:
- Load Rate (kg): 170
- Material: Fibreglass
- Indalex Dual Purpose Fiberglass Up&Up Ladder (Tangga)atribut:
- Material: Red Fiberglass Dual Purpose Up n Up Ladder
- Maximum Loading Capacity (kg): 150
- WERNER Step Fiber Green Ladder (Tangga)atribut:
- Color: Green
- Material: Fiberglass
- Maximum Loading Capacity (kg): 102
Daftar Harga fiberglass tape Terbaru September 2025
TRUSCO Glass Tape | Rp2.299.900 |
Everlasting Fiberglass Tape | Rp62.000 |
St.Morita Lakban Gypsum (Selotip) | Rp29.000 |
TRUSCO Glass Tape | Rp1.199.900 |
Lemkra Fiberglass Mesh Joint Tape | Rp23.000 |
Tesa Tape Pita Fiberglass | Rp52.000 |
NITTO Fluoroplastic-Impregnated Glass-Cloth Adhesive Tape, Nitoflon No.973Ul | Rp509.900 |
Non Brand Fiber Glass Tape | Rp53.000 |
Non Brand Fiberglass Matt | Rp36.000 |
monotaro Glass Tape (Plain Weave) | Rp979.900 |
Data diperbarui pada 06/09/2025 (Harga belum termasuk PPN)