Beli fence table saw di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Mitre Saw
    Mulai

    Rp5.699.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  2. RYU Miter Saw Sliding (Mesin Gergaji Bundar)
    Mulai

    Rp2.199.900

  3. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  4. RYU Table Saw (Gergaji Meja)
    Mulai

    Rp1.199.900

    RYU Table Saw (Gergaji Meja)
    Deskripsi:
    Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
  5. RYU Mitter Saw (Mesin Gergaji Bundar)
    Mulai

    Rp1.199.900

    RYU Mitter Saw (Mesin Gergaji Bundar)
    atribut:
    • Size (inch): 7
    • Power (W): 900
    • Voltage (V): 220-240
    • Blade Size (mm): 180
    • No Load Speed (rpm): 5800
  6. LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium
    Mulai

    Rp1.399.900

    LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for Aluminium
    Deskripsi:
    -Many blade teeth with a sharp blade shape for excellent sharpness and a clean finish without burrs and deformation of the cut surface.-For cutting various aluminum products, aluminum sashes, metal siding boards, and thin iron sheets(up to 0.4mm), etc.
    atribut:
    • Cutting Performance Aluminum: 3mm
    • Base Metal Materials: Special Alloy
    • Tip Material: Carbide
  7. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.399.900

  8. Makita Mesin Potong Kayu Meja
    Mulai

    Rp13.999.900

    Makita Mesin Potong Kayu Meja
    Deskripsi:
    Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
  9. INGCO Sliding Mitre Saw
    Mulai

    Rp4.799.900

    INGCO Sliding Mitre Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 2400
    • Size (inch): 12
    • Blade Size (mm): 305
    • Maximum Cutting Capacity (mm): 10x315
    • No Load Speed (rpm): 5000
  10. Mesin HL Miter Saw Sliding
    Mulai

    Rp1.499.900

    Mesin HL Miter Saw Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw Sliding 10" HL 255 + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • No Load Speed (rpm): 5000
  11. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. METABO Circular Saw
    Mulai

    Rp4.399.900

    METABO Circular Saw
    Deskripsi:
    -Light, compact circular saw for universal construction site use -Grip area with non-slip soft-grip surface -Clearly visible cutting indicator for precise sawing after initial cut -0 degrees position re-adjustable for highest cutting precision -Extraction possibility by means of connecting an all-purpose vacuum cleaner
  13. DEWALT Miter Saw
    Mulai

    Rp5.299.900

  14. Mesin HL Miter Saw Non Sliding
    Mulai

    Rp949.900

    Mesin HL Miter Saw Non Sliding
    Deskripsi:
    Isi Dus & Kelengkapan :- 1 Unit Miter Saw 7" HL 230 Non Sliding + Dus beserta Kelengkapan- Manual Book & Kartu Garansi
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50-60
    • Rated Power (W): 850
    • Blade Diameter (mm): 185
    • Maximum Cutting Capacity (mm): 73x63 (H/W) at 90 Derajat, 30x60 (H/W) at 45 Derajat.
    • No Load Speed (rpm): 5000
  15. TRUSCO Cut Saw
    61%
    Mulai

    Rp129.900

    TRUSCO Cut Saw
    Deskripsi:
    -An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.
    atribut:
    • Blade Materials: Carbon Steel for Cutting Tools
  16. METABO Impact Drill (Mesin Bor Beton)
    Mulai

    Rp3.199.900

    METABO Impact Drill (Mesin Bor Beton)
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
Daftar Harga fence table saw Terbaru October 2026
METABO Mitre SawRp5.699.900
RYU Miter Saw Sliding (Mesin Gergaji Bundar)Rp2.199.900
KRISBOW Mesin Gergaji Duduk Siku PiguraRp4.499.900
BOSCH Mitre Saw Machine (Gergaji Mesin)Rp6.499.900
Makita Compound Miter SawRp6.499.900
RYU Table Saw (Gergaji Meja)Rp1.199.900
RYU Mitter Saw (Mesin Gergaji Bundar)Rp1.199.900
LOBSTER(LOBTEX) Carbide Tipped Saw ZetFlashar for AluminiumRp1.399.900
METABO Angle Grinder (Mesin Gerinda Tangan)Rp1.399.900
Makita Mesin Potong Kayu MejaRp13.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)