Beli felt sheet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Minimo by Minitor Felt SheetsDeskripsi:-A polishing sheet which compressed fine wool at high density.atribut:
- Type: Standard
- SUN FELT Feltatribut:
- Material: 60% of hair, 40% of rayon
- Thickness (mm): 1
- Dimensions (cm): 20x20
- Minimo by Minitor Felt SticksDeskripsi:-A molded felt stick made by densely compressing high quality and fine wool.-Excellent retention of the polishing agent enables effective polishing.
- SUN FELT Craft Felt Jumbo Roll 40CmDeskripsi:A handicraft felt that has been popular for a long time with the bear's "Bonchan" mark. 60% wool, 40% rayon felt is ideal for handicrafts, and the wide variety of 69 colors makes it even more fun to choose.atribut:
- Color No.: 790
- Dimensions (cm): 40x40
- Material: 60% wool, 40% rayon
- Thickness (mm): 1
- WAKI Sound-Absorbing Coarse Wool FeltDeskripsi:Reduces noise and noise generation! Thick, cut with scissors and cutterIdeal for improving audio quality and reducing noise. Ideal for heat insulating materials and cushioning materials.atribut:
- Material: felt
- AS ONE Part Number: 64-5072-26
- Dimensions (mm): About 8tx400x450
- Minimo by Minitor Felt SheetsDeskripsi:-A polishing sheet which compressed fine wool at high density.atribut:
- Type: Hard
- Non Brand Felt SheetsDeskripsi:F1 graded felt is the most durable and dense industrial felt available. It absorbs and retains low-viscosity oils and is suitable for applications exposed to continual abrasion, friction, impact, or pressure. Typical uses include door bumpers, washers, wicks, and polishing blocks.atribut:
- Backing Type: Plain
- Material: Wool Felt
- Maximum Temperature (°F): 200
- Minimum Temperature (°F): -80
- York Flap Wheelatribut:
- Shank type: Straight
- Abrasive Material: Aluminium Oxide
- TRUSCO Spatter FeltDeskripsi:-Spatter felt fabric is lightweight textile products.-Since there is no texture, it is difficult for slag to enter, and the attached slag is easy to remove.-The cut surface does not get frayed.-Hot rolling process keeps uniform thickness.-Safe with no asbestos/RCF.-For slag receiving work. (Becomes more effective by sprinkling water)atribut:
- Width (m): 1
- Material: 100% Flame Resistant Fiber
- Purpose of Use: For slag receiving work. (Becomes more effective by sprinkling water)
- NAKANISHI Felt BobDeskripsi:-Compressed high quality wool with the outer diameter carefully finished with turning.-Evenness and moderate elasticity raise the rank of the finished surface.
- PFERD Felt Point FK ZYA0610/3Deskripsi:295243 FKZYA0610/3 FELT POINT 6X10MM adalah geri nda poles yang sering digunakan untuk proses finishing yang bersifat hig h gloss. Felt tools dengan metal insert menghasilkan hasil poles yang baik pada material. Felt tools ini juga biasa digunakan de ngan pasta gerinda sebagai penghalus tambahan. Felt tools ini mem punyai ukuran diameter 6 mm dengan kecepatan maksimum sebesar 100000 Rpm . Felt tools ini biasa digunakan pada bengkel painting atau indus tri otomotif. Benefit The ZYA style (cylindrical) mounted felt points are mainly used peripherally. The ST-BO type with centre hole is suitable particularly for face-down polishing.atribut:
- Item: Felt Point
- Shank Diameter (mm): 3
- Type: ZYA
- Burr Shape: Cylindrical
- Diameter (mm): 6
- Application: Polishing
- Dimensions (cm): 5x0.6x0.6
- Maximum Speed (rpm): 100000
- ASH Hook Spanner Wrenchatribut:
- Type: Hooking spanner
- MURAKO Shank Mounted Flap WheelDeskripsi:- The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
- TRUSCO Shank Mounted Flap WheelDeskripsi:Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.atribut:
- Shaft Diameter x Shaft Length (mm): 6 x 40
- Width (mm): 25
- Minimo by Minitor Micro Grinder Premoatribut:
- Cutting Performance: IV Wire 60 (diameter 13.6)mm²
- Total Length: 240mm
- Minimo by Minitor Gerinda Botol/Tuner Micro PremoDeskripsi:-Lightweight and compact as the hand piece is 189g and the controller is only 50g.-The rotation speed is displayed with a 2-digit digital display.-It is possible to change the rotating direction of the hand piece.-The load status is displayed with a serie-Hand piece(RPM-R25)-Controller(RPM-C25)-AC adapter(RPM-AD6)-AC pin replacement type(A type, C type included)-Controller stand(PS-100)-Carbon brush for replacement(KE-610)atribut:
- Shape: For Φ6.5xΦ10 hose
- Output Port: For Φ6.5xΦ10 hose
- Accessories: Handpiece (RPM-R25), Controller,RPM-C25), AC adapter (RPM-AD6), AC pin replacement type, A type, C type included, Controller stand (PS-100), Carbon brush for replacement (KE-610)
Daftar Harga felt sheet Terbaru March 2026
| Minimo by Minitor Felt Sheets | Rp1.299.900 |
| SUN FELT Felt | Rp93.900 |
| Wipro Amplas Tangkai | Rp37.900 |
| York Al/Ox Flap Wheel P80-6mm Shank | Rp31.900 |
| Minimo by Minitor Felt Sticks | Rp999.900 |
| SUN FELT Craft Felt Jumbo Roll 40Cm | Rp129.900 |
| WAKI Sound-Absorbing Coarse Wool Felt | Rp139.900 |
| Minimo by Minitor Felt Sheets | Rp1.799.900 |
| Non Brand Felt Sheets | Rp89.900 |
| York Flap Wheel | Rp25.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)