Beli fag ball bearing di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FAG Deep Groove Ball Bearing 2Z Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- FAG Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- Radial Internal Clearance: C3
- D2 (mm): 23.1
- da min (mm): 12
- f0: 12.4
- C0r (N): 1970
- Cr (N): 5000
- Cur (N): 137
- Da max (mm): 24
- Inner Diameter d (mm): 10
- Outer Diameter d (mm): 26
- Reference Speed: 30000
- Width B (mm): 8
- m (kg): 02
- nG (1/minute): 38000
- r min (mm): 0.3
- ra max (mm): 0.3
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Ring Shape: Deep Groove Ball Bearings
- Lubricant: Grease
- Races the Number of Columns: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
- Shield Shape: Both Sides Steel Plate Striking Shield
- SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Deskripsi:SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnyaatribut:
- Bore Type: Cylindrical
- FAG Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- Radial Internal Clearance: C3
- D2 (mm): 37.4
- da min (mm): 23.2
- f0: 13.8
- C0r (N): 5000
- Cr (N): 10000
- Cur (N): 315
- Da max (mm): 38.8
- Inner Diameter d (mm): 20
- Outer Diameter d (mm): 42
- Reference Speed: 19700
- Width B (mm): 12
- m (kg): 066
- nG (1/minute): 23200
- r min (mm): 0.6
- ra max (mm): 0.6
- SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher)Deskripsi:Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Radial Internal Clearance: CN
- Sealing: Shield on One Side
- Bore Type: Cylindrical
- Cage: Sheet Metal
- Coating: Without
- Sealing Type: Non-Contact
- FAG Deep Groove Ball Bearing 6200 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.atribut:
- D1 (mm): 33.1
- Inner Diameter d (mm): 17
- Outer Diameter d (mm): 40
- Width B (mm): 12
- FAG Deep Groove Ball Bearing 6000 Series (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- SKF Deep Groove Ball Bearing Single Row C3 Series (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
- FAG Deep Groove Ball Bearing C-2HRS-C3 Type (Laher)Deskripsi:Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
- XAV Deep Groove Ball Bearing Double Sealed (Laher)Deskripsi:XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
- SKF Deep Groove Ball Bearing Single Row (Laher)Deskripsi:Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.atribut:
- Bearing Material: Bearing Steel
- Number of Rows: Single Row
- Bore Type: Cylindric
- Cage: Sheet Metal
- Radial Internal Clearance: CN
Daftar Harga fag ball bearing Terbaru October 2026
| FAG Deep Groove Ball Bearing 2Z Series (Laher) | Rp27.900 |
| FAG Deep Groove Ball Bearing 6000 Series (Laher) | Rp38.900 |
| NTN Deep Groove Ball Bearing 6000 Z Series (Laher) | Rp40.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) | Rp26.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher) | Rp26.900 |
| FAG Deep Groove Ball Bearing (Laher) | Rp25.900 |
| FAG Deep Groove Ball Bearing 6000 Series (Laher) | Rp33.900 |
| SKF Deep Groove Ball Bearing Single Row with Seals Z Series (Laher) | Rp35.900 |
| FAG Angular Contact Ball Bearing 2Z Series (Laher) | Rp25.900 |
| FAG Deep Groove Ball Bearing 6200 Series (Laher) | Rp29.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2zP104838107-1.jpg)
/04P104834004-1.jpg)
/riP102395990-3.jpg)
/boP104063420-3.jpg)
/czP104062467-2.jpg)
/P102126592-1.jpg)
/43P104834147-1.jpg)
/qoP104064960-3.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202Z%20Series%20(Laher)/9eP103473338-1.jpg)
/hkP104835632-1.jpg)
/g6P104833582-1.jpg)
/3cP104062120-2.jpg)
/FAG%20Angular%20Contact%20Ball%20Bearing%202RSR%20Series%20(Laher)/8mP103473310-1.jpg)
/11P104838037-1.jpg)
/nrP101002855-2.jpg)
/qrP102395963-4.jpg)
/a7P105594367-1.jpg)
/35P103209113-1.jpg)
/2oP104062096-2.jpg)
/1bP102275047-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)