Beli facom insulated screwdriver di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Screwdriver Slotted (Obeng)
    Mulai

    Rp95.900

    FACOM Screwdriver Slotted (Obeng)
    Deskripsi:
    - Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
  2. Kennedy Insulated Vde Screwdriver Set
    Mulai

    Rp859.900

    Kennedy Insulated Vde Screwdriver Set
    atribut:
    • Blade Material: Chrome Vanadium
    • Blade Length (mm): 100, 125, 150, 154, 75, 85
    • Tip Type: Parallel, Philips
    • Tip Size (mm): 2.5, 4.0, 5.5, 6.5, No.0, No.2
    • Number of Pieces: 7
    • Standard Met: VDE tested DIN 7438 DIN EN 60900
  3. PROTO Combination Wrench Set (Kunci Ring Pas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.199.900

    PROTO Combination Wrench Set (Kunci Ring Pas)
    Deskripsi:
    Combination wrench sets have a 6-pt. box end design that allows more contact with the fastener's sides than the 12-pt. style and prevents rounding the fastener's corners. The opposite side has an open end design that allows top and side access to the fastener compared to the box end that can only access a fastener from the top. These wrenches have the same SAE (inch) size on each end for use on one specific size fastener.
    atribut:
    • Opening Angle (°): 15
    • Wrench Product Grouping: Wrench Sets
    • Material: Alloy Steel
  4. FACOM Screwdriver Set (Obeng)
    Mulai

    Rp949.900

    FACOM Screwdriver Set (Obeng)
    Deskripsi:
    Screwdriver set supplied in a box.
    atribut:
    • Content Package: AN3.5X75, AN4X100, AN5.5X150, AN6.5X150, AND1X100, AND2X125
  5. FACOM Insulated Screwdriver Set (Obeng Isolasi)
    Mulai

    Rp1.099.900

  6. FACOM Screwdriver Modular Set (Obeng)
    Mulai

    Rp2.099.900

    FACOM Screwdriver Modular Set (Obeng)
    atribut:
    • Content Package: AN3X75, AN3.5X100, AN4X100, AN5.5X125, AWH6.5X150, AWH8X175, ANP1X100, ANP2X125
  7. FACOM Screwdriver (Obeng)
    Mulai

    Rp20.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  8. TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp60.900

    TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 146mm 76mm 20mm
    atribut:
    • Material: VDE
    • Tip Type: Slotted
  9. TRUSCO Insulated Screwdriver
    Mulai

    Rp99.900

    TRUSCO Insulated Screwdriver
    atribut:
    • Blade Edge: with Magnet
    • Purpose of Use: Suitable for work such as electric and communication facility construction.
  10. KNIPEX VDE Screwdrivers
    Mulai

    Rp159.900

    KNIPEX VDE Screwdrivers
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-The oval-shaped grip prevents rolling.
  11. TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp62.900

    TEKIRO Insulated Screwdriver Phillips (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrumFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDEDimensi : 130mm 61mm 20mm
    atribut:
    • Material: VDE
    • Tip Type: Philips
  12. TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Mulai

    Rp439.900

    TEKIRO Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    Tekiro Obeng Listrik Memiliki handle dengan ketahanan 1000V agar tidak mudah kesetrum.Dan memiliki beberapa jenis obeng sesuai kebutuhanFungsi : Untuk melepas dan memasang Screw pada bagian listrik, mcb, pcb.Material : VDE
    atribut:
    • Material: VDE
  13. MILWAUKEE Tether Ready Insulated Screwdriver Set
    Mulai

    Rp849.900

    MILWAUKEE Tether Ready Insulated Screwdriver Set
    Deskripsi:
    These insulated tether-ready screwdriver sets have an insulated handle and shaft to protect against electrical shock from live electrical circuits and are suitable for use near electrical components when tightening and loosening screws. The insulated handle also allows for a more secure grip when turning compared to a noninsulated handle. Screwdrivers have a loop or hole that allows the attachment of a tether where the tether is attached to the user or a fixed object to prevent the tool from falling and causing injuries or damage when working at height. Sets come with an assortment of screwdrivers for a range of fastener head sizes.
    atribut:
    • Grip Style: Ergonomic
    • Handle Color: Black, Red
    • Container Type: None
    • Shank Material: Alloy Steel
    • Handle Length (inch): 5
    • Handle Material: Plastic
    • Handle Type: Ergonomic
    • Measurement Type: SAE
    • Screwdriver Style: Tether-Ready Insulated Screwdriver Set
    • Shank Finish: Insulated
    • Shank Shape: Round
    • Standards: ASTM F1505-10, CSA, IEC EN DIN 60900, NFPA70E, OSHA, UL Listed
    • Voltage Rating (V): 1000 AC
  14. GEDORE VDE Screwdrivers
    Mulai

    Rp209.900

    GEDORE VDE Screwdrivers
    Deskripsi:
    -1000V insulation specification-Compliant to DIN EN/IEC 60930 standard.-The handle is designed based on ergonomics, reducing hand fatigue and increasing usability.-The tip shape is indicated on the bottom of the handle.
  15. BAHCO Insulated Screwdriver
    Mulai

    Rp219.900

    BAHCO Insulated Screwdriver
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Ergo handle based on ergonomics that is gentle to the hands and prevents injuries such as tendonitis.-Part of the handle is chamfered to prevent rolling-There is a hole through which a rope can be passed through to prevent it from falling.
  16. STANLEY Insulated Screwdriver Set (Obeng Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

Daftar Harga facom insulated screwdriver Terbaru March 2026
FACOM Insulated ScrewdriverRp139.900
PB SWISS TOOLS Insulated ScrewdriverRp219.900
FACOM Screwdriver Slotted (Obeng)Rp95.900
Kennedy Insulated Vde Screwdriver SetRp859.900
PROTO Combination Wrench Set (Kunci Ring Pas)Rp2.199.900
FACOM Screwdriver Set (Obeng)Rp949.900
FACOM Insulated Screwdriver Set (Obeng Isolasi)Rp1.099.900
FACOM Screwdriver Modular Set (Obeng)Rp2.099.900
FACOM Screwdriver (Obeng)Rp20.900
TEKIRO Insulated Screwdriver Slotted (Obeng Isolasi)Rp60.900

Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)