Beli facom insulated di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Insulated Tools Set
    Mulai

    Rp13.999.900

    FACOM Insulated Tools Set
    atribut:
    • Finish: Insulated
  2. FACOM Insulated Screwdriver Set (Obeng Isolasi)
    Mulai

    Rp1.299.900

  3. SATA VDE Insulated Torque Wrench
    Mulai

    Rp9.599.900

    SATA VDE Insulated Torque Wrench
    Deskripsi:
    96611 3/8" Series VDE Insulated Torque Wrench 5-25 N·m Product Description ● Forward torque accuracy ±4%
  4. Pelican Foam Insert
    Mulai

    Rp859.900

    Pelican Foam Insert
    Deskripsi:
    The foam set is an easy do-it-yourself system for customizing the interior of your case. Layers of foam are pre-scored in tiny cubes. Simply lay your equipment on the foam, tape or chalk to mark the foam, and pluck away. Always allow at least one inch of foam between your equipment and the wall of the case.​Foam kit includes:(1) 1.81" (4.6 cm) Polyurethane Convolute lid foam(2) 2.63" (6.7 cm) Polyurethane Pick N Pluck (.75" x .50" squares) base foam(1) 0.50" (1.3 cm) Polyurethane Solid base foam
  5. NANUK Foam Insert
    Mulai

    Rp1.199.900

    NANUK Foam Insert
    Deskripsi:
    Made of high quality polyurethane foam, the multi-layered set of customizable inserts includes a pre-scored removable layer. This layer consists of foam squares that can be removed in various configurations to accommodates the content of the case. This solution is ideal if you are seeking a quick and easy way to protect and organize your items. 3 LAYERS POLYURETHANE FOAM- Convoluted Lid Foam- Precut Cubed Foam Layer- Base Pad
    atribut:
    • Material: Polyurethane
  6. ANEX Tweezers Stainless Steel Rubber Grip (Pinset Lab)
    Mulai

    Rp279.900

    ANEX Tweezers Stainless Steel Rubber Grip (Pinset Lab)
    atribut:
    • Material: Stainless steel (SUS410)
    • Width (mm): 10
  7. KYOTO TOOL (KTC) Insulated Tool Set
    Mulai

    Rp9.799.900

    KYOTO TOOL (KTC) Insulated Tool Set
    Deskripsi:
    -Compliant with IEC60900, the only global standard for insulation tools.-The optimum tool set for doing maintenance work on hybrid vehicles (HV), electric vehicles (EV)and fuel cell vehicles (FCV).-A power fit shape that is good for bolts and nuts are
    atribut:
    • Input Drive: 9.5mm
  8. TONE Flat Top Chest
    Mulai

    Rp10.999.900

    TONE Flat Top Chest
    Deskripsi:
    For storage and management of tools.
    atribut:
    • Use: For storage and management of tools.
    • Load Capacity N (kgf): Drawer: 392 (40)
  9. FACOM Torque Wrench
    Mulai

    Rp5.599.900

  10. INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    54%
    Mulai

    Rp229.900

    INOAC Foam Polyethylene Sheet for Crafting & Drawers (Lembaran PE)
    atribut:
    • Length (mm): 1000
    • Width (mm): 1000
    • Operating Temperature Limits (°C): -20 - 70
    • Density (kg/m³): 65
  11. 3M Photo Film Splicing Tape (Lakban)
    Mulai

    Rp939.900

    3M Photo Film Splicing Tape (Lakban)
    atribut:
    • Adhesion Strength (N/mm): 54/100 (metric)
    • Adhesive Type: Rubber
    • Application Method: Roll
    • Backing Carrier Material: Polyester
    • Backing Carrier Thickness (mm): 0.04 (metric)
    • Backing Material: Polyester
    • Back-Side Adhesive Thickness (mm): 0.06 (metric)
    • Backing Thickness (mm): 0.03 (metric)
    • Elongation at Break (%): 140
    • Industries: General Industrial, Print
    • Maximum Operating Temperature (°C): 149
    • Minimum Operating Temperature (°C): -50
    • Number of Adhesive Sides: Single-sided
    • Product Color : Black
    • Product Form: Roll
    • Shelf Life: 18 Month
    • Shelf Life in Months (From Date of Manufacture): 18
    • Temperature Resistance from Long-Term (°C): -50 (metric)
    • Temperature Resistance to Long-Term (°C): 70 (metric)
    • Tensile Strength (N/100mm): 753
    • Total Tape Thickness (mm): 0.06 (Without Liner)
  12. OLFA Cutter Knife Limited Series (Pisau Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    OLFA Cutter Knife Limited Series (Pisau Cutter)
    Deskripsi:
    Sophisticated design and form Limited series. Pencil (six-sided) cut holder will fit your fingers. The main body is a glossy silver painted finish. Attached special black blade.
    atribut:
    • Main Body Materials: ABS Resin
  13. WIHA Apprentice Insulated Tool Kit (Set Perkakas Listrik)
    Mulai

    Rp15.999.900

  14. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  15. ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Mulai

    Rp679.900

    ABB Electromagnetic Contactor AF Series (Kontaktor Magnet)
    Deskripsi:
    Contactors are mainly used for controlling 3-phase motors and power circuits up to 690V AC. These contactors are of the block type design with: -3 main poles and 1 built-in auxiliary contact-Control circuit: AC operated-Add on auxiliary contact blocks for front or side mounting and a wide range of accessories.
  16. 3M Smart Seal Tape
    40%
    Mulai

    Rp1.299.900

    3M Smart Seal Tape
    Deskripsi:
    - A cutter is required for cutting
    atribut:
    • Adhesive Strength (N/mm): 9.4/10
    • Operating Temperature Range (°C): -30 ~ 100
    • Width (mm): 50
    • Length (m): 12
    • Thickness (mm): 0.8
    • Adhesive: Acrylic
    • Adhesive Type: Powerful
    • Base Material: ionomer film
    • Tensile Strength (N/10mm): 21
    • Tensile Strength (N/mm): 21/10
Daftar Harga facom insulated Terbaru October 2026
FACOM Insulated Tool KitRp29.999.900
FACOM Insulated Tools SetRp13.999.900
FACOM Insulated Screwdriver Set (Obeng Isolasi)Rp1.299.900
SATA VDE Insulated Torque WrenchRp9.599.900
Pelican Foam InsertRp859.900
NANUK Foam InsertRp1.199.900
ANEX Tweezers Stainless Steel Rubber Grip (Pinset Lab)Rp279.900
KYOTO TOOL (KTC) Insulated Tool SetRp9.799.900
FACOM Electrical Set (Set Perkakas)Rp38.999.900
TONE Flat Top ChestRp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)