Beli facom hammer rubber di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Hammers Ball Pein (Palu Konde)
    Mulai

    Rp939.900

    FACOM Hammers Ball Pein (Palu Konde)
    atribut:
    • dia. head: 31mm
    • Length: 322mm
    • Material: Steel
    • Handle Material: wood
  2. FACOM Hammer Ball Pein Hickory (Martil / Palu)
    Mulai

    Rp789.900

    FACOM Hammer Ball Pein Hickory (Martil / Palu)
    atribut:
    • Face: Circular
    • Face Finish: Smooth
    • Face Hardening Mechanism: Heat Treatment
    • Hammers Product Type: Engineers Hammers
    • Handle Features: Hang Handle
    • Handle Manufacturing Process: One Piece Steel
    • Handle Material: Wood
    • Head Material: Steel
    • Standards/Norms: ASME B107.400, ISO 15601, NF ISO 15601
  3. KRISBOW Rubber Hammer (Martil / Palu Karet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp63.900

  4. Makita Cordless Impact Wrench Body Only Case Included TW010GZK (Mesin Pembuka Baut Baterai)
    Mulai

    Rp26.999.900

    Makita Cordless Impact Wrench Body Only Case Included TW010GZK (Mesin Pembuka Baut Baterai)
    Deskripsi:
    With the same powerful torque as the air type and a long anvil, it is ideal for removing and installing wheels on large vehicles. - Extremely powerful with a maximum tightening torque of 2,850N・m and a maximum loosening torque of 4,000N・m, equivalent to that of an air type. - Equipped with a high-power brushless motor for high output, high durability, and maintenance-free operation. - Comfortable work that only a rechargeable type can provide. Unlike air-operated types, it has stable torque that is not affected by air pressure and is cordless, allowing for comfortable work. - Long anvil specification for removing and installing wheels on large vehicles. Compact and easy to handle The motor is vertically positioned, resulting in a compact overall length of just 570mm. - Improved work efficiency, equipped with three modes 1. Forward/reverse auto-stop mode 2. Switch full speed mode 3. Impact force 4-stage switching Other features Waterproof protection rating IPX6 Water- and dust-proof "APT" Ring-emitting LED light included. Tool-less side handle included. Socket fall prevention. C-spring type hanging ring included. Variable speed forward/reverse switching brake included.
    atribut:
    • Battery Voltage (V): DC 36 (40max)
    • Included Accessories: Side handle, ring
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 570x135x297
    • Mass (kg): 12.3
    • Number ofImpact (min -1 [times / min]): 0~1750
    • Rotation Speed at No Load (min-1[rpm]): 0~1200
    • Square Drive Size (mm): 25.4
    • Tightening Capacity (High Tension Bolt): M20~M33
    • Tightening Capacity (Standard Bolt): M27~M45
    • Vibration 3-axis composite value (m / s 2 ): 33.4
    • Work volume per charge: M33 (F10T) Approx. 200 pieces (approx. 2 seconds tightening) (approx.)
  5. Makita Lithium-Ion Battery
    Mulai

    Rp3.499.900

    Makita Lithium-Ion Battery
    Deskripsi:
    Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
  6. TEKIRO Claw Hammer (Martil / Palu Kambing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TEKIRO Claw Hammer (Martil / Palu Kambing)
    Deskripsi:
    TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
  7. KRISBOW Brass Hammer (Martil / Palu Kuningan)
    Mulai

    Rp319.900

    KRISBOW Brass Hammer (Martil / Palu Kuningan)
    Deskripsi:
    Brass Hammer 1.5LB adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari brass dan memiliki ukuran 1.5lb. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang fiber yang nyaman untuk dipegang serta aman.
  8. FACOM Torque Wrench
    Mulai

    Rp5.599.900

  9. FACOM Din Engineer Hammer (Martil / Palu)
    Mulai

    Rp779.900

    FACOM Din Engineer Hammer (Martil / Palu)
    atribut:
    • Face: Circular
    • Face Finish: Milled
    • Face Hardening Mechanism: Coil Induction
    • Hammers Product Type: Engineers Hammers
    • Handle Features: Hang Handle
    • Handle Manufacturing Process: One Piece Steel
    • Handle Material: Wood
    • Head Material: Steel
    • Height (mm): 137
    • Length (mm): 360
    • Standards/Norms: DIN 1041, ISO 15601, NF ISO 15601
    • Width (mm): 36
  10. FACOM Screwdriver (Obeng)
    Mulai

    Rp22.900

    FACOM Screwdriver (Obeng)
    Deskripsi:
    Supplied in a Box :- ANX10X75- ANX15X75- ANX20X100 - ANX25X100 - ANX30X125 - ANX40X150
  11. KRISBOW Ballpein Hammer (Martil / Palu Konde)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp74.900

    KRISBOW Ballpein Hammer (Martil / Palu Konde)
    Deskripsi:
    Ballpein Hammer 24oz TPR Handle adalah salah satu sarana pertukangan, media ini terbuat dari besi di sektor kepala dan dikasih tangkai kayu sebagai pegangannya yang biasanya digunakan untuk memukul paku merek KRISBOW (palu). Palu ini terbuat dari baja dan memiliki ukuran 24oz. Kualitas yang baik dengan harga terjangkau membuat palu ini layak dibeli untuk mempermudah pekerjaan anda. Dilengkapi dengan gagang TPR yang nyaman untuk dipegang serta aman.
  12. Mitutoyo Ratchet Thimble Micrometer Metric
    Rating:
    100% of 100
    (1)
    Mulai

    Rp809.900

    Mitutoyo Ratchet Thimble Micrometer Metric
    Deskripsi:
    The ratchet thimble on Mitutoyo’s mechanical outside micrometer delivers a smoother, constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring a wide range of different dimensions or easier, one-handed measurements.
    atribut:
    • Units: Metric
    • Accuracy (µm): ±2
    • Flatness (µm): 0.6
    • Parallelism (µm): 2 or less
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Ratchet/Thimble: Ratchet Thimble
    • SPC Output: No
    • Technology: Mechanical
  13. MILWAUKEE LED High Performance Area Light Bare Unit (Lampu kerja)
    Mulai

    Rp5.199.900

    MILWAUKEE LED High Performance Area Light Bare Unit (Lampu kerja)
    atribut:
    • Battery Platform: M18™ REDLITHIUM™-ION
    • IP Rating: 54
    • Lumens: 4000 (high)/2000 (med)/1200 (low)
    • Runtime (hour): 3 (high)/6 (med)/12 (low) (5.0Ah)
    • Voltage (V): 18
  14. Mitutoyo OD MICROMETER 25/0.01MM 102-301
    Mulai

    Rp789.900

    Mitutoyo OD MICROMETER 25/0.01MM 102-301
    Deskripsi:
    The Mitutoyo ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces in tight spaces and narrow slots attributed to the taper of its frame on the anvil side. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Technology: Mechanical
    • SPC Output: No
    • Flatness (µm): 0.6
    • Graduation (mm): 0.01
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Ratchet/Thimble: Ratchet Stop
    • Units: Metric
Daftar Harga facom hammer rubber Terbaru October 2026
FACOM Hammers Ball Pein (Palu Konde)Rp939.900
FACOM Dead Blow Hammer (Martil / Palu)Rp1.599.900
FACOM Hammer Ball Pein Hickory (Martil / Palu)Rp789.900
FACOM Ball Pein Hammer (Martil / Palu)Rp2.599.900
KRISBOW Rubber Hammer (Martil / Palu Karet)Rp63.900
Makita Cordless Impact Wrench Body Only Case Included TW010GZK (Mesin Pembuka Baut Baterai)Rp26.999.900
Makita Lithium-Ion BatteryRp3.499.900
FACOM Electrician KnifeRp489.900
TEKIRO Claw Hammer (Martil / Palu Kambing)Rp49.900
KRISBOW Brass Hammer (Martil / Palu Kuningan)Rp319.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)