Beli f clamp di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO ClampDeskripsi:-Because of long size, it can be clamped deeply.-Flat Pad(T22-FP)
- monotaro F Clamps (Klem)Deskripsi:Produk ini juga sering disebut dengan Clamp Fatribut:
- Overall Length (mm): about 357
- Maximum Openings (mm): 300
- Jaw Depth (mm): Approx. 80
- Material: # 45 Carbon Steel (Forged)
- Dimensions a (mm): 15.7
- Dimensions b (mm): 7.7
- Weight (g): about 630
- TRUSCO F type clamp (standard type) (Klem Tipe F)atribut:
- Overall Length (mm): 394
- Weight (kg): 1.85
- Dimensions a (mm): 25.0
- Maximum Openings (mm): 300
- Gap Space Depth (mm): 140
- Dimensions b (mm): 12.0
- Clamping Force (kg): 650
- Kennedy T-Handle Heavy Duty ClampDeskripsi:Manufactured from heat treated carbon steel for extra strength, this range of heavy duty T-handle clamps are ideal for holding work pieces. Finished with nickel and chrome plating, the product also possesses a textured T-spindle for extra clamping force. Available in varying sizes to allow you to select the size product that best suits your needs.Features and Benefits- Finished with a nickel and chrome plating for bolstered resistance to wear and tear and corrosion- All steel construction makes for a durable and resilient product- Available to purchase in varying sizes to suit your requirements- Textured T-spindle offers extra clamping forceTypical Applications- Ideal for use when holding work pieces in order to glue, carve or generally make changes to a work pieceatribut:
- Jaw Material: Steel
- Handle Material: Steel
- Handle Type: Ergonomic
- TRUSCO L type ClampDeskripsi:- Pad
- Bakuma Industry Neck Length Power Clampatribut:
- Maximum Opening (mm): 200
- Jaw Depth (mm): 120
- Overall Length (mm): 275
- Kinds: L Clamp / F Type Clamp
- WESTWARD Mechanic Vise SwivelDeskripsi:Combination Vises are designed to securely clamp straight workpieces and irregular-shaped workpieces, as well as round tubing and pipe.atribut:
- Duty Rating - Vises: Standard Duty
- Item - Vises: Combination Vise
- Swivel Angle - Vises (°): 360
- Body Casting Tensile Strength (psi): 30000
- Jaw Face - Vises: Serrated
- Number of Lock Down Bolts: 2
- Pipe Jaw Included: Yes
- UNSPSC: 27112102
- Deli Heavy Duty F Clampatribut:
- Package Type: Sliding Card
- Main Material: A3 Steel
- Kennedy T-Handle Multi-Hold H/D ClampDeskripsi:Manufactured from heat treated carbon steel for extra strength. Finished with nickel and chrome plating. Textured T-spindle for extra clamping force. Supplied with three replaceable clamping pads for versatility.atribut:
- Type: F Clamp
- Throat Depth (mm): 120
- Jaw Material: Steel
- Handle Material: Steel
- Handle Type: Ergonomic
- IKURA F Clamp Bar RachetDeskripsi:F clamp kayu berfungsi untuk menjepit kayu dan benda lainnya. biasa digunakan para pengrajin atau para tukang untuk membantu mereka mengangkat kayu yg berat.F clamp kayu dengan ukuran 4 inch atau 10cm.Wajib dimiliki bagi anda yg ingin membuat produk DIY dengan kayu.atribut:
- Size (inch): 4
- TRUSCO L-Clamp Standaratribut:
- Dimensions a (mm): 21.4
- Dimensions b (mm): 10.4
- SATA Steel F Type ClampDeskripsi:90451 G Series All-Steel T-Handle F-Clamp 200/100 Product Introduction ●High clamping force: >5000N ●Special tempering process, good toughness of the load-bearing arm ●Grooved design of the load-bearing arm increases the overall rigidity of the product
- INGCO Quick Bar ClampsDeskripsi:INGCO Klem F/Bar Clamp Quick Release // Catok Kayu Kacaatribut:
- Max. Clamp Force (kg): 60
- Thickness and Width of Iron Ruler (mm): 5x18
Daftar Harga f clamp Terbaru April 2026
| KRISBOW Klem F | Rp149.900 |
| INGCO F Clamp | Rp53.900 |
| TRUSCO Clamp | Rp49.900 |
| monotaro F Clamps (Klem) | Rp259.900 |
| TRUSCO F type clamp (standard type) (Klem Tipe F) | Rp1.099.900 |
| Kennedy T-Handle Heavy Duty Clamp | Rp769.900 |
| Deli F Clamp | Rp34.900 |
| TRUSCO L type Clamp | Rp35.900 |
| Bakuma Industry Neck Length Power Clamp | Rp479.900 |
| Niigata Seiki (SK) Brass Gray Gold | Rp199.900 |
Data diperbarui pada 26/04/2026 (Harga belum termasuk PPN)





















































































































































/P101001145-1.jpg)
%20(Klem%20Tipe%20F)/P102010211-1.jpg)




%20Brass%20Gray%20Gold/P102269792-1.jpg)