Beli extendable pole di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yamazaki Extendable Poleatribut:
- Material: Handle: Aluminium
- Milx Pole Magic Wallatribut:
- Material: Head part:Resin, Pole part:Aluminium
- Compatible Size (mm): 1600 to 3600
- Specification: Extendable
- Purpose of Use: Temporary curing in remodeling/renovation work etc.
- Senator Aluminium Telescopic Ext. Poleatribut:
- Size: 1m-2m (39inch-78inch)
- LIVEO Single Telescopic Ladder (Tangga)atribut:
- Material: 100% Alumunium Alloy
- Certified: EN 131
- Color: Silver
- Maximum Loading Capacity (kg): 150
- Specification: Safety Rubber, Lock System, Rubber Feet
- Emaux Aluminium Telescopic PoleDeskripsi:Pole and HoseAluminium Telescopic Poles With Grip LockTelescopic Poles are constructed of premium drawn aluminum tubing. With the wall thickness of 1.2mm, the OD and ID are 31.8mm and 29.4mm respectively. It comes with vinyl handle and user-friendly grip lock. Designed to work with hand skimmers, leaf rakes, brushes and vacuum heads.Blow Mold Vacuum HoseThe economic blow mold flexible hose is made specifically for pool vacuuming. It withstands pool chemicals and outdoor conditions. The inner wall design of the hose also allows for an efficient flow of the pool cleaning.Spiral Wound Vacuum HoseThe Emaux spiral wound hose has a crush proof construction and is used by service professionals to manually vacuum the pools. The hose is known for their high quality, durable construction, UV protection and abrasion resistance.
- Clean Matic Telescopic Ceiling DusterDeskripsi:This aluminium ceiling duster function to clear the ceiling from spider. With a 74cm telescopic stick that can be extended to 185cm, Light Steel stick material with US system Thread.Aluminium Ceiling Duster can be washed and make the job becomes practical.atribut:
- Dimension: 221x33x2cm
- Color: Random Color
- monotaro Telescopic Pole For ClimbingDeskripsi:Food and beverage industry using the climb, making the sales industry store. The service guide and menu guide.atribut:
- Horizontal bar (mm): 850
- Material: Pipe (steel + polyethylene-coated)
- Overall Length (mm): 1600 to 3000
- Diameter (phi mm): (Upper pipe): 19 (lower pipe): 22 (lower cap): 24
- KRISBOW Kemoceng Bengkok dan Bulatatribut:
- Material: Plastic
- Type: Waist and Round Shape Duster
- LIVEO Magic Telescopic Ladder (Tangga)atribut:
- Maximum Loading Capacity (kg): 150
- DENKO Single Telescopic Ladder (Tangga) TL TypeDeskripsi:Single Telescopic Ladder dengan spesifikasi Load Capacity 150kg adalah Tangga Teleskopik dari brand DENKO yang bisa digunakan untuk kebutuhan industri dan area lainnya.
- Senshin Digital Reading Measuring PoleDeskripsi:-Direct reading with built-in polyester tape type that allows you to see the separation distance at a glance.-Measures height of truck and cargo.atribut:
- Storage Dimension (mm): 1220
- Material: Glass Fiber (FRP)
- Maximum Measuring Length (mm): 8000
- Purpose of Use: Measures height of truck and cargo.
- Clean Matic Cobweb BrushDeskripsi:This Cob web brush function to clear the ceiling from spider. With a 135cm telescopic stick that can be extended to 250cm, Light Steel stick material coated with PVC Shrink with US system Thread.Cob Web Brush can be washed and make the job becomes practical.atribut:
- Dimension: 260x25x17cm
- Material: Filament PP (Polypropylene), Block PP (Polypropylene) Foam Plastic
- TRUSCO Poleatribut:
- Diameter (phi mm): 3.5
- Purpose of Use: For marking of survey.
- Dragon RakbolDeskripsi:Rakbol Bulat DragonSapu Plafon Dragon memberikan kemudahan dalam membersihkan langit-langit dirumah Anda. Sapu Plafon (Rakbol) ini memiliki gagang aluminium yang ringan dan kuat. Dilengkapi dengan bulu berbahan nilon yang lembut sehingga dapat membersihkan debu secara maksimal. Sapu plafon ini gagangnya dapat Anda atur panjang-pendeknya sesuai dengan kebutuhan Anda. Sapu plafon ini dapat digunakan untuk membersihkan debu diatas lemari, langit-langit, maupun sarang laba-laba disetiap sudut ruangan rumah Anda.atribut:
- Material: Nylon, Plastic
- Length (cm): Alumunium 150
- Clean Matic Telescopic Handle 120cmDeskripsi:Telescopic stick that can be extended up to 250cm long, Light Steel stick material coated PVC Shrink with US Thread system.atribut:
- Dimensions (cm): 120x2
- Color: Random Color
Daftar Harga extendable pole Terbaru January 2026
| Yamazaki Extendable Pole | Rp1.099.900 |
| KRISBOW Gagang Sambungan Drawtube | Rp96.900 |
| Milx Pole Magic Wall | Rp9.999.900 |
| Senator Aluminium Telescopic Ext. Pole | Rp269.900 |
| CT Aluminium Telescopic Poles | Rp939.900 |
| RAMDAYS Telescopic Pole | Rp259.900 |
| LIVEO Single Telescopic Ladder (Tangga) | Rp2.299.900 |
| Emaux Aluminium Telescopic Pole | Rp319.900 |
| Clean Matic Telescopic Ceiling Duster | Rp79.900 |
| monotaro Telescopic Pole For Climbing | Rp62.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)

























































































































































/P101003261-1.jpg)




/P101003262-5.jpg)
%20TL%20Type/P102812563-1.jpg)