Beli environment meter 4 in 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Digipas 4in1 Multi Function Environment Meteratribut:
- Resolution (dB): 0.1
- Accuracy: ±3.5dB
- Temperature Range (°C): -20 to 750
- KRISBOW Alat Ukur Lingkungan 5in1 Proatribut:
- Power: 1x9V NEDA 1604 battery
- Resolution: 0.1
- Dimensions (mm): 248x65x45
- TRUSCO Replacement Sensor for pH MeterDeskripsi:
- Extech Environmental Meteratribut:
- Air Velocity (m/s): 0.4 to 30
- Light Level (lux): 20 to 20000
- Item: Environmental Meter
- Temperature Range (°C): 0-50
- Temperature (°C): 0 to 50
- Range (m/s): 0.1m/s
- Resolution (°C): 0.1
- Type: Environmental Meter
- Lutron Pengukur Kecepatan Anginatribut:
- Humidity Meter (%RH): 10 to 95
- Air Velocity (m/s): 0.4 to 30.0
- Type K Temperature (°C): -100 to 1300
- Standard Accessory: Instruction Manual
- KRISBOW Lemari Arsip Pintu Geseratribut:
- Outside Dimensions (LxWxH): 400x900x1850
- Material: Cold Roll Steel
- Type of Cabinet: Standard Cabinet
- Type of Construction: Knocked Down
- Max. Load Per Shelving (kg): 20
- Plate Thickness (mm): Approx. 0.6
- Powder Coating Finish (mm): Approx. 0.1
- Type of Lock: Standard Lock
- Type of Top: Flat
- KRISBOW Alat Pengukur Intensitas Cahaya Dataloggeratribut:
- Measuring Range (Lux): 400, 4K, 40K, 400K
- Resolution (Lux): 0.1
- Over Range Indication: \"OL\" icon
- Measuring Rate (time/s): 1.3
- Repeatability (%): +/- 3
- Power Supply (V): 9 (Battery)
- Cable Length of Light Sensor (cm): 107
- Light Sensor Dimension (mm): 115x60x35
- Unit Dimension (mm): 185x65x45
- Tsushima Safety Valve With Lever (Katup Safety)atribut:
- Pressure (psi): 142.233
- Pressure (bar): 10
- Pressure (Kg/Cm²): 10
- KRISBOW Lemari Arsip 4 Susunatribut:
- Material: Cold Roll Steel
- Type of Construction: Knocked Down
- Max. Load Per Shelving (kg): 20
- Powder Coating Finish (mm): Approx. 0.1
- Plate Thickness (mm): Approx. 0.6
- Type of Top: Flat
- TRUSCO Multi-function Environmental MeterDeskripsi:Use:Environment investigation, Temperature, humidity, wind speed and illuminance measurement in construction site.atribut:
- Continuous Opreration Time: 30 Hours (When Using Alkaline Batteries)
- Dimensions (Width x Depth x Height) (mm): 60 x 33 x 156
- Measurement Method : Vane Type (Wind Speed)
- Measurement Pricision: Wind Speed: + / Over 3% FS (0 Over 20m / S), + / Over 4% FS (20.1 Over 30m / S)
- Measurement Range Wind Speed (m/s): 0.4-30.0
- Power: Stacked 9V Battery x 1 (not Included)
- Purpose of Use: Temperature/humidity/wind speed/illuminance measurement at environmental investigation and construction on site, etc.
- Resolution Capability: 0.1m/s
- Weight (g): 160
- AS ONE Multi-Environment Measuringatribut:
- Size (mm): 248x70x34
- Resolution (°C): 0.1
- Accessories: Windbreak screen, carrying case
- Data Output: RS232C, USB (cable, software sold separately)
- Measurement Range (°C): 0 - 50
- Measurement Accuracy (°C): +/- 2
- Measurement Accuracy (%RH): < 70/±4% ≧ 70/±4%rdg±1.2
- Measurement Accuracy (m/s): ≦ 20±3%F.S > 20±4%F.S
- Measurement Range (%RH): 10-95
- Measurement Range (dB): 35 - 130
- Measurement Range (m/s): 0.4 - 30.0
- Measurement accuracy (dB): ±2.0
- Measurement range (lx): 0 - 2200/180 - 20000
- Power Supply: AAA cell x 6 volumes (test included) DC6V (adapter sold separately)
- Resolution (RH): 0.1
- Resolution (dB): 0.1
- Resolution (lx): 1-10
- Resolution (m/s): 0.1
- Sound Level Meter Frequency Range (dB): 31.5 - 130
- Sound Level Meter Standards: IEC61672 class2
- TRUSCO Alat Ukur Intensitas Cahaya Digitalatribut:
- Purpose of Use: Illuminance measurement at environmental survey/construction on site.
- Shinwa Rules Digital Sound Level Meteratribut:
- Frequency Characteristics: A/C switching
- Power: 9V dry battery
- Frequency: (Response) 31.5Hz-8KHz
- Main Part Dimension (mm): 185x63x35
- Minimum: (Resolution) 0.1dB
- Operating Temperature and Humidity Range: 0-40°C, 10-90%
- Measuring Range: 30 dB to 70 dB, 60 dB to 100 dB, 90 dB to 130 dB
- Precision: ± 1.5dB (94dB, at 1KHz)
- Response Speed: FAST (125 ms), SLOW (1 s)
- Storage Temperature/Humidity Range: -10 to 60°C, 10 to 75%
- TRUSCO Number: 756-9751
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- FLUKE Sound Level MeterDeskripsi:The Fluke 945 Sound Level Meter has been designed to meet the measurement requirements of safety Engineers, Health, Industrial safety offices and quality control in a wide variety of industrial environments. It offers two types of measurements: A weighting and C weighting. The A weighting is for general noise sound level and the C weighting is for measuring sound level of acoustic material control in various environments. The Fluke 945 conforms to the IEC651 Type 2, ANSI S1.4 Type 2, and JISC1502 requirements for Sound Level Meters. Applications: - Environmental Health and Safety testing and verification. - Sound testing for education environments. - Heavy and light industry sound testing. - Healthcare environment testing. - Safety testin.atribut:
- Display: 0.1 dB steps on 4-digit LCD screen
- Frequency Response: From 31.5 Hz to 8 kHz
- Safety Standard: CE, designed to meet IEC651 Type2, ANSI S1.4 Type 2
- Microphone: 0.5-inch electric condenser microphone
- Time Weighting: Fast slow
- Custom Digital Sound Level Meteratribut:
- Measurement Range (dB): 30 to 130
- Resolution (dB): 0.1
- Frequency Range (Hz): 31.5 to 8000
- Power Supply: AA battery x 6 (included) or AC adapter (sold separately)
- Lutron Light Meters (Lux Meters)Deskripsi:5 in 1 METERModel: LM-8102- Sound level meter: 30 to 130 dB, auto range.- Humidity: 10 to 95 %RH, Temp.. (oC/oF).- Anemometer: 0.4 to 30 m/s, Temp.. (oC/oF).- Light: 0 to 20,000 Lux, 0 to 1,660 Ft-cd, auto range.- Type K Thermometer: -100 to 1300 oC, oC/oF.- Sound level meter meet IEC 61672 TYPE 2.- Data hold, Record (Max., Min.), RS232/USB.- 5 function, all in one.
- Extech Sound Level MeterDeskripsi:Stores up to 20,000 records with real date and time stampThe HD600 Datalogging Sound Level Meter meets ANSI and IEC 61672-1 Type 2 standards. It has 3 measuring ranges from 30 to 130 dB with 1.4 dB accuracy. In addition to the LCD digital display, an anatribut:
- Brand: EXTECH
- Resolution (dB): 0.1
- monotaro.id Sapu Plastik NilonDeskripsi:monotaro.id Sapu Plastik Nylon terbuat dari material plastik dan gagang metal. Sapu Plastik Nylon ini memiliki bulu sapu yang halus dan lembut namun kuat untuk menyapu kotoran serta gagang yang kokoh sehingga tidak mudah bengkokmonotaro.id Sapu Plastik Nylon dapat membantu anda dalam membersihkan lantai rumah dengan mudah dan ringanatribut:
- Color: Assorted Color
- Length (cm): 90
- Width (cm): 20.5
- Material: Tangkai Pipa
Daftar Harga environment meter 4 in 1 Terbaru March 2026
| Digipas 4in1 Multi Function Environment Meter | Rp5.699.900 |
| KRISBOW Alat Ukur Lingkungan 5in1 Pro | Rp3.299.900 |
| TRUSCO Replacement Sensor for pH Meter | Rp999.900 |
| Extech Environmental Meter | Rp7.199.900 |
| Lutron Pengukur Kecepatan Angin | Rp2.399.900 |
| KRISBOW Lemari Arsip Pintu Geser | Rp3.199.900 |
| KRISBOW Alat Pengukur Intensitas Cahaya Datalogger | Rp1.999.900 |
| Tsushima Safety Valve With Lever (Katup Safety) | Rp629.900 |
| KRISBOW Lemari Arsip 4 Susun | Rp2.799.900 |
| TRUSCO Multi-function Environmental Meter | Rp5.299.900 |
Data diperbarui pada 23/03/2026 (Harga belum termasuk PPN)


























































































































































/kqP103502746-1.jpg)









/i3P105145651-1.jpg)