Beli engraving tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ONSRUD Engraving Tool
    Mulai

    Rp949.900

    ONSRUD Engraving Tool
    Deskripsi:
    These single-end carbide engraving tools have a bright finish that provides a smooth, polished surface on the tool. They are made from carbide, which offers excellent wear resistance, heat resistance, and hardness. Single-end engraving tools have one cutting end.
    atribut:
    • UNSPSC: 23153309
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • List Number: 37
    • Material - Machining: Carbide
    • Measurement System: Fractional Inch
    • Single End/Double End: Single End
  2. EZREN Mini Grinder
    Mulai

    Rp86.900

    EZREN Mini Grinder
    Deskripsi:
    Ezren EZ-2022 Electric Nail Drill Grinding Manicure Machine Mesin Kikir Amplas Kuku Listrik Nail Art Pen Pedicure, cukup ganti mata gerinda sesuai kebutuhan. Mudah Dipakai Dan Dapat Diatur Kecepatannya.Isi Paket 1 pcs Mini Grinder1 pcs Adaptor (UE EU)1 Kotak Bonus Mata Grafir dan Gosok1 Package Box mata gerinda ( gerinding pakai yg berpa mm)?> mata gerinda ini bisa pakai 2.0 sampai 2.3mm
    atribut:
    • AC Input (V): 100-240
    • Frequency (Hz): 50/60
    • DC Output (V/mA): 9/1000
    • Item Size (mm): 160x24
    • Maximum Speed (rpm): 3.000 - 20.000
  3. Rocker Oil Free Vacuum Pump
    Mulai

    Rp6.399.900

    Rocker Oil Free Vacuum Pump
    atribut:
    • Material: Iron
    • Thermal Protection: Yes
    • Motor Rotation Speed (rpm): 1450-1750
    • Vacuum Regulator: Yes
  4. KRISBOW Alat Ukir
    Mulai

    Rp179.900

    KRISBOW Alat Ukir
    Deskripsi:
    Engraver 15W E15
  5. Phoenix Contact Range of Engraving Tools
    Mulai

    Rp7.699.900

    Phoenix Contact Range of Engraving Tools
    Deskripsi:
    Assortment of chisels, consisting of CMS-GTG 0,1 to CMS-GTG 3,0, one of each
    atribut:
    • Color: Silver
    • Length (B) (mm): 30
    • Material: Steel
    • Part Number: 5066874
    • Width A (mm): 3
  6. monotaro Engraving Set English Letters
    Mulai

    Rp289.900

    monotaro Engraving Set English Letters
    Deskripsi:
    Stamping on metal plates such as iron, copper and aluminum
    atribut:
    • Character Type: English letters
    • Hardness HRC: 58-62
    • Set Contents: AZ, & (27 pcs)
    • Surface Treatment: Sand blast processing
    • Material: CR-V
  7. monotaro Engraving Set Numbers
    Mulai

    Rp99.900

    monotaro Engraving Set Numbers
    Deskripsi:
    Stamping on metal plates such as iron, copper and aluminum
    atribut:
    • Material: CR-V
    • Hardness HRC: 58-62
    • Surface Treatment: Sand blast processing
    • Set Contents: 0, 1, 2, 3, 4, 5, 6, 7, 8 (9 pcs)
    • Character Type: Numbers
  8. TRUSCO Number Marking Punch Set
    Mulai

    Rp589.900

    TRUSCO Number Marking Punch Set
    Deskripsi:
    The engraving is deep and the shank is also thick, so beautiful letters are engraved, it is a very long-lasting stamp.
    atribut:
    • Content: Since the numbers 6 and 9 can be multi-usable, add. instead of 9 to made it is 10 pieces per set
    • Set of Contents: 10
  9. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  10. Senator Letter Punches
    Mulai

    Rp1.199.900

    Senator Letter Punches
    Deskripsi:
    - Standard quality, with strength up to 800N/mm2. - Hardness at the engraving: 58 - 60HRC. - Type of characters according to DIN 1451.- No. of Pieces : 27pcs- Set Description : Letters A-Z
  11. FACOM Engraving Pen
    Mulai

    Rp13.999.900

    FACOM Engraving Pen
    atribut:
    • Height (mm): 17
    • Length (mm): 160
  12. THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp14.900

    THE Baut Mur Stainless Steel 304 (Baut Mur Stainless Steel)
    Deskripsi:
    Baut Mur dari THE ini memiliki variasi ukuran dari M3-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dll
    atribut:
    • Drat Type: Full drat
    • Material: SS 304
  13. Tajima Meteran Laser Level (Laser Line)
    Mulai

    Rp9.999.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  14. Enerpac Hydraulic Cylinder Flat-Jac
    Mulai

    Rp9.499.900

    Enerpac Hydraulic Cylinder Flat-Jac
    Deskripsi:
    Product Lines : Industrial Tools- Compact, flat design for use where other cylinders will not fit- Mounting holes permit easy fixturing- Baked enamel finish for increased corrosion resistance- AR400 coupler and dust cap included- Hard chrome plated high-quality steel plungers- Grooved plunger ends require no saddle- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  15. TRUSCO Flat Chisel
    Mulai

    Rp86.900

    TRUSCO Flat Chisel
    Deskripsi:
    Usage:Lever and peeling work.
    atribut:
    • Material: Nickel, chrome and molybdenum steel
    • Purpose of Use: For cutting thin iron plates and concrete chipping work.
  16. KDS Line Laser
    Mulai

    Rp6.199.900

    KDS Line Laser
    Deskripsi:
    -A safety design that has the wide correction range of ±3° and notifies by blinking laser light if exceeding the correction range.-A vial that is easy to check even in dark places has adopted.-With theft/fire insurance (1 year from purchase)-Brightn
    atribut:
    • Automatic Correction Range: ±3°
    • LxW: 147x87mm
    • Precision: ±1mm/7m
    • Power Supply: AA Alkaline Dry Batteryx2 (Accessory)
  17. Diamondfair Susu UHT Full Cream
    Rating:
    100% of 100
    (3)
    Mulai

    Rp4.900

    Diamondfair Susu UHT Full Cream
    Deskripsi:
    Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
  18. STS Automatic Guidance Line Laser
    Mulai

    Rp20.999.900

    STS Automatic Guidance Line Laser
    atribut:
    • Weight (kg): 1.5
    • Automatic Correction Range: +/-3degree
    • Length (mm): 220
    • Width (mm): 102
    • Precision: +/-1mm/10mm
    • Content: Line laser: AGL41, Receiver: USS-41
Daftar Harga engraving tools Terbaru March 2026
ONSRUD Engraving ToolRp949.900
EZREN Mini GrinderRp86.900
Rocker Oil Free Vacuum PumpRp6.399.900
KRISBOW Alat UkirRp179.900
Phoenix Contact Range of Engraving ToolsRp7.699.900
monotaro Engraving Set English LettersRp289.900
monotaro Engraving Set NumbersRp99.900
TRUSCO Number Marking Punch SetRp589.900
SOS Karbol WangiRp13.900
Senator Letter PunchesRp1.199.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)