Beli engraver tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000atribut:
- No Load Speed (rpm): 5000 to 32000
- Osaki Electric Engraver KitDeskripsi:ENG003 Electric hand held engraver with positive on/off switch and 5 position stroke adjuster for varied engraving depths. For use on metals, plastics, glass, ceramics, wood and leather. Supplied with two Carbide steel engraving tips and an alphanumeric template. > 5-Position adjustable engraving depth > Soft grip > Positive On/Off > 1.8m cable > Includes 2 tips and template for letters and numbers Spare engraver tips available: ENGRAVER TIPS (PK-5) 280-311atribut:
- Voltage (V): 230
- Number of Pieces: 4
- Type: Engraver
- Product Number: ENG003
- Wipro Air Micro Die Grinder Kitatribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- Wipro Air Die Grinder Kit Set (Mesin Tuner)atribut:
- Size (inch): 1/4
- KRISBOW Alat UkirDeskripsi:Engraver 15W E15
- Mollar Gerinda Bor MiniDeskripsi:Dilengkapi dengan grinding bitsDilengkapi dengan Flexible GrinderSpareparts tersedia lengkapatribut:
- Collet Capacity: 3.2mm
- Power (W): 130
- No Load Speed (rpm): 10000-32000rpm
- Voltage (V): 230V 50Hz
- Legrand Label for Engraving Viking 3atribut:
- Modular Spacing (mm): 9.5
- Color: White
- Imprint: None
- Direction of Coding: Horizontal And Vertical
- Amacho Marking Punch Handleatribut:
- Material: Head shaft:Alloy, Grip:Resin
- Compatible Shank Angle(mm): 10
- Compatible Character Size (mm): 4, 5
- TRUSCO Reverse Alphabetic Engraved 13mmatribut:
- Weight (g): 4850
- Content: A to Z
- Dimensions (mm): 13
- TRUSCO Air Micro Grinder (Mesin Gerinda)atribut:
- Air Consumption (m³/minute): 0.15
- Chuck Bore (phi mm): 3
- Length (mm): 155
- No Load Rotation Speed (rpm): 60000
- Purpose of Use: Burring, chamfering and polishing during various parts processing. Molding die processing/glass processing. For light grinding.
- Specifications: Hose Inlet/One Touch P Plug, Exhaust Method/Backward
- Weight (g): 108
- Working Pressure (MPa): 0.4 to 0.6
- BOSCH Cordless Drill DriverDeskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- CP Electric Engraveratribut:
- Voltage (V): 220
- Power (W): 40
Daftar Harga engraver tool Terbaru January 2026
| DREMEL Gerinda Botol/Tuner Kecepatan Tinggi 4000 | Rp4.499.900 |
| HOZAN Temperature Control Type Soldering Iron HS-26 Bit | Rp159.900 |
| Osaki Electric Engraver Kit | Rp529.900 |
| Wipro Air Micro Die Grinder Kit | Rp399.900 |
| CIG Masker | Rp77.900 |
| Wipro Air Die Grinder Kit Set (Mesin Tuner) | Rp369.900 |
| KRISBOW Alat Ukir | Rp179.900 |
| Mollar Gerinda Bor Mini | Rp469.900 |
| Legrand Label for Engraving Viking 3 | Rp739.900 |
| Amacho Marking Punch Handle | Rp1.199.900 |
Data diperbarui pada 31/01/2026 (Harga belum termasuk PPN)




















































































































































%20%26%20Pengelasan/Produk%20Las/Pengukur%20Las/Penggaris%20Las/HOZAN%20Temperature%20Control%20Type%20Soldering%20Iron%20HS-26%20Bit/P102024690-2.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/CIG%20Masker/P102085585-2.jpg)
/P101005780-1.jpg)





/P101000821-1.jpg)