Beli engine crane 2t di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Melzer Jiangsu Engine Craneatribut:
- Lifting Range (mm): 25-2435
- Length (mm): 1740
- Width (mm): 1040
- Height (mm): 1580
- Capacity (t): 2
- monotaro Engine HangerDeskripsi:When lifting the engine, you can tilt the engine in a hung state at the time of engine detachment. The angle of the engine can be changed to the angle of your choice with your existing tool, so working efficiency will increase.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Dimensions (Length L x Width W x Height H) (mm): 442 x 60 x 260
- Withstand Load (kg): 680
- Chain Length (mm): 335
- Kennedy Folding Mobile CraneDeskripsi:Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)atribut:
- Maximum Lifting Height at Maximum Jib Extension: 2004mm
- Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
- Product Number: FMC001
- Weight Each: 91kg
- Maximum Lifting Height at Maximum Jib Extension (mm): 2004
- Maximum Load Capacity (kg): 1000
- Maximum Width of Frame (mm): 1000
- Overall Clearance Height (mm): 1555
- Part Number: KEN9413670K
- Weight Each (Kg): 91
- H.H.H. Pipe Jib CraneDeskripsi:-A lightweight jib crane that uses a pipe as the rail for the trolley.-A wall-mounted type that rotates 180°.-Equipped with a pipe trolley.-Wall/pillar-mounted type.atribut:
- Rated Load: 0.15t
- Arm Length: 1.0m
- Pillar Mounting Portion Turning Angle: 180degree
- KRISBOW Mesin Derek Hidrolikatribut:
- Capacity (t/kg): 2/2000
- Boom working range (cm): 105-159
- Lifting range (cm): 0-230
- Dimension (LxWxH) (mm): 1620x975x1500
- Gross Weight (kg): 30
- SUPER TOOL Multi Crane (Light Weight Type)Deskripsi:-Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
- KRISBOW Katrol Lever Block Heavy DutyDeskripsi:Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.atribut:
- Material: Steel
- Type: Lever Block
- Item: Lever Block
- Lift Height (m): 2.5
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
- TRUSCO Hydraulic Bottle Jack (Dongkrak Botol)Deskripsi:Handle insertion opening can only be push down from the top or the leftatribut:
- Accessories: Handle
- TEKIRO Kunci TorsiDeskripsi:TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
- TEKIRO Socket Set (Kunci Sock Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- RYU Pressure WasherDeskripsi:It Has Strong Pressure, More Powerful Engine Motor, and Has Many Accessories For Water Dispersion Variants.
- TEKIRO Jack Stand (Penahan Dongkrak)Deskripsi:TEKIRO Jack Stand Tahanan Dongkrak [3 Ton] merupakan alat penopang dan pengaman kendaraan yang sudah diangkat dengan dongkrak. Khususnya dibengkel dan garasi, safety stand mutlak dibutuhkan karena dongkrak tidak dapat menjamin keamanan terhadap terjadinya slip antara dongkrak dengan titik tumpu pada kendaraan, terutama jika Cranes digunakan khusus untuk mengangkat engine dan transmisi yang akan diperbaiki dan sekaligus untuk memasangkannya setelah perbaikan. Jack stand menjamin keselamatan mekanik saat melakukan perbaikan di bawah mobil. Dengan mengunakan jack stand, rasa aman dan nyaman akan dirasakan mekanik. Jack stand di rancang mampu menahan beban kendaraan dan tidak akan turun atau bergeser dari tempat awalnya. Dongkrak yang sudah berusia atau pengencangan baut penurun tekanan yang tidak kencang, dapat mengakibatkan dongkrak turun dengan sendiri. Jika anda tidak memiliki jack stand, anda dapat memasang roda yang dilepas pada sisi samping mobil. Agar saat dongkrak anjlok, beban mobil akan di topang oleh pelek ban dan anda tidak terjepit mobil.untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan 3 ton dan berdimenisi 288mm 423mm 210mmFungsi : untuk mendongkrak/mengangkat barang/kendaraan dengan bentuk stand 4 kaki berkekuatan Material : chrome vanadiumatribut:
- Material: Chrome Vanadium
Daftar Harga engine crane 2t Terbaru April 2026
| Melzer Jiangsu Engine Crane | Rp5.399.900 |
| JTC Engine Crane (Mesin Derek) | Rp13.999.900 |
| monotaro Engine Hanger | Rp909.900 |
| Kennedy Folding Mobile Crane | Rp41.999.900 |
| JTC Engine Balancer | Rp1.499.900 |
| H.H.H. Pipe Jib Crane | Rp24.999.900 |
| KRISBOW Mesin Derek Hidrolik | Rp3.999.900 |
| SUPER TOOL Multi Crane (Light Weight Type) | Rp26.999.900 |
| KRISBOW Katrol Lever Block Heavy Duty | Rp2.299.900 |
| KRISBOW Kompresor Angin | Rp1.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)




















































































































































/3gP101533124-2.jpg)





/P102635490-3.jpg)


/i2P103951650-6.jpg)

%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)
/P101000498-1.jpg)


/puP101003930-3.jpg)

/b4P101000400-2.jpg)