Beli end mills nachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sherwood HSS SC/SH End Mill
    Mulai

    Rp239.900

    Sherwood HSS SC/SH End Mill
    Deskripsi:
    Short Series E410T. Used for profile milling and producing open slots. Bright finish. Flute type : 30degrees helix. Manufactured to BS 122 : Part 4 : 1980. INCH TOLERANCES: Diameter: up to 1/2inch. Tolerance: +0.0025, -0.0005. Diameter: Over 1/2inch ~. Toleranc
    atribut:
    • Cutter Diameter: Tolerance k10
    • Flute Type: Helical
    • Plunge Type: Non-centre Cutting
  2. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  3. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  4. NACHI TAPE Double Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp4.900

    NACHI TAPE Double Tape (Isolasi Bolak Balik)
    Deskripsi:
    Two face tape and use a peelable materials of tissue paper. Widely uses in all fields such as household, photography, paper industry, shoes industry, splicing application, etc.
  5. NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp5.900

    NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)
    atribut:
    • Color: Green Liner
    • Adhesive Material: Acrylic
    • Backing Material: Busa Polyethylene
    • Tape Width (mm): 24
    • Thickness (mm): 1
  6. NACHI Taper Shank Drill (Mata Bor Kones)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

  7. SwissTech ST/SH Short 4-Flute End Mill Q-Coat (Mata Pahat Frais)
    Mulai

    Rp1.199.900

    SwissTech ST/SH Short 4-Flute End Mill Q-Coat (Mata Pahat Frais)
    Deskripsi:
    Series 66 - Short Series Dimensions to DIN 844. Centre cutting. To Manufacturers standards. Cutting diameter to h10. Shank diameter to h6. EMQ-4PS/L Carbide Q-Coat. 'Q-Coat' Coating has been specifically developed to give carbide cutters the 'edge' when faced with severe machining conditions. Materials up to 66 HRC. Dry cutting. Die and Mould machining. Reduced coolant usage and disposal. Up to 100% longer cutter life. Reduced manufacturing costs. A multi-layer coating capable of operating at higher speed and feed. Excellent oxidisation resistance. High speed machining. Surface hardness 3300HV. Surface coefficient against steel 0.25. Thickness of coating 305um. Maximum working temperature 850. Re-coating service also available.
    atribut:
    • Standards Met: DIN 844
    • Cutting Direction: Right Hand
    • Finish/Coating: AlTiN
    • Series: 66
    • Number of Flutes: 4
    • Cutter Diameter Tolerance: h10
    • Shank Diameter Tolerance: h6
    • Shank type: Plain Round
    • Helix Angle: 30 Degree
    • Material: Solid Carbide
    • Coolant Delivery: External
    • Plunge Type: Centre Cutting
    • Flute Type: Helical
  8. ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)
    Mulai

    Rp40.900

    ZOYI Fuse Keramik untuk Multimeter (Sekering Pengganti Multimeter)
    Deskripsi:
    Zoyi Fuse Keramik Fuse For Multimeter Instrument 200mA 5mm x 20mmDetialUntuk Multitester Type Seri ZTX/ZT-302/ZT-303
  9. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  10. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  11. NACHI Mata Bor Frais G Standar 4 Flutes
    Mulai

    Rp379.900

    NACHI Mata Bor Frais G Standar 4 Flutes
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Helix Angle: standard
    • Material: Cobalt High Speed ​​Steel HSSCo
    • Surface Processing: G TiN coating
Daftar Harga end mills nachi Terbaru October 2026
Sherwood HSS SC/SH End MillRp239.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900
NACHI Super Hard End Mill Two Flutes - 6230 (Mata Pahat Frais)Rp279.900
NACHI Heavy End Mill - 6366 (Mata Pahat Frais Kasar)Rp819.900
NACHI VG Mills Two Flutes Carbide End Mill - 9442 (Mata Pahat Frais)Rp349.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp23.900
NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais)Rp499.900
NACHI TAPE Double Tape (Isolasi Bolak Balik)Rp4.900
NACHI Super Hard Long Four Flutes End Mill - 6212 (Mata Pahat Frais)Rp349.900
NACHI TAPE Double Foam Black PE Tape (Isolasi Bolak Balik)Rp5.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)