Beli end mill tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Hy-Pro Carbide End Mill 3 Flute High Helix Short with Coating (TA-SMG-EHS)Deskripsi:Hy-Pro Carbide End Mill High Helix Short With Premier Coating
- Winstar Micro Grain Carbide End Mills - EPS - CA (End Mills Long Flutes 4F)atribut:
- Number of Flute: 4
- Winstar Micro Grain Carbide End Mills EPB - LA4 (Ball Nosed & Long Shank -4F)atribut:
- Number of Flute: 4
- monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais)Deskripsi:It is a high end mill suitable for side machining and finish machining. Carbon steel, alloy steel, cast iron, aluminum alloyatribut:
- Overall Length (mm): 70
- Blade Length (mm): 25
- Blade Diameter (mm): 10
- Blade Diameter Tolerance (mm): 0~+0.03
- Material: Cobalt high speed steel
- Number of Tips: 4
- Shank Diameter Tolerance (mm): h6
- Helix Angle (°): 30
- Shank Diameter (mm): 10
- Winstar Micro Grain Carbide End Mills EPS - FA2 / EPS - SA2 (Square Type - 2F)atribut:
- Number of Flute: 2
- Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F)atribut:
- Number of Flute: 4
- Winstar Micro Grain Carbide End Mills - EPB - FA2 / EPB - SA2 (Ball Nosed - 2F)atribut:
- Number of Flute: 2
- Mitsubishi Materials 4-Flute Center Cut End Mill (M)atribut:
- Material: Cobalt HSS (high Speed Steel) CO HSS
- Shape: Square
- Helix Angle (°): 30
- Cutting edge shape: Pinkado
- Number of Teeth: 4
- NACHI Mata Bor Frais Super Hard Panjang 4 Flute - 6210Deskripsi:It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.atribut:
- Material: High Speed Steel (HSS)
- Tungaloy FinishMeister 4flute Solid EndmillDeskripsi:4 flute endmill, 45° helix angle, roughing and finishing combination type
- OSG Hy-Pro Endmill Hss-Co.8, Roughing Short with V Coating (HY-PRO V-REES)Deskripsi:Hy-Pro Endmill Hss-Co.8, 2 Flute Short With V Coatingatribut:
- Surface Treatment: V Coating
- Tool Material: HSS with 8% Cobalt
- Diameter blade (Dc) (mm): 32
- Overlength (L) (mm): 133
- Flute length (l) (mm): 53
- Flute (z): 5
- EDP No.: H681532
- Shank Diameter Ds (mm): 32
- OSG Carbide End MillDeskripsi:WXL coating with high hardness and high lubrication. Works on wide range of materials, regular steels, Copper alloys, Recommended with lubrcations or dry milling.atribut:
- Material: Cemented carbide
- Number of Blades: 4
- Type: WXL-EMS
- OSG Hy-Pro Endmill Hss-Co.8, 4 Flute Short with V Coating (HY-PRO V-CC-EMS)Deskripsi:Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
- Winstar Micro Grain Carbide End Mills EPS - FA4 / EPS - SA4 (Square Type - 4F)atribut:
- Number of Flute: 4
- DORMER End Mill 4 Flutes C247Deskripsi:For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)atribut:
- Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
Daftar Harga end mill tool Terbaru March 2026
| OSG Hy-Pro Carbide End Mill 3 Flute High Helix Short with Coating (TA-SMG-EHS) | Rp409.900 |
| Winstar Micro Grain Carbide End Mills - EPS - CA (End Mills Long Flutes 4F) | Rp329.900 |
| Winstar Micro Grain Carbide End Mills EPB - LA4 (Ball Nosed & Long Shank -4F) | Rp279.900 |
| NACHI SG-Fax End Mills Four Flutes - 7474P | Rp709.900 |
| OSG Hy-Pro Carbide End Mill 4 Flute Short | Rp189.900 |
| NACHI VG Mills Four Flutes Carbide End Mills - 9444 | Rp449.900 |
| monotaro 4 Flute Center Cut Short End Mill (Mata Potong Bor Frais) | Rp169.900 |
| Winstar Micro Grain Carbide End Mills EPS - FA2 / EPS - SA2 (Square Type - 2F) | Rp129.900 |
| Winstar Micro Grain Carbide End Mills EPB - FA4 / EPB - SA4 (Ball Nosed - 4F) | Rp139.900 |
| Winstar Micro Grain Carbide End Mills - EPB - FA2 / EPB - SA2 (Ball Nosed - 2F) | Rp139.900 |
Data diperbarui pada 01/03/2026 (Harga belum termasuk PPN)



















































































































































/P102100233-1.jpg)
/P102044384-1.jpg)
/P102044421-1.jpg)



/46P101001150-12.jpg)
/P102044360-1.jpg)
/P102044414-1.jpg)
/P102044407-1.jpg)
/m1P103623793-1.jpg)


/P102100158-1.jpg)

/P102100165-1.jpg)
/P102044377-1.jpg)