Beli end mill hss di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy 4-Flute Standard Carbide End Mill (Mata Pahat Frais)
    Mulai

    Rp349.900

    Kennedy 4-Flute Standard Carbide End Mill (Mata Pahat Frais)
    Deskripsi:
    4 Flute: Regular Series - Metric Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters. Manufactured to Works Standards.Metric Tolerances Diameter: Over 1.00 up to 6.00. Tolerance: +0.000, -0.050.Diameter: Over 6.00 up to 25.00. Tolerance: +0.000, -0.080.
    atribut:
    • Material: Solid Carbide
  2. Sherwood End Mill HSS-Cobalt SC/SH
    Mulai

    Rp249.900

    Sherwood End Mill HSS-Cobalt SC/SH
    atribut:
    • Material: Cobalt High Speed Steel
    • Finish/Coating: Bright
    • Cutting Direction: Right Hand
    • Shank type: Threaded
    • Plunge Type: Non-centre Cutting
  3. monotaro Center Drill 60° (Mata Bor Center)
    Mulai

    Rp109.900

    monotaro Center Drill 60° (Mata Bor Center)
    Deskripsi:
    For center hole processing and positioning work.
    atribut:
    • Material: HSS
    • Coating: None
    • Tip Angle (°): 60
  4. Kennedy KC3 Throwaway Cutters Set
    Mulai

    Rp2.099.900

    Kennedy KC3 Throwaway Cutters Set
    Deskripsi:
    11 piece HSS-Co 5% KC3 3* flute throwaway milling cutters set containing both short & long series cutters to cover a wide range slot drilling & end milling processes.Features & Benefits- 11 piece cobalt high speed steel metric set containing short and long series cutters for versatile use - Robust KC3 3 flute construction for use with end milling & slot drilling- Set screw located on shank allows for securely holds cutters within adaptors or chucks to give quick & easy cutter changes- Metric Tolerances: Diameter: Over 1.00 ~ up to 3.00. Tolerance: +0.013, -0.033, Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.020, -0.020Typical Applications- Suitable for slot drilling and end millingNotes- Set Contents (mm): Short series 1, 2, 3, 4, 5, 6 and Long series 2, 3, 4, 5, 6
    atribut:
    • Material: Cobalt High Speed Steel
    • Number of Pieces: 11
    • Finish/Coating: Uncoated
    • Number of Flutes: (9)3
    • Plunge Type: Centre Cutting
  5. DORMER End Mill 4 Flutes C247
    Mulai

    Rp339.900

    DORMER End Mill 4 Flutes C247
    Deskripsi:
    For producing precision shapes and holes on a miling or turning machine. Material : HSS-E Powder Metallurgy Steel (HSS-E PM)
    atribut:
    • Material: HSS-E PM (HSS-E Powder Metallurgy Steel)
  6. MST HSS End Mill Set (Mata Pahat Frais Persegi)
    Mulai

    Rp2.299.900

  7. NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp289.900

    NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)
    Deskripsi:
    It's suitable for side milling of workpiece material from Steel and Stainless Steel to Aluminum.
    atribut:
    • Material: High Speed Steel (HSS)
  8. LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    Mulai

    Rp159.900

    LEXEES Carbide End Mill HRC45 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC45
  9. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    Mulai

    Rp199.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short (Mata Pahat Frais Persegi)
    atribut:
    • Surface Treatment: No Coating
    • Tool Material: HSS with 8% Cobalt
    • Flute (z): 4
  10. MAPAL ECU-Mill-Uni-LV
    Mulai

    Rp2.399.900

    MAPAL ECU-Mill-Uni-LV
    atribut:
    • BT: 40
    • D1 (mm): 8
    • D2 (mm): 28
    • d3 (mm): 50
    • Dimensions l2 (mm): 37
    • Dimension L1 (inch): 60
    • Dimension L3 (mm): 10
    • Dimensions g (mm): M6
    • Dimensions l4 (mm): 12
    • SW: 3.0
    • Spesifications: MHC-BT040-08-60-1-0-A
  11. OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Mulai

    Rp219.900

    OSG Hy-Pro HSS-Co.8 End Mill 4 Flute Short with V Coating (Mata Pahat Frais Persegi)
    Deskripsi:
    Hy-Pro Endmill Hss-Co.8, 4 Flute Short With V Coating
  12. SUTTON Long End Mill (Mata Pahat Frais)
    Mulai

    Rp279.900

    SUTTON Long End Mill (Mata Pahat Frais)
    Deskripsi:
    For long-reach finishing applications Suitable for materials up to 850 N/mm² Brt - for soft steels & non-ferrous material TiN - wide range of materials, offering longer wear life Use in auto-lock style holders
    atribut:
    • Product Group: Square
    • Product Item: HSS Square Endmill
    • Application Material: Steel, Non-Ferrous Metal
    • Country of Manufacture: Australia
    • Finish: Brt
    • Helix Angle (°): 30
    • Material: High Speed Steel Cobalt
    • Number of Flutes: 4 Flute
    • Type: Thread Shank
  13. Solid Tool Endmill HSS
    Mulai

    Rp179.900

    Solid Tool Endmill HSS
    atribut:
    • Diameter Blade (mm): 11
    • Diameter Shank (mm): 12
    • Flute: 4
    • Flute Length (mm): 30
    • Material: HSS
    • Total Length (mm): 90
  14. LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    LEXEES Carbide End Mill HRC55 (Mata Pahat Frais)
    atribut:
    • Material: Carbide HRC55
Daftar Harga end mill hss Terbaru October 2026
OSG Anti-Vibration Carbide End Mill (Pisau Frais Endmill)Rp579.900
NACHI VG Mills Four Flutes Carbide End Mill - 9444 (Mata Pahat Frais)Rp499.900
Kennedy 4-Flute Standard Carbide End Mill (Mata Pahat Frais)Rp349.900
Sherwood End Mill HSS-Cobalt SC/SHRp249.900
MST 4 Flute HSS End Mill (Mata Pahat Frais)Rp119.900
monotaro Center Drill 60° (Mata Bor Center)Rp109.900
Kennedy KC3 Throwaway Cutters SetRp2.099.900
DORMER End Mill 4 Flutes C247Rp339.900
MST HSS End Mill Set (Mata Pahat Frais Persegi)Rp2.299.900
NACHI Super Hard Long 4 Flute End Mill - 6210 (Mata Pahat Frais)Rp289.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait