Beli emergency push button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DV Emergency Stop Metal Series
    Mulai

    Rp23.900

    DV Emergency Stop Metal Series
    atribut:
    • Color: Red
    • Contact: 1NC
    • Function: Emergency Switch
    • Lamp: Without Lamp
    • Install Size (mm): ɸ40
  2. CIC Emergency Push Button
    Mulai

    Rp25.900

    CIC Emergency Push Button
    Deskripsi:
    - Fungsi sebagai pengontrol keadaan darurat, - Tersedia 2 macam tipe untuk pemakaian yang beragam, - Warna Merah.
    atribut:
    • Current (A): 30
  3. LARKIN Plastic Head Emergency Push Button
    Mulai

    Rp16.900

    LARKIN Plastic Head Emergency Push Button
    Deskripsi:
    Plastic Head Emergency Push Button Self Locking Φ 40mmConform to standard IEC/EN 60947-5-1
    atribut:
    • Color: Red
  4. Fort Command Switch Emergency Push Button
    Mulai

    Rp17.900

    Fort Command Switch Emergency Push Button
    Deskripsi:
    Mushroom Head, Ф 40mm Push lock - Turn to release
    atribut:
    • Color: Red
  5. DV Emergency Stop LA16 Series
    Mulai

    Rp47.900

    DV Emergency Stop LA16 Series
    Deskripsi:
    Command Switch 16mm. High Quality Switch.
    atribut:
    • Head Shape: Mushroom Head
    • Operational Type: Push Lock, Turn to Release
    • Contact: 2NO 2NC
    • Color: Red
  6. Hanyoung Control Switches
    Mulai

    Rp14.900

    Hanyoung Control Switches
    atribut:
    • Allowable Operating Frequency (times/minute): Mechanical: 30; Electric: 30
    • Insulation Resistance (MΩ): 100 or more
    • Vibration Resistance: Malfunction : 10-55HZ double amplitude 3mm (within 1ms)
    • Ambient Humidity: 45 - 85% RH (Without condention)
    • Ambient Temperature (°C): -25 - 40
    • Life (time): Mechanical: 100 or more; Electrical: 10 or more
    • Shock Resistance (m/s): Mechanical: 500 or more; Malfunction: 100 or more
    • Storage Temperature (°C): -40 - 70
    • Withstand Voltage (V) : 2000 a.c. 1 minute (between the same pole terminals)
  7. LARKIN Push Button Accesories
    Mulai

    Rp1.900

    LARKIN Push Button Accesories
    Deskripsi:
    Emergency Stop Caution Sign Size Φ 22mm
  8. Fort Tombol Darurat Seri LAY5
    Mulai

    Rp16.900

    Fort Tombol Darurat Seri LAY5
    atribut:
    • Contact: 1NC
    • Diameter (mm): 22
    • Color: Red
  9. BRADY Push-Button Lockout Device
    Mulai

    Rp799.900

    BRADY Push-Button Lockout Device
    Deskripsi:
    These lockouts connect to a plate that has been installed beneath the push button. The cover is attached to the plate and locked in place when needed. The cover is fully removable and can be reused on other equipment as needed.
    atribut:
    • UNSPSC: 46171511
    • Maximum Number of Padlocks: 1
    • Switch Lockout Type: Push Button Lockout
  10. Autonics Ø22/25 Switches/Pilot Lights S2PR Series
    Mulai

    Rp7.900

    Autonics Ø22/25 Switches/Pilot Lights S2PR Series
    Deskripsi:
    22/25 mm Push Button SwitchesThe S2PR series round/square Ø22/25 mm push button switches offer high electrical conductivity, outstanding performance and long-lasting durability.
  11. Fort Tombol Darurat Seri HB
    Mulai

    Rp29.900

    Fort Tombol Darurat Seri HB
    Deskripsi:
    Mushroom Head, Ф 40mm Push lock - Turn to release
    atribut:
    • Contact: 1NO/1NC
  12. EWIG Self Locking Push Button Emergency Stop
    Mulai

    Rp17.900

  13. SMC Air Cylinder Cdm2B20-50 (Silinder Udara)
    Mulai

    Rp649.900

    SMC Air Cylinder Cdm2B20-50 (Silinder Udara)
    atribut:
    • Mounting Style: Basic (Double-side Bossed)
    • Suffix For Cylinder2: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • Rod End Bracket: None
    • Type: Pneumatic
    • Made To Order: Standard
    • Auto Switch: Without Auto Switch
    • Bore Size (mm): 20
    • Cylinder Stroke (mm): Standard Stroke 50
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Dual Stroke Mark: Without Two Stroke Mark
    • Pivot Bracket: None
    • Port Thread Type: Rc
    • Suffix For Cylinder: Rubber Cushion,Rod End Male Thread,Without Rod Boot
    • With Auto Switch (Built-in Magnet): With Auto Switch
  14. IDEC Push Button Flush
    Mulai

    Rp37.900

    IDEC Push Button Flush
    atribut:
    • Operation Method: Momentary
  15. IDEC Extended Illuminated Push Button YW Series
    Mulai

    Rp98.900

    IDEC Extended Illuminated Push Button YW Series
    atribut:
    • Lamp Type: LED
    • Operation: Momentary
    • Material: Plastic Bezel
    • Functions: Illuminated Pushbuttons
    • Mounting Hole (mm): 22
    • Shape: Round
  16. Kinogawa Cover Emergency Push Button
    Mulai

    Rp15.900

    Kinogawa Cover Emergency Push Button
    atribut:
    • Hole Diameter (mm): 22
    • Dimensions (mm): 40
  17. Schneider Electric EasyPact EXE
    Mulai

    Rp2.799.900

    Schneider Electric EasyPact EXE
    atribut:
    • Range of Product: EasyPact EXE Evolis
Daftar Harga emergency push button Terbaru January 2026
DV Emergency Stop Metal SeriesRp23.900
CIC Emergency Push ButtonRp25.900
LARKIN Plastic Head Emergency Push ButtonRp16.900
Fort Command Switch Emergency Push ButtonRp17.900
DV Emergency Stop LA16 SeriesRp47.900
Hanyoung Control SwitchesRp14.900
Schneider Electric Harmony XB5 SeriesRp40.900
LARKIN Push Button AccesoriesRp1.900
Fort Tombol Darurat Seri LAY5Rp16.900
BRADY Push-Button Lockout DeviceRp799.900

Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)