Beli emergency lamp cmos di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CMOS Lampu Emergency
    Mulai

    Rp729.900

    CMOS Lampu Emergency
    atribut:
    • Dimensions (mm): 280x100x285
    • Power Source: DC
    • Battery Type: 6V 4Ah Rechargeable Sealed Lead Acid (Calcium Gride)
    • Battery Life: 1 lamp = 4hours, 2 lamp = 2.5 hours
    • Bulb Type: Bulb 6w
    • Battery Count: 1
    • Battery Recharge Duration: 20-30 hours
    • Bulb Count: 2
  2. CMOS Lampu Emergency LED
    Mulai

    Rp169.900

    CMOS Lampu Emergency LED
    Deskripsi:
    Lampu darurat
  3. EcoLink Emergency Bulb Rechargeable LED Bulb
    Mulai

    Rp48.900

    EcoLink Emergency Bulb Rechargeable LED Bulb
    Deskripsi:
    Keunggulan:-Dilengkapi dengan hook-Setelah listrik padam, lampu dapat menyala lebih dari 3 jam-Tahan terhadap naik turun tegangan listrik-Desain lampu tanpa lubang sehingga mencegah serangga & benda asing masuk
    atribut:
    • Voltage (V): 110-240
  4. Maxspid Emergency Light Twin Lamp
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Maxspid Emergency Light Twin Lamp
    atribut:
    • Dimensions (mm): 281x77x314
    • Mode of Operation: Non-Maintained
    • Lamp: 2 x 3W High Power LED
    • Rated Duration (hour): 3
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: Maintenance-free sealed lead calcium battery (High temp nickel cadmium available)
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Fitting Construction: Electro galvanished steel with epoxy powder coating. The adjustable fire-retardant lamp-heads allow flexibility in angle of protection. Lamp heads comes with anti-glare lens.
    • Mounting: Wall
    • Power Consumption (W): < 2.2
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  5. Meval Twin Head Emergency Lamp
    Mulai

    Rp569.900

    Meval Twin Head Emergency Lamp
    atribut:
    • Color: Putih
  6. Panasonic Lampu Emergency
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Panasonic Lampu Emergency
    atribut:
    • Lumens (lm): 2x400
    • Power (W): 2x6
    • Maximum Usage: 8.5 hours
    • Voltage: AC 100-220V, 50/60 Hz
    • Without Remote: Yes
  7. Meval Bright Emergency Lamp + Flashlight
    Mulai

    Rp79.900

  8. Bantex Map Ordner PVC Ring Mekanik F4 (Binder)
    Rating:
    99% of 100
    (47)
    Mulai

    Rp38.900

  9. OPPLE LED Emergency Lighting Luminaire
    Mulai

    Rp549.900

    OPPLE LED Emergency Lighting Luminaire
    Deskripsi:
    OP-ZFZD-E3W-S206-Emergency-3H-ES-DZBenefits- Safe and reliable- Easier installation- Suitable for more installation environments
    atribut:
    • Battery Type: Ni-Cd
    • Charging Time (hour): ≤24
    • Emergency Time (m): ≥90
    • Frequency (Hz): 50/60
    • Housing Colour: White
    • Ingress Protection (IP) Rating: IP30
    • Life Time (hour): 20000 (L70B50)
    • Lumen (lm): ≥50
    • Material: Flame Retardant Plastic + Cold Rolled Sheet Housing, PC Optical
    • Operating Temperature (°C): -0 to 45
    • Power (W): 3
    • Size (mm): 254x268x45
    • Storage Environment (°C): -20 to 60
    • Voltage (V): 220-240 AC
  10. Visalux Lampu Emergency LED
    Mulai

    Rp519.900

    Visalux Lampu Emergency LED
    atribut:
    • Color: White
  11. KRISBOW Lampu Emergency Exit Bolak Balik
    Mulai

    Rp299.900

    KRISBOW Lampu Emergency Exit Bolak Balik
    atribut:
    • Lamp: Double (LED 12 x 0.1 W)
    • Battery Type: Rechargeable Sealed Lead Acid Battery
    • Running Hour: 32 hours/single, 12 hours/double
    • Dimensions (mm): 271x80x300
    • Charging Time (hour): 20-24
    • Input Voltage/Frequency (V/Hz): AC 220-240/50-60
  12. NERO Electric Smart Emergency LED Twn Lamp
    Mulai

    Rp1.399.900

    NERO Electric Smart Emergency LED Twn Lamp
    atribut:
    • Led / Cri: Cree - USA / > 80
    • Mode: Non Maintained
    • Rated Dur: Minimum 3 Hours
    • Type: Emergency Twin Light - 220-240V / 50/60 Hz
    • Pow. C.: 8V 300mAh
    • Battery: 4.8V 4500mAh High Temp. Nickel Cadmium (-10°C to +70°C)
    • CCT: 6000K Daylight
    • Dimensions (mm): 275 x 314 x 85
    • Lifetime: 30000 Hours
    • Luminous Flux: 420 Im
    • Safety: Low volt cut-off preventing battery over discharge
  13. Hannochs LED Emergency Bulb Genius Lamp E27
    Mulai

    Rp139.900

    Hannochs LED Emergency Bulb Genius Lamp E27
    Deskripsi:
    New innovation two function AC/DC LED Bulb.Can be used as ordinary lighting and emergency lighting (remain bright when the electricity off).Equipped with Lithium Battery with overcharge protection and over discharge protection feature.No worries about over-charging because the charging process will automatically stop when the battery is full.Emergency function could be used up to 5 hours.Save energy up to 90% compared with regular incandescent bulbs.Can operate within 100 - 240 V.Instant start.Very good color rendering > 80.No IR & UV radiation.Frosted cover made of PC (Poly Carbonate), impact resistant.Made of PBT (Polybutylene terephthalate), heat resistant until 150º C.Long Life lamp up to 15000 hours and Save Maintenance costs.Low heat radiation.
    atribut:
    • Color: Cool Daylight
    • Color Temperature (Kelvin): 6500
    • Power (W): 8
    • Voltage (V): 100-240
    • Product Technology: LED with Emergency Technology
    • Battery Capacity (mAh): 2000
    • Beam Angle (°): 180
    • Diameter (mm): 60
    • Fitting: E27
    • Height (mm): 123
    • Lighting Time (hour): 5
    • Lumen: 650
    • Product Material: PC + PBT
    • Rated Lifetime (hour): 15000
  14. Megaman Emergency Light
    Mulai

    Rp279.900

    Megaman Emergency Light
    atribut:
    • Brightness (Lm): 240x2
    • CRI: ≥80
    • Color Temperature (K): 6500
    • IP Protection: IP20
    • Life Time (hour): 25000
    • Power (W): 3 (x2)
    • Temperature (°C): -20 to 40
    • Voltage (V): 170-240
Daftar Harga emergency lamp cmos Terbaru October 2026
CMOS Lampu EmergencyRp729.900
CMOS Lampu Emergency LEDRp169.900
EcoLink Emergency Bulb Rechargeable LED BulbRp48.900
Maxspid Emergency Light Twin LampRp1.699.900
Meval Twin Head Emergency LampRp569.900
Panasonic Lampu EmergencyRp1.199.900
Meval Bright Emergency Lamp + FlashlightRp79.900
Bantex Map Ordner PVC Ring Mekanik F4 (Binder)Rp38.900
OPPLE LED Emergency Lighting LuminaireRp549.900
Visalux Lampu Emergency LEDRp519.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait