Beli electrode welding di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ALDO Travo Las Spot
    Mulai

    Rp19.999.900

    ALDO Travo Las Spot
    atribut:
    • Voltage (V): 380
    • Phase: 2
    • Frequency (Hz): 50
    • Rated Input Power (KVA): 25
    • Adjust Steps: 7
    • Rated Duty Cycle: 0.2
    • Arm Stretch Legth (mm): 200
    • Electrode Pressure (kg): 155
    • Welding Thickness (mm): 1+1 - 4+4
  2. KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Mulai

    Rp549.900

    KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  3. Nichia Welding Electrode Welding Electrode for Mild Steel (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

  4. Mitsuboshi Timing Belt Xh Type Belt Width 200
    Mulai

    Rp3.599.900

    Mitsuboshi Timing Belt Xh Type Belt Width 200
    Deskripsi:
    Belt is thin, since it has excellent flexibility, small pulley diameter can be used, can be a compact design.. The weight is reduced by as thin as possible the belt. The influence of the centrifugal force can correspond to less high-speed rotation. (Belt is the best: You can use up to 60m / sec). By the manufacturing method it is possible to suppress the growth of the belt extremely (Pat.), There is almost no need to re-tension the belt.. Since the transmission capacity of the belt is large, you can narrow design of the belt width. In addition, in order to use the flat pulley, there is no need for processing of extra pulley.. Since the thickness of the belt is uniform, vibration is small, it can smooth operation.. Because it is a synthetic rubber of special compounding, heat resistance, excellent oil resistance, to prevent the generation of static electricity.
    atribut:
    • Belt Nominal Width: 200
  5. DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon)
    Mulai

    Rp1.799.900

    DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon)
    Deskripsi:
    Tungsten electrode for TIG welding machine. Excellent arc stability and arc start performance. It is used for automatic welding machines and robot welding because it wears less and the frequency of electrode polishing can be reduced. For both DC TIG welding and AC TIG welding.
    atribut:
    • Length (mm): 150
  6. Mitsuboshi Timing Belt Model H 200 (Belt Timing)
    Mulai

    Rp1.299.900

    Mitsuboshi Timing Belt Model H 200 (Belt Timing)
    Deskripsi:
    It can also be used in high load.. In order to prevent deviation of the belt, the tension member is using the alternate S-twist, Z twisted.Use for:It is widely used for general industry.
    atribut:
    • Belt Type: H
    • Belt Nominal Width: 200
    • Type: Timing Belt
    • Belt Material: Rubber
  7. MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)
    Mulai

    Rp11.999.900

    MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)
    Deskripsi:
    These kits include a ground clamp, an electrode holder, and a cable for use in stick welding tasks. The ground clamp connects the stick welder to the workpiece to complete the electrical circuit. The holder grips the electrode in stick welding tasks and lets operators position the electrode during welding. The cable connects the holder to a compatible stick welder that supplies current to the electrode.
    atribut:
    • Process: Stick Welding (SMAW)
  8. ALCOTEC MIG Welding Wire Aluminum (Kawat Las)
    Mulai

    Rp429.900

    ALCOTEC MIG Welding Wire Aluminum (Kawat Las)
    atribut:
    • UNSPSC: 23171510
    • Arbor Hole Diameter (in): 2
    • Compatible Shielding Gas (%): 100 Argon
    • For Material Type: Aluminium to Aluminium
    • For Welding Position: Flat; Horizontal; Overhead; Vertical-Up
    • Process: MIG Welding (GMAW)
    • Shielding Type: Gas-Shielded
    • Standards: AWS A5.10
    • Welding Current Designation: DCEP
    • Wire Type: Solid
  9. Non Brand Welding Glass (Kaca Las)
    Mulai

    Rp2.900

    Non Brand Welding Glass (Kaca Las)
    atribut:
    • Length (cm): 10.5
    • Width (cm): 5
  10. BERNARD Stick Welding Electrode Holder
    Mulai

    Rp2.399.900

    BERNARD Stick Welding Electrode Holder
    Deskripsi:
    The handle on each of these electrode holders twists to clamp down on an electrode placed in the opening on the holder. Twist-style holders (also known as screw-type holders) grip electrodes firmly and allow more of the electrode to be consumed during welding than clamp-style holders. The holders let welding operators control the position of the electrode during stick welding tasks. They connect to a stick welder that supplies current to the electrode.
    atribut:
    • UNSPSC: 23171538
    • Cable Connection Type: Ball Point Screw
    • Duty Rating: Heavy Duty
    • Electrode Holder Model: 40B
    • Electrode Holder Series: Shortstub
    • Electrode Holder Type: Twist-Style
    • Features: Electrode can be Used to Within One Inch of the High Heat, High Impact Head Compared With the Normal Three Inches of Electrode Leftover With Typical Tong-Type Holders
    • For Maximum Electrode Diameter: 1/4
    • Holder Jaw Material: Steel
    • Holder Length: 8-3/4
    • Manufacturer Part Number: 40B
    • Maximum Amperage (A): 400
    • Process: Stick Welding (SMAW)
    • Wire Gauge: 3/0
  11. KOBELCO Welding Electrode LB-26 Series
    BARU
    Mulai

    Rp579.900

    KOBELCO Welding Electrode LB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  12. TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)
    Mulai

    Rp999.900

    TRUSCO Tungsten Electrode Rod for TIG Welding (Jarum Las Argon)
    atribut:
    • Length (mm): 150
    • Purpose of Use: For TIG welding.
  13. Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)
    BARU
    Rating:
    100% of 100
    (3)
    Mulai

    Rp4.399.900

    Nichia Welding Electrode Hardfacing (TIG) Welding Electrode (Kawat Las Elektroda)
    Deskripsi:
    Base Metal, Application : SKD-11, PD613,HPM31, SLD, STD-11, XW-10, XW-41, etc.
  14. MultiPro Spot Welding
    Mulai

    Rp9.999.900

    MultiPro Spot Welding
    Deskripsi:
    Standard Accessories : - Tong x 2 pcs. - Tong Tips x 2 pcs. Suitable : - Light Industrial. - Stainless Steel & Galvanis.
    atribut:
    • Rated Duty Cycle (%): 50
  15. Panasonic Welding Resistance Spot Welding
    Mulai

    Rp229.999.900

    Panasonic Welding Resistance Spot Welding
    atribut:
    • Type: Sport Welding
    • Power Source: YR-350SA2HV0
    • Timer: YF-0201ZHGF
    • Nominal Power (kVA): 35
    • Frequency (Hz): 50
    • Welding Current (A): 14000
    • Max. Input (kVA): 59
    • Duty Cycle (%): 11.5
    • Throat Dimensions (mm): 185x190
    • Electrode Pressure (kgf): 250
    • Electrode Stroke (mm): 20
    • Cooling Water (L/minute): 2
    • Phase: 1.0
  16. JTC Mesin Las Mini Spot
    Mulai

    Rp45.999.900

    JTC Mesin Las Mini Spot
    Deskripsi:
    - Small dimensions for easier moving prompt.- Suitable to use on the vans and trucks.- Contents: 2503, 2506, 2507, 2508, 2509, 2512, and chest.
    atribut:
    • Chest Dimensions (mm): 400x400x670
    • Frequency (Hz): 50/60
    • Machine Dimensions (mm): 300x250x220
    • Power (V): AC 220
    • Welding Capacity (mm): 0.3
Daftar Harga electrode welding Terbaru October 2026
ALDO Travo Las SpotRp19.999.900
KOBELCO Welding Electrode LB-52-18 Series (Kawat Las Elektroda)Rp549.900
Nichia Welding Electrode Welding Electrode for Mild Steel (Kawat Las Elektrode)Rp279.900
Mitsuboshi Timing Belt Xh Type Belt Width 200Rp3.599.900
Nichia Welding Electrode Thermal Arc Spray Wire (MIG) (Kawat Las Elektrode)Rp5.699.900
DAIHEN Tungsten Electrode with 2% Ceria (Kawat Las Argon)Rp1.799.900
Mitsuboshi Timing Belt Model H 200 (Belt Timing)Rp1.299.900
MILLER ELECTRIC Stick Welding Electrode Holder and Cable Kit (Penjepit Elektroda Las)Rp11.999.900
ALCOTEC MIG Welding Wire Aluminum (Kawat Las)Rp429.900
Nichia Welding Electrode Cast Iron Welding Electrode (Kawat Las Elektrode)Rp4.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait