Beli electro pneumatic positioner di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Electric - Pneumatic Positioneratribut:
- Connection Air: Rc1/4
- Accessories C: None (Standard)
- Pressure Gauge (MPa): 0.2
- Accessories D: None (Standard)
- Accessories A: None (Standard)
- Accessories E: None (Standard)
- Accessories B: None (Standard)
- Connection Electric: G1/2
- Construction: No Terminal Box
- Type: Electro-Pneumatic Rotary Type
- SMC Electro-pneumatic Positioner IP8atribut:
- Pipe Connection Diameter: 44930
- SMC Air Cylinder (CXS) 10mm (Silinder Udara)atribut:
- Auto Switch: Without Auto Switch (Built-in Magnet)
- Made To Order: Standard
- Bore Size (mm): 10
- SMC Air Cylinder (CQ2) 40mmatribut:
- Port Thread Type: Rc/M Thread
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- Bore Size (mm): 40
- SMC Solenoid Air Control ValveDeskripsi:These SMC solenoid air control valves control air release in pneumatic systems. Solenoid air control valves shift by means of an electrical solenoid.atribut:
- Standards: CE
- Valve Ways and Positions: 5-Way/2-Position
- SMC Air Cylinder (CA2) 100mm (Silinder Udara)atribut:
- Port Thread Type: Rc
- Stroke Adjustment Symbol: None
- Bore Size (mm): 100
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Rod End Bracket: None
- Suffix For Cylinder: None Rod Boot,Air Cushion
- Auto Switch: Without Auto Switch
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Pivot Bracket: None
- Suffix For Cylinder2: None Rod Boot,Air Cushion
- Tube Material: Aluminium Tube
- SMC Electro - Pneumatic Regulatoratribut:
- Thread Type: Rc
- Power Supply Voltage: 24
- CE-Compliant: Standard Type
- ELESA Breather Plugsatribut:
- Material: Cap:Polyamide (PA), Packing:Nitrile rubber (NBR)
- Specification: Screw-in type
- SMC Standard Air Cylinder (Silinder Udara)atribut:
- Pivot Bracket: None
- Auto Switch: Without Auto Switch
- Cylinder Stroke 2: Without Cylinder Stroke 2
- Dual Stroke Mark: Without Two Stroke Mark
- Made To Order: Standard
- Rod End Bracket: None
- With Auto Switch (Built-in Magnet): Without Auto Switch
- ELESA Plastic Lobe KnobDeskripsi:-A pentagon type knob that fits the hand during operation.
- SMC FRL Combination Rc1/4 (Filter Udara)atribut:
- Body Size: Body Size
- Relieving Type: Relieving Type
- Drain Cock: With Drain Cock
- Flow Direction: Left to Right
- SMC Half Union Kq2H, Sealant, Metric Size (Fitting Pneumatic Kq2H)Deskripsi:Most popular type. For pipe fitting to same direction from female screw part.
Daftar Harga electro pneumatic positioner Terbaru January 2026
| SMC Electric - Pneumatic Positioner | Rp18.999.900 |
| SMC Filter Regulator | Rp809.900 |
| SMC Electro-pneumatic Positioner I Series IP8000 | Rp19.999.900 |
| SMC Electro-pneumatic Positioner IP8 | Rp19.999.900 |
| SMC Air Cylinder (CXS) 10mm (Silinder Udara) | Rp1.499.900 |
| SMC Air Cylinder (CQ2) 40mm | Rp539.900 |
| SMC Tubing TU (Selang PU) | Rp78.000 |
| SMC Solenoid Air Control Valve | Rp1.799.900 |
| SMC Air Cylinder (CA2) 100mm (Silinder Udara) | Rp3.499.900 |
| SMC Electro - Pneumatic Regulator | Rp5.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)























































































































































%2010mm%20(Silinder%20Udara)/dkP102081488-6.jpg)
%2040mm/d6P101579474-2.jpg)
/7iP102082270-7.jpg)

%20100mm%20(Silinder%20Udara)/6tP101579245-2.jpg)





/1iP102077054-2.jpg)

/l5P102081761-2.jpg)
/7lP102078273-2.jpg)
/muP102081822-2.jpg)
%20Lurus/SMC%20Half%20Union%20Kq2H%2C%20Sealant%2C%20Metric%20Size%20(Fitting%20Pneumatic%20Kq2H)/0kP102078020-3.jpg)