Beli electrical pin connectors di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Mulai

    Rp129.900

    Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With Panel
    Deskripsi:
    Usage:For signals, transmission and electronic equipment
    atribut:
    • Specification: True core (apparatus side)
    • Shape: True core
    • Standard: JIS C 5432 compatibility /compliance with the Electrical Appliance and Material Safety Laws
    • Rating: 5A 250V
    • Withstand Voltage: 1000V
    • Connector Shape: Receptacle
    • Material (Contact)/Processing: Copper alloy / silver plating
    • Material (Insulator): Synthetic resin
    • Compatible Cable Outside Diameter (phi mm): 10.0 - 12.5
    • Contact Resistance (miliΩ): 5 or less
    • Material (shell)/ Processing: Zinc alloy/satin chromium plating
    • Shell Size: 20
    • Wire Connector Method: Soldering
    • Contact Number: 10
    • Contact Shape: Male (pin)
    • Conductor Cross Section Area (mm²): 0.5
    • Insulation Resistance (MΩ): 1000
    • Operating Temperature Range (°C): -25 - +85
  2. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    Mulai

    Rp199.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With Panel
    atribut:
    • Connector Shape: Receptacle
    • Wire Connector Method: Soldering
    • Contact Shape: Female (socket)
    • Insulation Resistance (MΩ): 2000
  3. Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
    Mulai

    Rp8.900

    Molex Joint Connector 6.7mm Pitch 3191 Series Receptical Housing
    atribut:
    • Material: Nylon 66, UL94V-2
    • Number of Poles: 4
    • A (mm): 27.7
    • B (mm): 20.1
    • D (mm): 7.6
    • Maximum rated voltage: 600V
    • Maximum rated current: 12A
    • Contact resistance: <10momega
    • Voltage resistance: AC1500V/1 minute
    • Insulation Resistance: >1000Momega
    • Compatible terminal: 1189 series, 1381 series, 1433 series
    • Mating plug: 3191-NP series
  4. Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
    Mulai

    Rp259.900

    Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay Adapter
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: AD (Male)
    • Number of Contacts: 4
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with P (Female plug) and R (Male receptacle) or AD (Male adapter)
  5. Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    Nanaboshi Ncs Series General Purpose Large Metal Connector Straight Plug
    atribut:
    • Material: Shell: Zinc alloy, chrome plated, Insulator: Synthetic resin, Contact: Copper alloy, nickel plated
    • Connector Shape: PM (Male)
    • Number of Contacts: 2
    • Rated: 10A250V
    • Limiting Operation Voltage (V): 400
    • Voltage Resistance (V): 2000
    • Electric Wire Conductor Cross Section Area (mm²): 2
    • Specification: Mates with PM (Male plug) and RF (Female receptacle) or ADF (Female adapter)
  6. TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)
    Mulai

    Rp189.900

    TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)
    Deskripsi:
    29
    atribut:
    • Material: Connector: Brass (C2600)/Electrical Tin Plating Insulator: Nylon
    • Outer Dimensions (mm): 5.5
    • F (mm): 3.2
    • Total Length (mm): 19.5
    • Internal Dimensions (mm): 3.4
    • Rated Voltage: 300V
  7. Nanaboshi Metal Connector NCS-25 Series
    20%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Nanaboshi Metal Connector NCS-25 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
  8. Nanaboshi Metal Connector NR-20 Series
    Mulai

    Rp139.900

    Nanaboshi Metal Connector NR-20 Series
    Deskripsi:
    -Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-Wire connection method is solder.-The one-touch lock mechanism enables easy and reliable operation. -One-touch lock connector. -PF (plug female) and RM (receptacle male) Fit
    atribut:
    • Voltage resistance: 1500V
    • Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
    • Insulator Materials: Synthetic Resin
    • Contact Materials: Copper Alloy, Silver Plate Treatment
  9. Legrand Plate Arteor British std Square 3 Modules
    Mulai

    Rp739.900

    Legrand Plate Arteor British std Square 3 Modules
    atribut:
    • IP Protection: IP40
    • Operating/Setting Temperature (°C): -5-50
    • Impact Protection (IK): IK04
    • Antimicrobial Treatment: No
    • Built-in Height (mm): 0
    • Depth (mm): 8
    • Flush-mounted Installation: Yes
    • Halogen Free: Yes
    • Height (mm): 92
    • Label Space/Information Surface: No
    • Mounting Direction: Horizontal and Vertical
    • Storage Temperature (°C): -10-70
    • Transparent: No
    • Type of Fastening: Engage (snap)
    • Width (mm): 157
  10. Legrand Surface Mounting Box Belanko (Bok Tempel)
    Mulai

    Rp279.900

    Legrand Surface Mounting Box Belanko (Bok Tempel)
    atribut:
    • Material Quality: Thermoplastic
    • Color: White
    • Surface Protection: Untreated
    • Surface Finishing: Glossy
    • Depth (mm): 35
    • Device Depth (mm): 35
    • Device Height (mm): 86
    • Halogen Free: Yes
    • Height (mm): 86
    • Storage Temperature (°C): -10-70
  11. PEPPERL+FUCHS Female Connector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    PEPPERL+FUCHS Female Connector
    Deskripsi:
    Female cordset, M12, 5-pin, PVC cable
    atribut:
    • Connection 1: Socket
    • Connection 2: Cable End
  12. Niigata Seiki (SK) Crack Gauge
    Mulai

    Rp119.900

    Niigata Seiki (SK) Crack Gauge
    atribut:
    • Material: Polyester
    • Use: Crack measurement of wall, foundation etc
    • Dimensions (mm): 91x55x0.2
    • M Code: 61954427
  13. Nanaboshi Metal Connector NJC-20 Series
    Rating:
    100% of 100
    (2)
    Mulai

    Rp85.900

    Nanaboshi Metal Connector NJC-20 Series
    Deskripsi:
    -Robust shell made of die cast.-Adoption of a five-key guide enables a very smooth connection.-The receptacle can be attached from the back of the panel.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -PF (plug female) and RM (receptacle male) Fit
    atribut:
    • Shell Materials: Zinc Alloy, Satin Finish Chrome Plate Treatment
    • Insulator Materials: Synthetic Resin
    • Contact Materials: Copper Alloy, Silver Plate Treatment
  14. Nanaboshi Metal Connector NCS-16 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp99.900

    Nanaboshi Metal Connector NCS-16 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-In PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female) and R (receptacle male) or AD (adapter male) fit
    atribut:
    • Rated: 5A125V
    • Shell Materials: Zinc Alloy, Tin Cobalt Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
  15. Nanaboshi Metal Connector NCS-30 Series
    Mulai

    Rp149.900

    Nanaboshi Metal Connector NCS-30 Series
    Deskripsi:
    -Basic shape of metal connector piece, can be used for various circuits.-Mechanically and electrically stable with robust machine/simple structure.-Products with 2 to 5 number of contacts commodity are in PSE notation. (receptacle is not applicable)-Wire connection method is solder. -Screw-in lock type connector. -P (plug female)and R (receptacle male)Fit
    atribut:
    • Shell Materials: Zinc Alloy, Chrome Plate Treatment
    • Contact Materials: Copper Alloy, Nickel Plate
    • Insulator Materials: Synthetic Resin
Daftar Harga electrical pin connectors Terbaru October 2026
Nanaboshi NJC Series Jis Standard Medium Size Metal Connector Receptacle With PanelRp129.900
Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Receptacle With PanelRp199.900
Molex Joint Connector 6.7mm Pitch 3191 Series Receptical HousingRp8.900
Nanaboshi Ncs Series All Purpose Large-Sized Metal Connector Relay AdapterRp259.900
Nanaboshi Ncs Series General Purpose Large Metal Connector Straight PlugRp269.900
SMC Multi ConnectorRp78.900
Molex Joint Connector 6.7mm Pitch 3191 Series Plug HousingRp8.900
TRUSCO Crimp Terminal Pin Type with Insulation Coating (Skun)Rp189.900
Nanaboshi Metal Connector NCS-25 SeriesRp119.900
Nanaboshi Metal Connector NR-20 SeriesRp139.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)