Beli electric stacker di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Carlift Full Electric StackerDeskripsi:These series have two kinds of cylinder system. One is economic single oil cylinder; the other one is double oil cylinder with steering motor. The fork size and lifting height can be costumized. Stand full elctric stacker, with movable pedal, it can reduce the operator's work intensity. Handle accord with human body engineering design, compact and steady. All operation can be done through handle. Durable large capacity traction battery. Convenient and rapid charging. Superpower driving and lifting DC motor, it has good performance of speed regulation, realize larger starting and braking torque function.atribut:
- Overall Length (mm): 2150-2480
- Battery (V/Ah): 24/210
- Carrying Wheel (mm): Dia. 85x80
- Driving Speed Full-Load (km/hour): 3.5
- Fork Length (mm): 1150
- Fork Width (mm): 550/685
- Turning Radius (mm): 1588
- Type: Electric Stacker
- Wheel Base (mm): 1345
- Carlift Semi Electric Stacker CTD SeriesDeskripsi:- Handle-castor chain assist steering system greatly reduces the labor intensity.- Equipped with explosion-proof valve, against of sudden drop of forks and prevent operator from harm.- Over-discharge protection device greatly prolongs the battery life- Overall type adjustable forks, which can be lowered to the same level of the legs.- Chain connect side wheel and handle, easy for steering- Easy operating foot brake.Semi-electric stacker is an economical choice for a variety of basic material handling needs which is a half electric forklift for load and unload and short distance transportation. There is no noise and pollution. The malfunction rate is low.atribut:
- Charger: AC220V/50Hz, DC12V/20A
- Front WheeI Size (d2) (mm): Dia. 180x50
- Gear Pump (ml/r): CBWn-F2.0
- Ground Clearance x (mm): 25
- Length of Fork (L) (mm): 1000
- Lifting Motor (kW): 1.6 (DC24V)
- Load Center C (mm): 500
- Maximum Lifting Speed (mm/s): Unload : 90±10%; Load : 60
- Maximum Lowering Speed (mm/s): Load : ≤280
- Min Height (h) (mm): 85
- Min Turning Radius R (mm): 1500
- Overall Length L1 (mm): 1700
- Overall Width W (mm): 800
- Type: Semi Electric Stacker
- Width of Fork (W3) (mm): 680
- KRISBOW Hand Stacker HidrolikDeskripsi:Hand Stacker banyak digunakan untuk membantu Anda menata barang-barang berat baik pada skala industrial maupun pada gudang/warehouse. Alat bantu ini sangat efektif untuk membantu kegiatan pemindahan, pengangkatan dan penataan hasil produksi pada sebuah lokasi kerja. Hand Stacker menggunakan sistem kerja hidrolis, yaitu dioperasikan secara manual pada saat menaik turunkan beban baik pemindahan beban di atas pallet kayu maupun plastik, Desain fork/garpu yang lebar membuat alat angkut ini dapat dengan mudah digunakan untuk semua jenis pallet.atribut:
- Type: Stacker
- Item: Stacker
- STAXX Electric Stackeratribut:
- Fork Width (mm): 680
- Fork Length (mm): 1220
- Battery (V/Ah): 12/71
- Capacity (kg): 1500
- Maximum Lifting Height (mm): 3000
- Type: Electric Stacker
- Bishamon Hand Stacker Hidrolikatribut:
- Type: Hydraulic Stacker
- NAMI Hand Stacker Elektrik TB (Alat Angkat)atribut:
- Power Type: Battery
- Operation Type: Stand-on
- Loading Center C: 500mm
- Tire Type Front/Rear: PU/PU
- Front Wheel: φ80x70
- Driving Wheel: φ215x75
- Lifting Height h1: 1600mm
- Lowered Fork Height h5: 90mm
- Mast Height (closed) h3: 2080mm
- Mast Height (open) h4: 2080mm
- Mast Type: Single
- Overall Length: 2455/2045mm
- Overall Length (without Forks) Pedal Open/Closed l2: 1305/895mm
- Wheel Quantity Front/Rear(X=driving): 4/1X+2
- Endolift Hand Stacker Manualatribut:
- Lifting Height (mm): 1600
- Min. Fork Height (mm): 85
- Fork Length (mm): 900
- Lowering Speed: Controllable
- Outer Width of Front Legs (mm): 690
- Rear Wheel Size (mm): 180x50
- SOJIHEX Standing Electric Stackeratribut:
- Size (m): 3
- Power Supply (V/Ah): 24/120
- Lifting Motor (kW): 2.5
- Drive Motor (kW): 1.5
- AMEKO Electric Hand Stackeratribut:
- Type: Electric Hand Stacker
- KESTONE Hand Stacker Full Electricatribut:
- Wheel Type: Polyurethane
- Lift Height (mm): 4515
- Overall Length (mm): 1995
- Overall Width (mm): 1050
- Fork Dimensions (mm): 60/180/1150
- Battery Voltage (V/Ah): 24/280
- Capacity (kg): 1600
- Turning Radius (mm): 1650
- Type: Electric Hand Stacker
- HELI Hand Stacker Elektrik Walkieatribut:
- Type: Electric Stacker
Daftar Harga electric stacker Terbaru January 2026
| KRISBOW Hand Stacker Elektrik | Rp169.999.900 |
| Carlift Full Electric Stacker | Rp119.999.900 |
| Carlift Semi Electric Stacker CTD Series | Rp23.999.900 |
| Noblelift Hand Stacker Elektrik | Rp169.999.900 |
| KRISBOW Hand Stacker Hidrolik | Rp13.999.900 |
| Dalton Hand Stacker Elektrik | Rp55.999.900 |
| KRISBOW Hand Stacker Semi Elektrik | Rp45.999.900 |
| Noblelift Electric Stacker | Rp169.999.900 |
| STAXX Electric Stacker | Rp49.999.900 |
| HELI Hand Stacker Elektrik | Rp159.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)































































































































































/P102265732-1.jpg)