Beli electric motor grease di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ICHINEN Damp Proof Grease For Connector
    Mulai

    Rp549.900

    ICHINEN Damp Proof Grease For Connector
    Deskripsi:
    Damp-Proof Grease for ConnectorGemuk pelumas anti lembab untuk couplers (konektor listrik)Fitur > Pelumas dan gemuk anti lembab untuk coupler housing berbagai mesin.> Dengan mudah dapat membuat coupler dipasang dan dilepas, mencegah kerusakan terminal dengan PTFE> Mencegah coupler menjadi lembab di lingkungan dengan kelembaban yang tinggi.> Meningkatkan elektrifikasi, memperbaiki sambungan listrik sementara melindungi kontak poin dari karat dengan anti karat yang baik.Aplikasi> Digunakan sebagai pelumas dan pencegah lembab untuk coupler dan terminal.> Anti karat dan lembab untuk bagian luar terminal yang tidak di solder.> Pelumas dan anti lembab untuk coupler mobil, kapal dan berbagai macam mesin.
    atribut:
    • Volumetric Capacity: 180 ml
    • Oli Dasar: Oli Sintetik
    • JIS Category: 2
    • Konsistensi: Berkisar 290
    • Pressure Load (N): 1236
    • Heat Resistance (°C): 150
    • Tes Salt Spray: lebih dari 120 jam
    • Thickness: Lithium soap
    • Operating Temperature Range (°C): -55 ~ 130
  2. CRC Sta-Plex Premium Red Grease
    Mulai

    Rp199.900

    CRC Sta-Plex Premium Red Grease
    Deskripsi:
    STA-PLEX EXTREME PRESSURE PREMIUM RED GREASEDESCRIPTION:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsA superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500degrees F(2). Model#: SL3192 - 11ozPremium red grease with heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.APPLICATIONS:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsInd. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps(2). Model#: SL3192 - 11ozUse on all types of high temperature, performance and heavy load applications. Electric motors, ball & roller bearings, industrial bearings, trucks, automobiles, buses, construction equipment, off-road operations, tractors, mowers, metal production, machining, assembly plants, striker plates, chains, cables, tools, linkages, conveyors, couplings, shovels, slides and more
  3. Rotary Synthetic Lithium Complex Hi-Temp
    Mulai

    Rp2.399.900

    Rotary Synthetic Lithium Complex Hi-Temp
    Deskripsi:
    Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.
    atribut:
    • Color: Biru Transparant
    • Structure: Smooth
    • Soap Type: Lithium Complex
    • Dropping Point (Minimum): 280 – 300 Celcius
    • Penetration: '245 – 260 at 25°C
  4. Rotary Multi Purpose CG-202 Biru Putih
    Mulai

    Rp659.900

    Rotary Multi Purpose CG-202 Biru Putih
    Deskripsi:
    Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.
    atribut:
    • Color: Shinny Dark Brown
    • Structure: Tacky
    • Soap Type: Calcium
    • Dropping Point (°): Min. 95-110
    • Penetration: '220-250 at 25°C
  5. Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  6. Rotary Moly Hi-Temp Synthetic Grease
    Mulai

    Rp579.900

    Rotary Moly Hi-Temp Synthetic Grease
    Deskripsi:
    Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.
    atribut:
    • Packaging: Tube
    • Size (g): 100
  7. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  8. Rotary Synthetic Lithium EP Grease
    Mulai

    Rp1.899.900

    Rotary Synthetic Lithium EP Grease
    atribut:
    • Color: Red-Yellow Transparent
    • Structure: Smooth & Tacky
    • Soap Type: Lithium-12 Hydroxy Stearate
    • Dropping Point (Minimum): 185 – 210 Celcius
  9. Petro Canada Grease Food Grade (Gemuk Pelumas Otomotif)
    Mulai

    Rp559.900

    Petro Canada Grease Food Grade (Gemuk Pelumas Otomotif)
    Deskripsi:
    Application:Purity FG Greases dan Purity FG Synthetic Grease diformulasikan secara khusus untuk industry food and beverages, tetapi juga cocok untuk aplikasi seperti:- Mesin-mesin tekstil- Mesin-mesin Pulp and Paper- Mesin-mesin Food PackagingTersedia dalam kemasan:- Tube (400 gram)- Pail (17 kg)Tersedia:- Purity FG Grease : NLGI 00 & 2- Purity FG Synthetic Grease : NLGI 2
  10. BM1 High Temperature Grease (Gemuk Pelumas Otomotif)
    Mulai

    Rp77.900

    BM1 High Temperature Grease (Gemuk Pelumas Otomotif)
    Deskripsi:
    Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.
    atribut:
    • API Service: NLGI 3
  11. Petro Canada Oli Otomotif Kendaraan (Oli Mesin Mobil)
    Mulai

    Rp279.900

    Petro Canada Oli Otomotif Kendaraan (Oli Mesin Mobil)
    atribut:
    • Volume: 1L
    • Packaging: Botol
    • Grade: 15W-40
    • Base No.: 9.8mg KOH/g
    • Flash Point (COC): 228Degrees C
    • High Shear Viscosity: 4.1 (cP 150Degrees C)
    • Kinematic Viscosity: 15.6 (cSt 100Degrees C)
    • Pour Point: -36Degrees C
    • Sulphated Ash: 1.0%
    • Viscosity Index: 139
  12. PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif)
    Mulai

    Rp2.299.900

    PHILLIPS 66 Grease Dynalife L-EP Multipurpose (Gemuk Pelumas Otomotif)
    Deskripsi:
    Phillips 66 Dynalife L-EP is a multipurpose, extreme pressure (EP) lithium grease developed for use in a wide variety of industrial and automotive applications. It is a versatile, general-purpose grease recommended for use in applications where operating
    atribut:
    • Density: 7.44lbs/gal
    • Color: Amber
    • Viscosity Index: 52
    • Texture: Smooth
    • Pressure Drop, psi (kPa): 5(35)
    • Thickener: Lithium
  13. SKF Gemuk Bearing High Performance, High Temperature
    Rating:
    100% of 100
    (2)
    Mulai

    Rp359.900

    SKF Gemuk Bearing High Performance, High Temperature
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  14. Kennedy Bsp Straight Hook-On Nipples
    Mulai

    Rp14.900

    Kennedy Bsp Straight Hook-On Nipples
    Deskripsi:
    For use with Kennedy grease guns and all other hydraulic grease equipment.
    atribut:
    • Hydraulic Tool Type: Hydraulic Nipple
    • Material: Steel
    • Connector Type: Hook-on
    • Nipple Type: Straight
    • Overall Width: 17.25mm
  15. CRC Permatherm High Temp Synthetic Grease
    Mulai

    Rp679.900

    CRC Permatherm High Temp Synthetic Grease
    Deskripsi:
    PERMATHERM HIGH TEMP SYNTHETIC GREASE, 14 WT OZModel#: SL3580DESCRIPTION:A high performance synthetic grease that incorporates a non-melting thickener. Its proprietary chemistry provides exceptional anti-wear properties up to 600 F.APPLICATIONS:Clinker cooler bearings, fans, high temperature applications, high temperature pumps, mining applications, ovens, overhead oven trolleys, paper machine dryers, pumps, super heated steam dryers, treadmills
    atribut:
    • Net Fill: 14 Wt Oz
    • Appearance: Amber Semi-Solid To Solid Grease
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
Daftar Harga electric motor grease Terbaru March 2026
ICHINEN Damp Proof Grease For ConnectorRp549.900
CRC Sta-Plex Premium Red GreaseRp199.900
Rotary Synthetic Lithium Complex Hi-TempRp2.399.900
Rotary Multi Purpose CG-202 Biru PutihRp659.900
Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Rp1.699.900
Rotary Moly Hi-Temp Synthetic GreaseRp579.900
CRC Moly Graph Extreme Pressure Multi-Purpose Lithium GreaseRp159.900
Rotary Synthetic Lithium EP GreaseRp1.899.900
Petro Canada Grease Food Grade (Gemuk Pelumas Otomotif)Rp559.900
BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Rp77.900

Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)