Beli electric motor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 4P
- Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> Aluminium Body Frame
- Tyrone Elektro Motor 3 Fasa (Dinamo Motor)atribut:
- Number of Phase: 3 Phase
- Frequency (Hz): 50/Double Voltages
- Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 1500
- Phase: 4P
- Marelli Motori Electric Motor B5Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
- WEG 3-Phase NEMA Frame General Purpose AC MotorDeskripsi:NEMA 140 frame three-phase general purpose AC motors have a standard 7/8" diameter, 2-1/4" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 143T or 145TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).atribut:
- UNSPSC: 26101612
- Duty cycle: Continuous
- Frequency (Hz): 60
- Ins. Class: F
- Maximum Ambient Temperature (°F): 104
- Motor Application: General Application
- Motor Bearings: Ball
- Motor Design: 3-Phase
- Motor Shaft Design: Keyed
- Motor Shaft Rotation: CW/CCW
- Motor Thermal Protection: None
- No. of Speeds: 1
- Phase: Three
- Usable @ 200V: No
- Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 3000
- Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor)Deskripsi:AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
- ABB Electric Motor 3000RPM 2 Pole B3 Foot Mountedatribut:
- Voltage (V): 400
- Phase: 3
- Insulation class: ICLF
- IP Class: IP55
- Speed (rpm): 3000
- IM Class: IMB3 IM1001
- Number of Poles (High): 2
- Two Speed Motor: No
- Voltage Code: D
- Mitsubishi Electric AC/DC Servo MotorDeskripsi:AC brushless rotary servo motor with straight shaft + built-in absolute feedback encod. (17-bit) + oil seal - Mitsubishi Electric (MELSERVO J2S series) - Rated output 1500W / 1.5kW - 17-bit (equivalent to 131072ppr) feedback - Rated current 9A - Supply voltage 200Vac class - Rated torque 7.16Nm nominal - Rated rotational speed 2000rpm - 130x130mm flange mounting - IP65 - rated for 0...+40°C ambientatribut:
- Degree of Protection: IP65
- Operating Ambient Temperature (°C): 0 to +40
- Resolution (ppr, bit): 17-bit (equivalent to 131072 ppr)
- Storage Ambient Temperature (°C): -15 to +70
- Supply Voltage (VAC): 200 (class)
- Aero 3Phase Electric Motor Foot Mounted(B3) 1000rpm(6Pole) (Dinamo Motor)Deskripsi:> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housingatribut:
- Speed (rpm): 1000
- Fuji Electric Low Voltage 3Phase Premium Efficiency Motor (Indoor Type) Leg Mounted Typeatribut:
- Power Supply: Three-phase
- Rated Frequency (Hz): 50/60
- Number of Poles: 4
- Operating Temperature Range (°C): -30~+50
- Standard: Application: JIS C 4213, Efficiency: JIS 4034-30: 2011 (IE3 equivalent)
- Type: General-purpose motor
- Type of Sign: Leg mounting
- Titan Electric Motor Electric Motor Foot Mounted 6P 1000RPM B3Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. Thismotor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly used as the driving equipment in various machineries such as pumps, blowers, compressors, crushingmachineries, plastic extruding machineries, agriculture machineries, paper making machineries, milling machineries, mining machineries and many others. TM-series standard motor efficiency meets IE1 standard. IE2 and IE3 standard efficiency are available upon request.atribut:
- Number of Pole: 6P
- Titan Electric Motor Electric Motor Flange Mounted (B5) 2P (3000 RPM)Deskripsi:TM-series motor is totally enclosed fan cooled (TEFC) basic series of general purpose low voltage three phase induction motor. This motor is built with compact structure, high efficiency, high torque, low vibration, low noise, and attractive design. TM-series motor is broadly ued as the driving equipment in various machineries such as pumps, blowers, compressors, crushng machineries, plastic extruding machineris, agriculture machineries, paper making machineries, milling machineries, mining machineries, and may others. TM-series standard motor efficiency meet IE1 standard. IE2 an IE3 standard efficiency are available upon request.atribut:
- Speed (rpm): 3000
- Phase: 2P
- TECO Electric Motor 3 Phase Flange Mounted (B5) 4 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 4
- Baldor Evaporative Cooler AC MotorDeskripsi:Three-phase evaporative cooler AC motors are highly efficient with a high starting torque compared to single-phase models of the same HP, rpm, and frame size. They require no capacitors to start or run which can wear out and fail.atribut:
- UNSPSC: 26101602
- Conduit Box Position: F2
- Frame: 184T
- Frequency (Hz): 60/50
- Full Load Amps: 16.7-15.2/7.6
- HP: 5
- Maximum Ambient Temperature (°C): 40
- Motor Application: HVAC/R
- Motor Design: 3-Phase
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Rigid Base
- Motor Shaft Rotation: CWSE
- Motor Sub Application: Evaporator Cooler
- Motor Thermal Protection: None
- Nameplate RPM: 1,800
- No. of Speeds: 1
- Phase: Three
- Shaft Dia. (in): 1-1/8
- Standards: ASTM 4060-84; ASTM B117; ASTM D2794; ASTM D3359; ASTM D870
- Usable @ 200V: No
- Usable @ 208V: Yes
- Voltage (V AC): 208-230/460
- TECO Electric Motor 3 Phase Foot Mounted (B3) 2 PoleDeskripsi:TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Boxatribut:
- Housing Material: Cast Iron
- Phase: 3
- Number of Poles: 2
- ATT Induction / Electric Motor Foot Mounting B3 8PDeskripsi:I.E.C. Standard ; T.E.F.C. ; IP 55 ; Insulation Class F ; Temp Rise Class Batribut:
- Speed (rpm): 750
- Number of Pole: 8P
- Foot Mount: B3
- Fuji Electric Low Voltage 3Phase Premium Efficiency Motor (Outdoor Type) Leg Mounted TypeDeskripsi:High efficiency: Clear top runner standard value! * JIS C 4034-30: 2011 stipulated efficiency classEnergy saving: Significant reduction in running cost!Outdoor specifications: Global standard protection class IP55!Long life: Long life of insulation system!Replacement Easy: Frame number and same fitting dimensions as standard motor!Low noise: Average 5dB (A) reduction!Inverter operation: 0.5-60Hz (1: 120) constant torque operation possible!Improved workability: Terminal box mounted on top Easy to change the cable pull-out direction! Easymaintenance and inspection: Adopts grease injection method! No need to replace bearings! * Frame number 250S or higheratribut:
- Internal capacity: One
- Output (kW): 0.75
- Voltage (V): 200 / 200-220
- Number of Poles: Four
- Marelli Motori Electric Motor B3Deskripsi:General Specifications : - Rated outputs and efficiency values are in accordance with IEC 60034-30-1, - All parameters are measured in accordance with IEC 60034-2-1, - Continuous duty (S1) with suffi cient thermal margins to withstand short overloads, - IP 55 protection degree, - Insulation class F/Temperature rise class B, - + 40°C maximum ambient temperature, - 1000 m a.s.l. installation.
Daftar Harga electric motor Terbaru January 2026
| Titan Electric Motor Electric Motor Foot Mounted 4P 1500RPM B3 (Dinamo Motor) | Rp1.399.900 |
| Aero Motor Listrik 1 Fasa Foot Mounted(B3) 1500rpm(4Pole (Dinamo Motor) | Rp929.900 |
| Tyrone Elektro Motor 3 Fasa (Dinamo Motor) | Rp709.900 |
| Titan Electric Motor Electric Motor Flange Mounted (B5) 4P (1500 RPM) | Rp429.900 |
| Marelli Motori Electric Motor B5 | Rp1.499.900 |
| WEG 3-Phase NEMA Frame General Purpose AC Motor | Rp4.499.900 |
| Aero 3Phase Electric Motor Foot Mounted Dinamo Motor 3000RPM (Dinamo Motor) | Rp319.900 |
| Aero 3Phase Electric Motor Flange Mounted(B5) 2Pole (Dinamo Motor) | Rp939.900 |
| ABB Electric Motor 3000RPM 2 Pole B3 Foot Mounted | Rp1.799.900 |
| Mitsubishi Electric AC/DC Servo Motor | Rp18.999.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)



















































































































































/ftP104661569-1.jpg)
%201500rpm(4Pole%20(Dinamo%20Motor)/P102120170-1.jpg)
/P102046852-1.jpg)
%204P%20(1500%20RPM)/j9P105378693-1.jpg)


/P102120101-1.jpg)
%202Pole%20(Dinamo%20Motor)/P102120132-1.jpg)


%201000rpm(6Pole)%20(Dinamo%20Motor)/P102120125-1.jpg)
%20Leg%20Mounted%20Type/duP105676498-2.jpg)

%202P%20(3000%20RPM)/jpP105378709-1.jpg)
%204%20Pole/hpP107985637-2.jpg)

%202%20Pole/g0P107985576-1.jpg)

%20Leg%20Mounted%20Type/aaP106836370-1.jpg)