Beli electric die grinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGCO Gerinda Botol/Tuneratribut:
- Voltage (V): 220-240 (50/60Hz)
- Collet Size (mm): 6
- No Load Speed (rpm): 15000-26000
- Power (W): 400
- MILWAUKEE Straight Die GrinderDeskripsi:M12 FUEL is engineered for the most demanding tradesmen in the world. M12 FUEL delivers unrivaled performance in a compact structure and features three MILWAUKEE exclusive innovations - the POWERSTATE Brushless Motor, REDLITHIUM-ION Battery Pack and REDLINK PLUS Intelligence Hardware and Software - that deliver unmatched power, run-time and durability. Simply put, the M12 FUEL Straight Die Grinder is the only cordless straight die grinder that delivers the performance service mechanics and professional metal workers demand.atribut:
- Battery Platform: M12™ REDLITHIUM™-ION
- Fuel Gauge: Yes
- Height (mm): 51
- LED Light: Yes
- Length (mm): 283
- No Load Speed (rpm): 0-10000/15000/21000
- Switch Type: Paddle
- Voltage (V): 12
- HAZET Straight Die Grinderatribut:
- Chuck Inner Dia. (mm): 6
- Hose Mounting Port: G1/4
- Exhaust: Back
- Air Consumption (m³/minute): 0.074
- No-load Speed (minute): 25000
- Total Length (mm): 157
- Working Air Pressure Range (MPa): 0.63
- Orange Electric Die Grinderatribut:
- Item No.: 4010-01P
- Casing Type: Plastic
- TRUSCO Baby Die Grinderatribut:
- Air Consumption (m³/minute): 0.38
- Chuck Inner Diameter (mm): 6
- Collet Size (mm): 6
- Exhaust Type: Forward
- Faceplate Size (mm): 1/4
- Height (mm): 32
- Hose connection: NPT1/4
- Included Accessories: Coupling
- Noise Level (dB): 80
- Overall Length (mm): 153
- Rotation Speed No Load (rpm): 27000
- Suitable Air Pressure (MPa): 0.6
- Wheel Size Compatible (mm): 20
- KOBE RED LINE FDG180E Extended Spindle Die GrinderDeskripsi:FDG180e For polishing, buffing, deburring and grinding. Rubber handle provides grip and comfort. Extended head for flexibility in tight areas. Speed regulator. Safety release throttle. Rear exhaust. Ball bearing construction for long tool life. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size (ID): 3/8 Inch (10mm). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Free speed: 25,000rpm. Sound pressure level: 91dBA. Sound power level: 98dBA. Vibration level: 4.53m/s2. Overall length: 253mm. Net weight: 657gm. *Based on a 15 second cycle per minute average use.atribut:
- Overall Width: 39mm
- Air consumption: 4CFM
- Maximum No Load Speed: 25,000rpm
- Horsepower: 0.30hp
- For use with: Cutting Disc Fibre Backed Sandind Disc Flap Disc Grinding Disc Paint & Rust Removel Disc Rotary Wire Brush Surface Conditioning Disc
- Speed Features: Variable Speed
- Part Number: KBE2702272K
- Yoshida Pencil Grinderatribut:
- Type: Roll (Throttle)
- Exhaust Direction: rear
- Rational Frequency: 60000/min
- Collet Size: 3 mm
- Overall Length: 150 mm
- Mass: 0,11 Kg
- Air Hose Size: 4 mm
- Air Inlet Thread: 1/4-28UNF
- Maximum diameter: 16 mm
- INGERSOLL RAND Air-Powered Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- Air Pressure (psi): 90
- Power Source: Air Powered
- Switch Type: Safety Lever
- Makita Corded Die GrinderDeskripsi:Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.atribut:
- UNSPSC: 27131502
- Anti-Restart Technology: No
- Brake Type: None
- Case Included: No
- Collet Guard Type: 1/4 in Guard
- Collet Size (inch): 1/4
- Current (A): 3.5
- Dust Sealed Switch: Yes
- Electrical Protection: Double Insulated
- For Wheel Diameter (inch): 1.5
- Grinder Orientation: Straight
- Grip Style: Barrel Grip
- Kit Contents: (1) Bare Tool
- Lock-Off Switch: Yes
- Lock-On Switch: No
- Max. Mounted Point Diameter (inch): 5/16
- Maximum Speed (rpm): 25000
- Minimum Speed (rpm): 25000
- No Load Speed (rpm): 25000
- Number of Speed Settings: 1
- Overall Length (inch): 14 1/8
- Power Source: Corded
- Standards: 2004/108/EC; 98/37/EC; EN55014; EN60745; EN61000 in accordance with Council Directives
- Switch Type: Paddle
- Tether Style: Not Tether Capable
- Vibration Level (m/s²): 2.5
- Voltage (V): 120 (AC)
- KRISBOW Gerinda BotolDeskripsi:Air Die Grinder ST 3mm 60000rpm KW 08-273 adalah alat yang digunakan untuk menggerinda, memoles, atau proses machining. Material yang digerinda antara lain besi, plastik, atau kayu. Alat ini sangat praktis digunakan karena mata gerinda dapat diganti sesuai dengan kebutuhan yang diperlukan, selain mata gerinda alat ini juga bisa menggunakan burrs atau amplas mounted. Die Grinder ini mempunyai dimensi 13.5x1.5x1.5cm. Die Grinder sering digunakan di industri, pabrik, atau bengkel.atribut:
- Type: Air Die Grinder
- Throttle: Collet Type
- Hose size (inch): 3/8
- KRISBOW Cordless Mini Grinder (Gerinda)atribut:
- Chuck Capacity (mm): 3
- Input Voltage (V): 12
- No Load Speed (rpm): 8000-30000
- GREAT TOOL Air Grinder Die SetDeskripsi:Suitable for various metal polishing work. It is a small and light compact body. Comes with 10 whetstones with shafts.When polishing and cutting various metals.atribut:
- Included Accessories: Whetstone with shaft A material (5 different types each), PA material (2 different types each), 3 WA materials (3 different types each), hand wrench 11, 17 mm (1 each), Collet chuck 3, 6 mm (1 each), 1 air plug, 1 oil bottle, 1 sealing tape
- Suitable Air Pressure (MPa): 0.61
- Hose connection: Plug: PT1/4
- Air Consumption (L/minute): 86
- Air hose inner Diameter (Φmm): 6.5 or more
- Rotation Speed at No-load (rpm): 25000
- DCA Cordless Die Grinderatribut:
- Battery Capacity (V/Ah): 12/2.0
- Rated Speed (rpm): 5000-32000
- Speed Shifting Gears: 1-2-3-4-5-6
- Max. Collet Size (mm): Ø 3.2
- Max. Grinding Wheel Diameter (mm): Ø 10
- Power Display: 3
- Product Code: DC01010080Z
- DREMEL Mini Routeratribut:
- Compatible Collet Diameter: 0.8, 1.6, 2.4, 3.2mm
- Outer Diameter (mm): 32
- Standard accessory collet diameter (mm): 3.2, Dremel Chuck
- Total Length (mm): 153
- No Load Speed (rpm): 5000 to 22000
- Makita Gerinda Boratribut:
- Collet: 3.6 mm (1/8 - 1/4 Inch)
- Power Supply Cord: 2.5m
- No Load Speed (rpm): 25
- Power (W): 400
- Elephant Katrol Rantai Manual (Katrol / Takel)Deskripsi:Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.atribut:
- Manufacturer's Testload: 150%xsafety working load
- KOBE RED LINE Gda2206L Angle Die GrinderDeskripsi:GDA2206L Safety lever throttle, reverse exhaust, ideal for polishing, grinding and buffing, suitable for use in confined areas. Free speed: 22,000rpm. Collet size: 6mm. Air inlet thread: 1/4 Inch NPT. Minimum air hose size: 10mm (3/8 Inch). Air pressure: 90psi/6.2bar. Air consumption: 4cfm*. Sound pressure level: 85dBA. Sound power level: 99dBA. Vibration level: 7.0m/s2. Overall length: 160mm. *Based on a 15 second cycle per minute average use.atribut:
- Air consumption: 4CFM
- Exhaust Location: Rear
- For use with: Carbide Burrs Flap Wheel Mounted Points & Wheels Quick Change Discs Sanding Bands Surface Conditioning Disc
- Horsepower: 0.30hp
- Tool Application: Buffing Deburring Grinding Polishing Sanding
- Overall Height: 76mm
- Workplace Application: Industrial Welding & Fabrication
- Part Number: KBE2702020H
- monotaro Air Grinder SetDeskripsi:It is a small type grinder. With a collet chuck, you can install a shaft-attached wheel of various shapes of 6 mm shank.. Finish grinding of small parts etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Air grinder body x 1, 1/4 coupler x 1, wrench x 2, collet chuck 3 mm, 6 mm x 1, 6 mm Whetstone with shaft x 5, 3 mm Whetstone with shaft x 5
- Overall Length (mm): 190
- Body Weight (kg): 0.68
- Working Pressure (MPa): 0.62
- Air Outlet: PT1/4
- Collet Size (mm): 6
- Use Hose Diameter (mm): 6.5
- Air Consumption (L/minute): 96
- Revolution Per Minute (rpm): 22000
Daftar Harga electric die grinder Terbaru April 2026
| INGCO Gerinda Botol/Tuner | Rp669.900 |
| MILWAUKEE Straight Die Grinder | Rp3.499.900 |
| HAZET Straight Die Grinder | Rp8.899.900 |
| Orange Electric Die Grinder | Rp889.900 |
| TRUSCO Baby Die Grinder | Rp2.399.900 |
| KOBE RED LINE FDG180E Extended Spindle Die Grinder | Rp2.099.900 |
| BOSCH Gerinda Lurus | Rp2.299.900 |
| Yoshida Pencil Grinder | Rp4.799.900 |
| INGERSOLL RAND Air-Powered Die Grinder | Rp2.999.900 |
| Makita Corded Die Grinder | Rp7.999.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)






























































































































































/mkP103636812-2.jpg)





/doP101002492-2.jpg)