Beli elcb schneider di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB)atribut:
- Control Type: Toggle
- Earth-Leakage Protection Class: Type AC
- Network Frequency (Hz): 50
- Schneider Electric Selector Switch Headatribut:
- CAP/Operator or Lens Colour: Black
- Category: 22461-PUSHBUTTON, 22MM_(METAL)
- China Rohs Regulation: China RoHS declaration
- Component Name: ZB2
- Country of Origin: FR
- Discount Schedule: CS2
- Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope). EU RoHS Declaration.
- Marking: Unmarked
- Mercury Free: Yes
- Package 1 Height (dm): 0.6
- Package 1 Length (dm): 0.6
- Package 1 Width (dm): 0.3
- Package Weight (lbs): 0.1
- Product or Component Type: Selector switch
- Range of Product: Harmony XAC
- Reach Free of Svhc: Yes
- Returnability: No
- Rohs Exemption Information: Yes
- Sale Per Indivisible Quantity: 1
- Sustainable Offer Status: Green Premium product
- Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Deskripsi:- Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
- Schneider Electric TeSys Deca Contactors Time Delay Auxiliary Contact Blockatribut:
- Product or Component Type: Time delay auxiliary contact block
- Pole Contact Composition: 1 NO + 1 NC
- Schneider Electric TeSys Deca Contacts set LA5-D Seriesatribut:
- Poles Description: 3P
- Product or Component Type: Main Contact Set
- Range: TeSys
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 2Patribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- LS Electric Residual Current Circuit Breaker with Overload (RCCB/RCBO)Deskripsi:- Proteksi Arus Bocor dengan Proteksi beban lebih - 30mA untuk proteksi terhadap manusia - 100mA & 300mA untuk proteksi terhadap bahaya kebakaran - Cocok digunakan di rumah, apartemen & lokasi-lokasi yang lembab - Kapasitas pemutusan 4.5kA (RKP) pada 230VAC 2.5kA (KGRd & GRHd) 1.5kA (KGRc & GRHc) 110/220 VAC - Kurva C - Standar IEC 61009atribut:
- Type: RKP
- Number of Poles: 1P + Neutral
- Schneider Electric Busbar Sisir (Comb Busbar)Deskripsi:This Easy9 product is a horizontal comb busbar 12 modules. It is dedicated to 1L installations. It is a set of 1 device. It is suitable for 12 devices (1P). This comb busbar is compatible with Easy9 MCB, RCCB, RCBO and switch products. The total number of modules of 18mm is 12. The Ue rated operational voltage is 230VAC (phase to neutral). The Ui rated insulation voltage is 500VAC. The operating frequency is 50Hz. Its width is 24 pitches of 9mm. The color is light grey (RAL7035). The degree of protection is IP20. The pollution degree is 3. According to IEC 60695-2-1 standard, the fire resistance is self-extinguishing at 850°C within 30s.atribut:
- Rated Current (A): 63
- Number of Modules: 12
- Color: Light grey (RAL 7035)
- Connection Pitch (mm): 18
- Connector Type: Tooth
- Rated Insulation Voltage (V) : AC 500
- Width (mm): 220
- Schneider Electric MCB Acti 9 iC60N dengan Indikator Pengamanatribut:
- Height (mm): 85
- Depth (mm): 78.5
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Schneider Electric Acti iID RCCBatribut:
- Product or Component Type: Residual Current Circuit Breaker (RCCB)
- Device Location in System: Outgoer
- Device Short Name: IID
- Product Name: Acti 9 iID
- Range: Acti 9
- Mitsubishi Electric Earth Leakage Circuit Breaker For Motor Protection Nv/Mn Series Harmonic/Surge Compatible Typeatribut:
- Rated Sensitivity Current (mA): 30
- Connection Method: Surface type
- Rated Voltage (V): AC100-440
- Mass (kg): 0.75
- Type of Current: AC
- Applicable to: isolation
- Dimensions (Width W x Height H x Depth D) (mm): 75x130x90
- Frame (AF): 50
- Number of Poles/Elements: 3P
- Phase wire system: 1phi 2W/3phi 3W/1phi 3W *When using a 3-pole earth leakage breaker for 1phi 2W, connect it to the left and right poles without using the center pole.
- Rated Breaking Capacity (kA): JIS C 8201-2-2 Ann.1, JIS C 8201-2-2 Ann.2, IEC 60947-2 2nd.ed.(Icu/Ics): AC440V 2.5/2.5, AC415V 2.5/2.5, AC400V 5/5,AC230V 7.5/7.5,AC200V 7.5/7.5,AC100V 7.5/7.5
- LS Electric Moulded Case Circuit Breaker Metasol Series 18kA (MCCB)Deskripsi:- ABN MCCB METASOL Series - Arus nominal (In) 15A - 60A - Kapasitas pemutusan 18kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2atribut:
- Type: ABN
- Schneider Electric RCBO Slim Domaeatribut:
- Number of Poles: 2P
- Earth-Leakage Sensitivity (mA): 30
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Frequency (Hz): 50/60
- Curve Code: C
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Mitsubishi Electric Earth Leakage Breaker Nv-Fa Series (For Control Panel)atribut:
- Connection Method: Surface type: For crimp terminals
- External dimensions c (mm): 57
Daftar Harga elcb schneider Terbaru March 2026
| Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB) | Rp489.900 |
| Schneider Electric Selector Switch Head | Rp159.900 |
| Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB) | Rp799.900 |
| Schneider Electric TeSys Deca Contactors Time Delay Auxiliary Contact Block | Rp1.099.900 |
| Schneider Electric TeSys Deca Contacts set LA5-D Series | Rp1.899.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 1P | Rp109.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 3P | Rp489.900 |
| Schneider Electric Domae MCB Miniature Circuit Breaker 2P | Rp299.900 |
| Schneider Electric Circuit Breaker Compact NSX100F | Rp1.599.900 |
| LS Electric Residual Current Circuit Breaker with Overload (RCCB/RCBO) | Rp299.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/g7P103101583-5.jpg)

/brP107979423-1.jpg)






/q4P103960940-1.jpg)
/2cP110141084-1.jpg)


/chP103102449-49.jpg)


/i1P103960649-1.jpg)

/8oP105901312-1.jpg)
/blP105217417-1.jpg)