Beli elcb listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB)
    Mulai

    Rp489.900

    Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB)
    atribut:
    • Control Type: Toggle
    • Earth-Leakage Protection Class: Type AC
    • Network Frequency (Hz): 50
  2. SUNLUX Indicator Lamp Pilot LED AD22 Series
    Rating:
    100% of 100
    (3)
    Mulai

    Rp5.900

    SUNLUX Indicator Lamp Pilot LED AD22 Series
    Deskripsi:
    Direct, with LED indicator.
    atribut:
    • Type: AD22-22DS
    • Voltage (V): AC 220
    • Diameter (mm): 22
  3. Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)
    Deskripsi:
    - Melindungi dari kebocoran arus dan beban lebih- Standard IEC 60947-2
  4. brennenstuhl Primera-Line Surge Protected Adapter
    Mulai

    Rp339.900

    brennenstuhl Primera-Line Surge Protected Adapter
    Deskripsi:
    Efficient surge protection made from gas discharge tube and metal oxide varistors with thermal fuse.Protects electrical appliances against surges with a max. up to 13.500 A.Protects phase, neutral- and the protective earth.Indicator for the protective function.Max. loading of 16 A/3680 W.Socket with increased touch protection.
    atribut:
    • Housing Colour: Silver
    • Degree of Protection (IP): IP20
    • Area of use: Indoor
    • Dimensions (HxLxW) (cm): 10.5x7x8
  5. Schneider Electric TeSys Deca Contactors Time Delay Auxiliary Contact Block
    Mulai

    Rp1.099.900

    Schneider Electric TeSys Deca Contactors Time Delay Auxiliary Contact Block
    atribut:
    • Product or Component Type: Time delay auxiliary contact block
    • Pole Contact Composition: 1 NO + 1 NC
  6. Fort Lampu Indikator Panel LED 22mm
    Rating:
    100% of 100
    (3)
    Mulai

    Rp7.900

    Fort Lampu Indikator Panel LED 22mm
    atribut:
    • Diameter (mm): 22
  7. Legrand Residual Current Device RX3 (RCD)
    Mulai

    Rp439.900

    Legrand Residual Current Device RX3 (RCD)
    atribut:
    • Impact Protection (IK): IK04
    • Color: Grey
    • IP Protection: IP20
    • Rated Voltage (V): 230
    • Number of Pole: 2
    • Built-in Depth (mm): 44
    • Depth (mm): 77.8
    • Frequency (Hz): 50
    • Halogen Free: Yes
    • Height (mm): 88.9
    • Mounting Method: DIN rail
    • Nominal Voltage (V): 180-250
    • Storage Temperature (°C): -40-70
    • Voltage Type: AC
    • Width (mm): 35.6
  8. Mitsubishi Electric Earth Leakage Breaker Nv-Fa Series (For Control Panel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Mitsubishi Electric Earth Leakage Breaker Nv-Fa Series (For Control Panel)
    atribut:
    • Connection Method: Surface type: For crimp terminals
    • External dimensions c (mm): 57
  9. Schneider Electric Acti iID RCCB
    Mulai

    Rp729.900

    Schneider Electric Acti iID RCCB
    atribut:
    • Product or Component Type: Residual Current Circuit Breaker (RCCB)
    • Device Location in System: Outgoer
    • Device Short Name: IID
    • Product Name: Acti 9 iID
    • Range: Acti 9
  10. Schneider Electric Selector Switch Head
    Mulai

    Rp159.900

    Schneider Electric Selector Switch Head
    atribut:
    • CAP/Operator or Lens Colour: Black
    • Category: 22461-PUSHBUTTON, 22MM_(METAL)
    • China Rohs Regulation: China RoHS declaration
    • Component Name: ZB2
    • Country of Origin: FR
    • Discount Schedule: CS2
    • Eu Rohs Directive: Pro-active compliance (Product out of EU RoHS legal scope). EU RoHS Declaration.
    • Marking: Unmarked
    • Mercury Free: Yes
    • Package 1 Height (dm): 0.6
    • Package 1 Length (dm): 0.6
    • Package 1 Width (dm): 0.3
    • Package Weight (lbs): 0.1
    • Product or Component Type: Selector switch
    • Range of Product: Harmony XAC
    • Reach Free of Svhc: Yes
    • Returnability: No
    • Rohs Exemption Information: Yes
    • Sale Per Indivisible Quantity: 1
    • Sustainable Offer Status: Green Premium product
  11. Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 3P
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  12. Mitsubishi Electric Earth Leakage Circuit Breaker For Motor Protection Nv/Mn Series Harmonic/Surge Compatible Type
    Mulai

    Rp2.299.900

    Mitsubishi Electric Earth Leakage Circuit Breaker For Motor Protection Nv/Mn Series Harmonic/Surge Compatible Type
    atribut:
    • Rated Sensitivity Current (mA): 30
    • Connection Method: Surface type
    • Rated Voltage (V): AC100-440
    • Mass (kg): 0.75
    • Type of Current: AC
    • Applicable to: isolation
    • Dimensions (Width W x Height H x Depth D) (mm): 75x130x90
    • Frame (AF): 50
    • Number of Poles/Elements: 3P
    • Phase wire system: 1phi 2W/3phi 3W/1phi 3W *When using a 3-pole earth leakage breaker for 1phi 2W, connect it to the left and right poles without using the center pole.
    • Rated Breaking Capacity (kA): JIS C 8201-2-2 Ann.1, JIS C 8201-2-2 Ann.2, IEC 60947-2 2nd.ed.(Icu/Ics): AC440V 2.5/2.5, AC415V 2.5/2.5, AC400V 5/5,AC230V 7.5/7.5,AC200V 7.5/7.5,AC100V 7.5/7.5
  13. Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    Schneider Electric Domae MCB Miniature Circuit Breaker 1P
    atribut:
    • Breaking Capacity (kA): 6
    • Curve Code: C
    • Rated Operational Voltage (V): 230
    • Number of Poles: 1P
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5~10 x In
    • Mounting Mode: Clip-on
    • Network Type: AC
    • Trip Unit: Thermal-magnetic
  14. LS Electric Moulded Case Circuit Breaker Metasol Series 18kA (MCCB)
    Mulai

    Rp509.900

    LS Electric Moulded Case Circuit Breaker Metasol Series 18kA (MCCB)
    Deskripsi:
    - ABN MCCB METASOL Series - Arus nominal (In) 15A - 60A - Kapasitas pemutusan 18kA pada tegangan 380VAC - Tipe Fixed (Termal magnetik trip tidak dapat disetel) - Ics = 100% Icu - 2P, 3P & 4P - Standar IEC 60947-2
    atribut:
    • Type: ABN
  15. Schneider Electric RCBO Slim Domae
    Mulai

    Rp539.900

    Schneider Electric RCBO Slim Domae
    atribut:
    • Number of Poles: 2P
    • Earth-Leakage Sensitivity (mA): 30
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Frequency (Hz): 50/60
    • Curve Code: C
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  16. Shinwa Rules Small Bendable Size Sunday Carpenter Black 30x15cm
    Mulai

    Rp66.900

    Shinwa Rules Small Bendable Size Sunday Carpenter Black 30x15cm
    atribut:
    • Scale: The same side
    • Shape: Same thickness
    • Material: iron
    • Tolerance (mm): Overall length ± 0.2
    • Measuring Range (cm): 0 to 30
    • Length Tolerance (mm): ± 0.3
    • Front Side Scale (long branches): (Outside) 30cm, (in) 5mm pitch 30cm
    • Front Side Scale (short branches): (Outside) 15cm, (Inside) 5mm pitch 15cm
    • Length 1 (mm): 163.0
    • Length 2 (mm): 330.0
    • Rear Side Scale (long branches): (Outside) 30cm, (inside) 5mm pitch 30cm
    • Rear Side Scale (short branches): (Outside) 15cm, (inside) 5mm pitch 15cm
    • Squareness (/100mm): ± 0.1mm or less
    • TRUSCO Number: 467-8869
    • Thickness (mm): 1.3
    • Weight (g): 67.0
    • Width (mm): 15.0
Daftar Harga elcb listrik Terbaru March 2026
Schneider Electric Residual Current Circuit Breaker Domae (RCCB/ELCB)Rp489.900
SUNLUX Indicator Lamp Pilot LED AD22 SeriesRp5.900
Fuji Electric Earth Leakage Breaker for General Wiring G-TWIN Series (ELCB)Rp799.900
Fuji Electric Electric Earth Leakage Circuit Breaker General Wiring G-TWIN SeriesRp589.900
Himel Residual Current Circuit Breaker (RCCB)Rp269.900
brennenstuhl Primera-Line Surge Protected AdapterRp339.900
Schneider Electric TeSys Deca Contactors Time Delay Auxiliary Contact BlockRp1.099.900
Fort Lampu Indikator Panel LED 22mmRp7.900
Legrand Residual Current Device RX3 (RCD)Rp439.900
Mitsubishi Electric Earth Leakage Breaker Nv-Fa Series (For Control Panel)Rp1.099.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)