Beli elbow fitting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    45%
    Mulai

    Rp34.900

    PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)
    Deskripsi:
    Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
  2. EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)
    Mulai

    Rp8.900

    EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)
    atribut:
    • Series: ZPL
    • Working Medium: Air, Vacuum
    • Working Pressure (MPa): 0-0.8
    • Guaranteed Pressure (MPa): 1.2
    • Working Temperature (°C): 0-60
    • Tube Material: Nylon/PU tube
  3. Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)
    10%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

    Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)
    atribut:
    • Standard Color: Black
    • Proof Pressure (MPa): 1.5
    • Negative Pressure: -750mmHg(10Torr)
    • Ambient and Fluid Temperature (°C): -20-70
    • Applicable Tubing: Soft Nylon or Polyurethane
  4. Metalwork Fitting Elbow Pneumatic Parallel RL31 (Nepel Pneumatik L)
    Mulai

    Rp169.900

    Metalwork Fitting Elbow Pneumatic Parallel RL31 (Nepel Pneumatik L)
    atribut:
    • Body Material: Brass
    • Thread Type: Cylindrical Gas
    • Product's Series: Automatic Fitting \"R\" Series
    • Max. Input Pressure (bar): 016
    • Maximum Temperature (°C): 80
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -20
  5. Riser Elbow 90° SCH-80 (Sambungan Siku)
    Mulai

    Rp20.900

    Riser Elbow 90° SCH-80 (Sambungan Siku)
    atribut:
    • Thickness: SCH-80
  6. Benkan Kikoh White Long Radius 90° Elbow (Sambungan Siku)
    Mulai

    Rp149.900

    Benkan Kikoh White Long Radius 90° Elbow (Sambungan Siku)
    atribut:
    • Material: SGP
    • Type: White/SGP
    • Shape: Elbow 90°
    • Kinds: Welded pipe fitting
  7. BENKAN ELBOW 90' LR 316/LS S10s BKN
    Mulai

    Rp129.900

    BENKAN ELBOW 90' LR 316/LS S10s BKN
    atribut:
    • Material: 316/LS
  8. Metalwork Fitting Elbow Pneumatic RL4 (Nepel Pneumatik L)
    Mulai

    Rp80.900

    Metalwork Fitting Elbow Pneumatic RL4 (Nepel Pneumatik L)
    atribut:
    • Body Material: Brass
    • Product's Series: Automatic Fitting \"R\" Series
    • Max. Input Pressure (bar): 016
    • Maximum Temperature (°C): 80
    • Min. Input Pressure (bar): -0.99
    • Minimum Temperature (°C): -20
  9. SMC Fitting Elbow Pneumatic Union Kq2L, Sealant, Metric Size (Nepel Pneumatik L)
    Mulai

    Rp50.900

    SMC Fitting Elbow Pneumatic Union Kq2L, Sealant, Metric Size (Nepel Pneumatik L)
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
  10. HPC Fitting Elbow Pneumatic PL Type (Nepel Pneumatik L)
    Mulai

    Rp4.900

    HPC Fitting Elbow Pneumatic PL Type (Nepel Pneumatik L)
    atribut:
    • Maximum Working Pressure (bar): 10 (for PA11 tube) at 20°C
    • Temperature Range (°C): 0 to 70
  11. Riser Elbow 90° SCH-40 A234 WPB B16.9 (Sambungan Siku)
    Mulai

    Rp11.900

    Riser Elbow 90° SCH-40 A234 WPB B16.9 (Sambungan Siku)
    atribut:
    • Material: A234 WPB
    • Standard: B 16.9
    • Thickness: SCH-40
  12. PFF Tee Eccentric Reducer WPB-S BW S40 PFF
    Mulai

    Rp179.900

  13. SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Mulai

    Rp56.900

    SMC Fitting Elbow Pneumatic Union Kq2H (Nepel Pneumatik L)
    Deskripsi:
    Most popular type. For pipe fitting to right angle from female screw part.
Daftar Harga elbow fitting Terbaru November 2026
PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Rp34.900
Moeller Adaptor/Fitting Hydraulic Elbow 90◦Rp30.900
EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)Rp8.900
SHPI Fitting Pneumatic PL Male Elbow (Sambungan Pneumatik)Rp7.900
Wipro Fitting Elbow Pneumatic PU SPL Series (Nepel Pneumatik L)Rp9.900
Airtac Fitting Elbow Pneumatic PL Series Male (Nepel Pneumatik L)Rp5.900
Metalwork Fitting Elbow Pneumatic Parallel RL31 (Nepel Pneumatik L)Rp169.900
Riser Elbow 90° SCH-80 (Sambungan Siku)Rp20.900
Benkan Kikoh White Long Radius 90° Elbow (Sambungan Siku)Rp149.900
COCO Fitting Elbow 90º LR Carbon Steel (CS) SGPRp36.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait