Beli earth tester hioki di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Earth Tester
    Mulai

    Rp6.599.900

    Hioki Earth Tester
    atribut:
    • Dustproof and Waterproof: IP65/IP67 (EN60529)
  2. Hioki Analog Earth Tester
    Mulai

    Rp8.299.900

    Hioki Analog Earth Tester
    Deskripsi:
    Classic Ground Resistance Tester Using 3-Pole Method with Easy Cord Winding SystemEarthing or grounding of electrical equipment is essential to maintain safety, protecting lives, as well as prevent damage to equipment. The FT3151 Analog EarthTester uses the AC phase differential system to measure earthing resistance, which assures that accurate measurements are unaffected by earth voltage and auxiliary earthing resistance. New innovate cord winders make clean up a breeze.CAT II 300 V
    atribut:
    • Measurement Range: 10 Ohm (0-11,5 Ohm); 100 Ohm (0-115 Ohm); 1000 Ohm (10-1150 Ohm)
    • Nominal Deviation: +/- 0,25 Ohm; +/- 2,5 Ohm; +/- 25 Ohm
    • Power Supply: LR6 (AA) Alkaline battery x6, 1100 times operation (at 30 sec. measurement/ 30 sec. rest cycle)
    • Dimension (WxHxD): 164x119x88 mm
  3. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  4. Vessel Automatic Hand Wire Stripper (Tang Kupas Kabel)
    Mulai

    Rp489.900

    Vessel Automatic Hand Wire Stripper (Tang Kupas Kabel)
    Deskripsi:
    Excellent tool for stripping vinyl insulationPerfect and quick stripping in one operationErgonomically designed plastic grip4 styles according to wire size/type
    atribut:
    • Overall Length: 170mm
  5. KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    Mulai

    Rp25.999.900

    KYORITSU Earth Clamp Testers (Tang Ampere Grounding)
    atribut:
    • Dimensions (mm): 246x120x54 (LxWxD)
    • Conductor Size (mm): Approx. 32
    • Current Consumption (mA): Approx. 50 (max.100)
    • Earth Resistance Auto Range (ohm): 20.00/200.00/1500
    • Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
    • Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
  6. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
  7. Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp37.999.900

    Hioki High Voltage Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Maximum 5kV Test Voltage - Up to 10 Teraohm of Insulated Resistance TestingHioki insulation resistance testers or megohmmeters feature all-in-one designs including built-in rugged cases and test lead storage compartments. The IR3455 is a 5-range, 250V to 5000V digital insulation resistance tester offering up to 10TΩ of insulated resistance testing. High performance features include bargraph, built-in memory, leak current and voltage testing, and DAR and PI calculation capabilities to help shorten work time associated with field insulation testing.
  8. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  9. Vessel Automatic Wire Stripper (Tang Kupas Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Vessel Automatic Wire Stripper (Tang Kupas Kabel)
    Deskripsi:
    -Can be stripped off the insulation with a single touch without damaging the wire, it is convenient and efficient.
  10. Hioki Clamp On AC / DC Hitester
    Mulai

    Rp7.499.900

    Hioki Clamp On AC / DC Hitester
    atribut:
    • Measurement Function: Continuity
    • Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
    • Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
    • Detection Method: True effective value rectification (RMS)
    • Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
    • Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
  11. Hioki Resistance Meter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.999.900

    Hioki Resistance Meter
    Deskripsi:
    Hioki RM3544 menawarkan kemampuan untuk membandingkan nilai terukur dengan ambang batas atas dan bawah yang ditentukan pengguna, dan kemudian menampilkan dan mengeluarkan keputusan komparatif.Selain memberi tahu pengguna tentang hasil menggunakan LED on-board dan nada audio, keputusan juga dapat dikeluarkan melalui terminal input/output eksternal ke kontrol relai dan sistem PLC, menjadikan instrumen ini ideal untuk jalur produksi dan inspeksi.
  12. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  13. APC Power Dist. Mod. 3x1 POLE 3 Wire RCD 32A 3xIEC309 660CM, 720CM, 780CM
    Mulai

    Rp18.999.900

    APC Power Dist. Mod. 3x1 POLE 3 Wire RCD 32A 3xIEC309 660CM, 720CM, 780CM
    Deskripsi:
    Factory assembled and tested Power Distribution Modules include circuit breaker, power cord, power connection, and circuit monitoring. Auto-detection of modules ... Includes: Installation guide
    atribut:
    • Nominal Output Voltage (V): 230
    • Maximum Total Current Draw: 32
    • Nominal Input Voltage (V): 400 3PH
    • Input Frequency (Hz): 50
    • Maximum Line Current (A): 32
    • Maximum Height (mm): 254
    • Approvals: CE, VDE
    • Maximum Depth (mm): 406
    • Maximum Width (mm): 432
  14. Deli Agnite Shuttlecocks (Kok Bulu Tangkis)
    Mulai

    Rp179.900

    Deli Agnite Shuttlecocks (Kok Bulu Tangkis)
    atribut:
    • Material: Straight Duck Feather
    • Color: White
    • Ref. No.: REF. F2202S
    • SAP: 100140130
    • Packaged Form: 1:PCS 50:CAR
  15. Deli Agnite Shuttlecocks (Kok Bulu Tangkis)
    Mulai

    Rp149.900

    Deli Agnite Shuttlecocks (Kok Bulu Tangkis)
    atribut:
    • Material: Medium and thick goose feather
    • Color: White
    • Ref. No.: REF. F2201
    • SAP: 100116112
    • Packaged Form: 1:PCS 50:BX1 100:CAR
  16. King Da Jeng (KDJ) Foot Valve Thread End
    Mulai

    Rp39.900

    King Da Jeng (KDJ) Foot Valve Thread End
    atribut:
    • End Type: Threaded
    • Material: PVC
    • O-Ring: EPDM, NBR
    • Seat: EPDM, VITON, NBR
    • Standard: NPT, BSPT (Threaded)
Daftar Harga earth tester hioki Terbaru October 2026
Hioki Earth TesterRp6.599.900
Hioki Analog Earth TesterRp8.299.900
Hioki Clamp on Earth TesterRp15.999.900
Vessel Automatic Hand Wire Stripper (Tang Kupas Kabel)Rp489.900
KYORITSU Earth Clamp Testers (Tang Ampere Grounding)Rp25.999.900
ETCR Clamp Earth Resistance TesterRp6.399.900
KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding)Rp6.899.900
Hioki High Voltage Insulation Tester (Pengukur Isolasi)Rp37.999.900
Hioki Tang Ampere ACRp1.799.900
Vessel Automatic Wire Stripper (Tang Kupas Kabel)Rp239.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)