Beli dust mask 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Masker Anti Debuatribut:
- Color: White
- Dimension Unit (cm): 8x9x5
- Material: Rubber
- Shigematsu Works Replaceable Dust MaskDeskripsi:With a voice transmitter, the conversation is clear even with the mask on. Fit check is possible with the palm of your hand. One-touch connection for easy wearing of mask. For prevention of nanomaterial exposure. For handling work such as ITO.atribut:
- Exhaust Resistance (Pa): 60 or less
- Particle Collection Efficiency (%): 99.99 or more
- Width (mm): 158
- Intake Resistance (Pa): 160 or less
- Length (mm): 190
- Size: M
- 3M Single Cartridge Half Facepiece Respirator (Masker)Deskripsi:The new 3M 3000 Series Respirators are the perfect fit for a tight budget, securing high levels of working protection and comfort at a hard-working price. Compact and light, it moulds itself softly and securely to the contours of your face without blockinatribut:
- Facepeice Size: Medium / Large
- Facepeice Type: Half Face Mask
- Facepiece Applications: Automotive Manufacturing & Maintenance, Light Duty Cleaning & Maintenance Work
- Product Code: 3200
- KRISBOW Cartridge Filter Maskeratribut:
- Color: Yellow
- Material: Carton Filter
- Size of Cartridge (mm): 70x30
- Type: Cartridge
- 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator)Deskripsi:The 3M 6000 Series reusable half masks are economical, lowmaintenance, simple to handle and lightweight. Available in three sizes, all masks have the 3M Bayonet Connection System allowingconnection to a broad range of twin filters to protect against gases, vapours and particulates depending on your individual needs. 6000 series half masks by 3M can also be used with 3M SuppliedAir Systems for your increased convenience and flexibility.atribut:
- Primary Material: Thermoplastic Elastomer (TPE)
- Connection Type: Bayonet
- Facepiece Type: Half Facepiece Reusable
- Harness Type: 4 points
- Range: Good
- Product Series: Half Facepiece 6000 Series
- Replaceable Cartridge Included: No
- 3M Replaceable Dust MaskDeskripsi:Uses a silicone facepiece that has good adhesion to the face. A goodwill-type exhaust valve that discharges exhaled air smoothly. It is hard to clog and it is hard to be stuffy. Fit checker with improved usability and durability. Improved protection from welding spatter. Two types of filters, a normal filter and a filter containing activated carbon, can be used depending on the work with one facepiece. For filters used for welding, polishing, filing work, etc., please use appropriate replacement filters of category 2.atribut:
- Type: Replaceable
- Color: Gray
- CHEETAH Sepatu Safety Wanita 4008H (Sepatu Proyek)Deskripsi:CHEETAH Women Safety Shoes memberikan perlindungan tanpa kompromi dan kenyamanan yang menampilkan kepercayaan diri.4008 H Sepatu safety pendek untuk wanita dengan upper kulit asli.atribut:
- Penutup Jari Kaki: Steel
- SNI License: Yes
- SNI Number: 158/W/RE/B/V/2017
- Sol Luar: PU
- Sol Tengah: Antistatic, Steel
- Warna: Black
- Shigematsu Dust RespiratorDeskripsi:
- Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Deskripsi:-It is a double cushion structure that prevents invasion of hazardous substances with a design tailored to a Japanese face shape.-A type that classic canister CA-104N2 series can be installed.-Operations in an environment with low concentration of toxic gas.-An environmental concentration of harmful substances is 0.1%(1000ppm)or lower.(however, 10 times of exposure limit or lower)atribut:
- Vertical: 117mm
- National Certification Acceptance Number: TN304
- Purpose of Use: Operations in an environment with low concentration of toxic gas. An environmental concentration of harmful substances is 0.1% (1000ppm)or lower. (however, 10 times of exposure limit or lower)
- SUNDSTROM SAFETY Spectacle Kits for Full-Face RespiratorsDeskripsi:Full-face respirator spectacles hold prescription eyeglass lenses inside a facepiece. Kits include spectacles and mounting frames to install in a compatible facepiece.atribut:
- UNSPSC: 46182007
- Standards: NOISH Approved
- Product Type: Spectacle Frame
- For use with: Full Face SR200
- Frame Material: Metal
- Compatible with Brand: Sundstrom
- Compatible with Grainger Part Number: 6GGT1
- Compatible with Manufacturer Part Number: SR 200
- Compatible with Series: SR 200
- Frame Color: Black/Silver
- Includes Lens: No
- Shigematsu Direct-Joint Type Gas Respirator (Low Concentration Type)Deskripsi:-Easy to wear because of one-touch setting structure.-For work that generates low concentration of toxic gas.-Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)atribut:
- Purpose of Use: For work that generates low concentration of toxic gas. Environmental concentration of harmful substances is 0.1% (1000 ppm) or less. (however, it is 10 times or less than the explosion limit)
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- SUNDSTROM SAFETY General Purpose PAPR SystemDeskripsi:Self-retracting traffic cone barrier-tape belts stretch between two cones to mark off an area. Belts attach to the top of the cone without additional mounting hardware. The belt stretches and retracts as cones are moved, making it easier to adjust the barrier width.atribut:
- UNSPSC: 46182007
- Application: General Purpose
- Battery Chemistry: Lithium Ion
- Battery Running Time (minute): 45 to 2hr
- Blower Mount: Belt-Mount
- Brand and Series: Sundstrom Safety SR 500
- Headgear Type: Hood
- Includes: (2) Filter Covers; (2) HE Particulate Filters APF 1000; Battery; Battery Charger; Belt; Breathing Hose; Flow Meter; SR 500 Fan Unit; SR 530 Loose Hood
- Includes Battery: Yes
- Includes Blower: Yes
- Includes Breathing Tube: Yes
- Includes Cartridges: Yes
- Includes Headgear: Yes
- Intrinsically Safe: No
- Maximum Operating Temperature (°C): 55
- Minimum Operating Temperature (°C): -10
- NIOSH Rating: P100 HEPA Filtration
- Series: SR 500
- Size: Universal
- Standards: NIOSH Approved
- System Type: PAPR System
- 3M Particulate Respirator 8210 (Masker N95)Deskripsi:3M Menyediakan rangkaian product respirator untuk memenuhi setiap lingkungan kerja baik industri manufaktur dan jasa.Filter yang disetujui NIOSH dinilai sebagai N95, R95, P95, N99, R99, P99, N100, R100 atau P100. Angka 95, 99, atau 100 (99,97%) menunjukkan persentase efisiensi penyaringan NIOSH.N Series : Digunakan dalam lingkungan non-oil.R Series : Digunakan untuk partikel oil dan non-oil dengan batasan penggunaan waktu yang ditentukan oleh NIOSH.P Series : Digunakan untuk partikel oil dan non-oil dengan penggunaan waktu batasan yang ditentukan oleh pabrikan.atribut:
- Aerosol Type: Non-Oil
- Braided Comfort Strap: No
- Class: Comfort
- Color: White
- Exhalation Valve: No
- Filter Class: N95
- Fluid Resistant (ASTM F1862): No
- Hazard Type: Particulate
- Product Color : White
- Product Series: 8000
- Respirator Size: Standard
- Respirator Style: Cup
- Size: Standard
- Specifications Met: Assigned Protection Factor (ADF) = 10
- Standards Approvals: N95
- Strap Material: Thermoplastic Elastomer (TPE)
Daftar Harga dust mask 3m Terbaru January 2026
| KRISBOW Masker Anti Debu | Rp15.900 |
| Shigematsu Works Replaceable Dust Mask | Rp3.799.900 |
| Shigematsu Respirator | Rp269.900 |
| KRISBOW Masker Respirator Setengah Wajah | Rp44.900 |
| 3M Single Cartridge Half Facepiece Respirator (Masker) | Rp149.900 |
| KRISBOW Cartridge Filter Masker | Rp11.900 |
| 3M Half Facepiece Reusable Respirator 6000 Series (Masker Respirator) | Rp229.900 |
| 3M Replaceable Dust Mask | Rp579.900 |
| CHEETAH Sepatu Safety Wanita 4008H (Sepatu Proyek) | Rp389.900 |
| Shigematsu Dust Respirator | Rp129.900 |
Data diperbarui pada 28/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Anti%20Debu/msP101516820-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/Shigematsu%20Works%20Replaceable%20Dust%20Mask/64P106605220-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Respirator/94P102042328-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/KRISBOW%20Masker%20Respirator%20Setengah%20Wajah/cgP101516448-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Single%20Cartridge%20Half%20Facepiece%20Respirator%20(Masker)/P101002370-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/KRISBOW%20Cartridge%20Filter%20Masker/9iP101515342-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/3M%20Half%20Facepiece%20Reusable%20Respirator%206000%20Series%20(Masker%20Respirator)/P102069950-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/3M%20Replaceable%20Dust%20Mask/e9P106567513-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Wanita/Sepatu%20Safety%20Low%20Cut%20Wanita/CHEETAH%20Sepatu%20Safety%20Wanita%204008H%20(Sepatu%20Proyek)/1aP101000046-17.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Debu/Masker%20Debu%20Bisa%20Diisi%20Ulang/Shigematsu%20Dust%20Respirator/P102775196-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Direct-Joint%20Type%20Gas%20Respirator%20(Low%20Concentration%20Type)/P102752858-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/SUNDSTROM%20SAFETY%20Spectacle%20Kits%20for%20Full-Face%20Respirators/7lP110222273-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/CIG%20Masker/P102085585-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Direct-Joint%20Type%20Gas%20Respirator%20(Low%20Concentration%20Type)/P102743258-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/SUNDSTROM%20SAFETY%20General%20Purpose%20PAPR%20System/1iP109476054-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20N95/3M%20Particulate%20Respirator%208210%20(Masker%20N95)/9sP105602352-2.jpg)