Beli dupont tyvex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DUPONT Protective Clothing Tyvek 400Deskripsi:DuPont Tyvek 400, model TY198S WH. Hooded coverall. Stitched external seams. Elastication at wrists, ankles and face. Elastication at waist (glued-in). Tyvek zipper and flap. White.
- 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai)atribut:
- Closure Type: Two-way Zipper
- Primary Material: Polypropylene
- Color: White
- Style: 2 Panel Hood, Elastic Cuff, Elastic Waist, Elastic Waist & Ankle
- TRUSCO Disposable Protective Clothing (Coverall)atribut:
- Material: Polypropylene (PP) non-woven fabric, Back: without polyethylene (PE) coating
- Purpose of Use: Dirty and dusty work site, coating work, cleaning work.
- monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical)Deskripsi:Produk ini juga sering disebut dengan Tyvex Clothatribut:
- Appliable Chest Measurement (cm): 108 to 116
- Compatible Height (cm): 182 to 188
- Material: Double structure of PE moisture permeable film + PP laminate
- Specification: Cuff rubber, waist rubber reduces invasion and adhesion of liquids and dust. Antistatic
- Color: White
- Size: XL
- EN standard: 1149-5: 2008 (electrostatic protection performance), type 5, type 6
- JIS Standard: [JIS T8115] Type 5 (sealing clothes for protection of fine particles), Type 6 (sealing clothes for protection of mist)
- Weight (g/m²): 65
- DuPont-Asahi Tyvek R Flushing SheetDeskripsi:A next-generation drainer sheet that suppresses water leakage and condensation damage with about twice the waterproofness of Tyvek House Wrap and the industry's first moisture permeability function. Although it has excellent strength and durability, it weighs about 1/8 of a conventional drainer sheet. It is a product that is easy to bend at the corners and has excellent workability.atribut:
- Material: High density polyethylene
- Thickness (mm): 0.34
- DUPONT Baju Tychem C (Coverall)Deskripsi:DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
- DUPONT Protective Cloth, Tyvek, (R) Softwear Type IIIatribut:
- Material: Tyvek (polyethylene)
- Color: White
- Specification: JIS T 8115 standard type 4 - 6 compatible product (for protection against spray, minute particles and mist)
- 3M Protective Coverall Safety Work Wear 4570Deskripsi:- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.atribut:
- Color: Gray
- Size: L
- Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
- Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
- Closure Type: Double front closing system with large ring zip pull for easy wear
- Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
- Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
- ANSELL AlphaTec 2000 Standart CoverallDeskripsi:Specialized protection: The AlphaTec® 2000 STANDARD Bound - Model 111 grants wearers moderate chemical protection*, resisting liquid and particulate biological hazards (including radioactive particulates**)Added defenses: This protective body suit also meets EN 14126 and ASTM F1670/1671 standards for bloodborne pathogen protection and DIN 32781 requirements for pesticide resistanceAdvanced breathability: The use of microporous polyethylene laminate nonwoven fabric makes it water vapor-permeable, reducing heat stressAssured antistatic capabilities: In addition, this protective suit satisfies EN 1149-5 antistatic standardsReduced cross contamination risks: Low-linting fabric lessens cross contamination risk in critical areasLimited allergy and surface defect risks: Latex- and silicone-free by design, risks of Type IV latex allergies or contaminant transfer to metal when spray-painting are minimizedEnhanced fit and features: This chemical-protective suit’s optimized fit and finger loops enhance comfort and user-friendliness, while a three-piece hood provides added protection and a two-way front zipper with resealable storm flap enhance practicalityatribut:
- Color: White
- Seam Type: Bound
- Material: Microporous polyethylene\nLaminate non-woven
- DUPONT Tychem(R) 2000Deskripsi:Chemical protective clothing used for high-risk work that comes into contact with harmful chemicals that threaten human health. Despite its light weight, it can handle both chemical substances and biohazard. Has permeation resistance to most high concentration inorganic chemicals. Supports pressures up to 2 bar. 100% shut out of particle intrusion. Has resistance to blood. Resident Evil conforms to European standard EN14126: 2003. Chemical manufacturing industry, pharmaceutical industry, petrochemical industry, tank cleaning and inspection / maintenance, handling of agricultural chemical products, factory dismantling work, incinerator dismantling (dioxin countermeasures), PCB treatment, decontamination work of contaminated areas, harmful substances Disposal work, factory cleaning and maintenance, military related, emergency treatment (spill disposal and accident handling), disease and disaster countermeasures, medical related, firefighting (rescue team terrorism countermeasures, etc.), police (radiation pollutant treatment) , Security), etc.atribut:
- Material: Tyvek (R) (high density polyethylene) + polymer coating
- Standard: JIS standard, EN standard
- TGK Part No.: 532-87-04-79
- Chest Circumference(cm): 108-116
- Suitable Body Height (cm): 180-188
- Structure: Two layers of polymer coating on Tyvek R
- Manufacturing Method: Tyvek
- Type: Overall
- Color: Yellow
- Size: LL
- SOLID Disposable Hazmat Coverallatribut:
- Color: White
- Size: XL
- Material: Sponbound 45-55gsm (waterproof)
- DUPONT WearpackDeskripsi:DuPont Tychem 2000Kain yang ringan dan tahan lama, kain Tychem 2000 memberikan perlindungan setidaknya 30 menit terhadap >40 bahan kimia. Tychem 2000 digunakan untuk perlindungan percikan cahaya di berbagai lingkungan industri, termasuk penyulingan minyak bumi, manufaktur pulp dan kertas, pengolahan makanan, pengolahan kimia, dan manufaktur farmasi.
- KLEENGUARD Breathable Splash & Particle Protection CoverallsDeskripsi:Kleenguard A50 Breathable Splash & Particle Protection ApparelThese breathable splash and particle protection coveralls, features:-Respirator fit hood-Reflexsizing for more comfortable fit and less rip out-Two way zipper for quick, easy access to work clothes-Low lint-Thumb loops prevent sleeves from riding up and provide increase wrist protection-Passes EN1149-5 criteria for anti-static materials-EU Complex design-Passes testing for Category III, Type 5 & Type 6 Protection-Passes EN1073-2 approved for radioactive dust protection-1 case = 25 suits; Individually packed.Industries using A50 Apparel includes Automotive, Pharmaceutical, Aviation, Liquid handling, general manufacturing, and so much more.Kleenguard A50 Breathable Splash & Particle Protection ApparelKleenguard A50 Apparel are made of SMS fabric that's been treated with a proprietary coating to offer both breathability and liquid splash protection in a single coverall. They are designed to protect against dry particles, aerosols and chemical splash.-This apparel uses Reflex sizing for a more comfortable fit, a respirator fit hood, two way zipper offer easy access to work clothes, thumb loops for better protection, and elastic wrists and ankles.-Passes EN 1149-5 for antistatic materials-EN 1073-2 approved for radioactive dust protection-25 suits/case; individually packed
- OneMed Pouch Tyvek Plasma RollDeskripsi:Tyvek merupakan kertas tahan air yang diproduksi menggabungkan kekuatan, sifat pelindung dan permeabilitas uap tinggi. Fungsinya hampir mirip dengan pouches dan wrapping sebagai pengemas alat-alat medis yang sudah disterilkan.atribut:
- Marketing Authorization Number of KEMENKES RI: AKD 20903510318
Daftar Harga dupont tyvex Terbaru January 2026
| DUPONT Protective Clothing Tyvek 400 | Rp119.900 |
| 3M Disposable Protective Coverall 4515 (Baju Sekali Pakai) | Rp149.900 |
| TRUSCO Disposable Protective Clothing (Coverall) | Rp74.000 |
| monotaro Chemical Protective Clothing For Jis (Baju Pelindung Chemical) | Rp119.900 |
| DuPont-Asahi Tyvek R Flushing Sheet | Rp1.399.900 |
| DUPONT Baju Tychem C (Coverall) | Rp579.900 |
| DUPONT Protective Cloth, Tyvek, (R) Softwear Type III | Rp419.900 |
| 3M Protective Coverall Safety Work Wear 4570 | Rp1.099.900 |
| ANSELL AlphaTec 2000 Standart Coverall | Rp129.900 |
| DUPONT Tychem(R) 2000 | Rp839.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Protective%20Clothing%20Tyvek%20400/ppP103578925-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Disposable%20Protective%20Coverall%204515%20(Baju%20Sekali%20Pakai)/ldP103699769-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/TRUSCO%20Disposable%20Protective%20Clothing%20(Coverall)/P101501260-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/monotaro%20Chemical%20Protective%20Clothing%20For%20Jis%20(Baju%20Pelindung%20Chemical)/P102230411-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Baju%20Tychem%20C%20(Coverall)/P101002966-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Protective%20Cloth%2C%20Tyvek%2C%20(R)%20Softwear%20Type%20III/P102021101-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Protective%20Coverall%20Safety%20Work%20Wear%204570/P101572086-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/ANSELL%20AlphaTec%202000%20Standart%20Coverall/69P105658225-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Tychem(R)%202000/gzP106580611-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/SOLID%20Disposable%20Hazmat%20Coverall/meP103756806-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Wearpack/5fP108303195-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Chemical%20Spray%20Protection%20Apparel/0mP102144022-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/SAFO%20Hazmat%20Coverall/qmP103848958-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/KLEENGUARD%20Breathable%20Splash%20%26%20Particle%20Protection%20Coveralls/6zP105703251-2.jpg)