Beli ducting exhaust di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KDK Exhaust Ceiling SiroccoDeskripsi:Exhaust typeThe fan shall be suitable for ceiling mountingHP (Half-pitch) motor with thermal cut-offWell lubricated bearing for long life operationPre-installed power cordUnique design of double orifice minimizes noise transmission from fanHigh performance taper blade designed Sirocco Fan adopted to control air turbulence effectivelyInstallation size = 177 x 177 mmatribut:
- SNI License: Yes
- KDK Exhaust PlafonDeskripsi:KDK 15-TGQ - Ceiling Exhaust 6 inch berfungsi untuk membuang udara kotor dalam ruangan dengan suara halus, dan motor dilengkapi dengan thermal fuse.Daya : 34 WattHembusan udara tenangSuara halusDesign eleganDiameter baling 15 cm (6″)Baling aman, anti retak
- HI-TECH DURAVENT Duct Hoses for AirDeskripsi:Polypropylene duct hoses for air are primarily used on heaters, defrosters, air conditioners, and ventilation equipment in the marine and transportation industries. They meet Federal Motor Vehicle Safety Standard Number 302 (FMVSS 302), which specifies the burn-resistance requirements for materials used inside motor vehicles. These hoses are lightweight, flexible, and crush-resistant. They also resist damage from exposure to chemicals and moisture, are self-extinguishing, and provide good flex-fatigue resistance. The hoses are highly compressible, which saves space when transporting them.atribut:
- UNSPSC: 40142007
- Compatible Chemicals: Dust; Fumes
- Hose Length (ft): 25
- Not Recommended Chemicals: Chips & Shavings; Cutting Oil; Liquids; Water
- Panasonic Kipas Exhaust SiroccoDeskripsi:Motor generasi terbaru yang lebih ringan,aman dan tahan lama, Panasonic FV-17CDUN - Exhaust Fan Sirocco Teknologi terbaru yang lebih efisien dan ukuran yang lebih kecil, akan tetapi memiliki kemampuan yang sama dengan motor generasi sebelumnyaPergerakan udara lebih baikAliran udara sehatDesain eleganatribut:
- Voltage/Frequency (V/Hz): 220/50
- SNI License: Yes
- SNI Number: PCS 00017.01
- Nicotra Gebhardt Axial Wall Fanatribut:
- Class: Class F, IP54
- Voltage (V): 230
- Mebra Tubing PTFE TubeDeskripsi:PTFE hose linear tube. Better known as Teflon® is unbeatable in terms of flexibility, temperature range and chemical resistance.atribut:
- Color: Netral
- KDK Kipas Angin Ventilasi Langit langitDeskripsi:- Berfungsi membuang udara kotor dalam ruangan. - Memakai "Sirocco Fan" berkinerja tinggi. - Suara Hembusan halus. - Cocok digunakan di rumah, condominium, apartemen, kantor, ruko, rumah sakit, hotel, dll - Dapat diaplikasikan menggunakan "ducting".atribut:
- Voltage (V): 220
- SNI License: Yes
- SNI Number: PCS 00026.01
- KDK Kipas Exhaust IndustrialDeskripsi:- Berfungsi untuk menarik udara kotor ruangan- Bodi dan kipas terbuat dari metal- Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"atribut:
- Power (W): 74
- Speed (rpm): 1300
- Size Propeller (inch): 16
- Fan Material: Metal
- Frequency (Hz): 50
- Noise (dB): 48.5
- SNI License: Yes
- SNI Number: PCS 00026.01
- KDK Kipas Exhaust Langit langitDeskripsi:Produk kwalitas terbaik, dengan memproduksi banyak type Ventilating Fan mampu memenuhi kebutuhan ventilasi pada setiap ruangan bangunan anda.atribut:
- Size Propeller (inch): 8
- Body Material: Plastic
- Frequency (Hz): 50
- Power Consumption (W): 16
- SNI License: Yes
- SNI Number: PCS 00018.01
- Voltage (V): 220
- KDK Kipas ExhaustDeskripsi:- Single Phase - Putaran kipas dapat dibalik dengan mengatur pemasangan kabel dan baling-baling kipas - Unit fan dilapisi dengan cat polyster resin - Dapat dipasang secara vertikal dan horisontal - Motor dilengkapi dengan "Thermal Fuse" (Sekering Pengaman Panas) - Cocok dipakai digudang, pabrik, ruang basement, dapur restaurant, dll. - Unit dapat dipasang dengan menggunakan ducting - Desain lekukan baling-baling dibuat khusus untuk menghasilkan kapasitas udara besar dengan konsumsi listrik rendah dan suara halus
- KDK Exhaust DindingDeskripsi:KDK 15-AAQ - Exhaust Fan Dinding 6 inchBerfungsi membuang uap air(hot shower) dan bau toilet atau kamar mandi keluar ruangan
- CKE Kipas Exhaust StandarDeskripsi:Exhaust fan/ exhaust dinding/ kipas eksos/ kipas ventilasi udara/ blower gedung cocok untuk digunakan di gudang, pabrik, rumah, apartemen, rumah sakit, dan tempat lainnya untuk mempercepat sirkulasi udara di suatu ruang yang memiliki sistem sirkulasi udara yang kurang memadai.- Terdapat Ball Bearing- Material Casing dan Blade Besi- Motor Kawat Tembaga
- Panasonic Ceiling Mounted FanDeskripsi:Panasonic Sirocco Exhaust Fan - FV17CU7NANH menjadi ventilasi mekanik pilihan dengan performa unggul. Suara halus dan tidak berisik. Jadikan ruangan lebih bersih dan sehat dari debu maupun aroma tak sedap lainnya.atribut:
- SNI License: Yes
- SNI Number: PCS 00017.01
- KDK Kipas ExhaustDeskripsi:- Mengatur keluar-masuk udara ruangan (in-out) - Suara motor halus dan aman - Motor dilengkapi dengan "thermal fuse"
- Panasonic Exhaust PlafonDeskripsi:Panasonic FV-15TGU - Ceiling Exhaust Fan 6 inch Super Nyaman, Baling-baling lebih besar yang mampu menghasilkan hembusan angin yang lebih besar. Kerja motor dan baling-baling tidak berisik. Super Bandel, Motor menggunakan Ball-Bearing untuk mengurangi gesekan pada poros saat berputar, sehingga menjadikannya lebih tahan lama, perputaran motor lebih halus dan tidak berisik serta dilengkapi ground dan motor shaft untuk menghindari bahaya korslet.Daya : 12 WattBerfungsi membuang udara kotorHembusan udara tenangSuara motor & baling-baling halus / Low NoiseMotor dilengkapi dengan “Thermal Fuse”Cara instalasi mudahatribut:
- Noise Level (dB): 45
- Color: White Gading (Ivory White)
- SNI License: Yes
- SNI Number: PCS 00017.01
- Voltage (V/Hz): 240/50
- Maspion Kipas ExhaustDeskripsi:Maspion MV-251NEX - Exhaust Fan Dinding 10 inch mengkondisikan udara di dalam ruang tetap bersih dan sehat. Karena bekerja 2 in 1 yakni membuang udara kotor menuju ke luar, dan membawa udara sejuk dari luar ke dalam. Kinerja Maspion MV-251NEX - Exhaust Fan Dinding 10 inch telah dilengkapi dengan sekring pengaman. Sehingga aman dan awet digunakan dalam jangka panjang.Diameter : 10 inch MotorTidak berisikMemiliki 2 arah putaran in-outAda sekring pengamanAwetatribut:
- SNI License: Yes
- SNI Number: PCS 00029.01
- SEKAI Exhaust FanDeskripsi:Kipas Angin SEKAI CEF 1295 adalah produk kipas angin Exhaust Langit-Langit berbahan Plastik dengan ukuran 30 cm (12"), yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan dan hemat listrik tapi dengan daya sedot 13.00 m³/min. Exhaust yang kuat dan tahan lama tanpa berisik dan anti karat ini dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dapat menstabilkan kesegaran udara ruangan. - Kipas Angin Saluran Udara 30 cm (12inch) - Exhaust tipe langit-langit/ Dak - Daya : 38 Watt - Daya Sedot 13.00 m³/min - Ukuran Pemasangan 31.5 x 31.5 cm - Anti Karat - Dilengkapi Sekring Pengaman - Dirancang Dapat Mengontrol Aliran Udara - Menstabilkan Kesegaran Udara Ruanganatribut:
- Frequency (Hz): 50
- Voltage (V): 220
- monotaro Flexible DuctDeskripsi:The duct for air conditioning and ventilationatribut:
- Operating Temperature Range (°C): -20 to 80
- Panasonic Exhaust FanDeskripsi:Exhaust dinding Panasonic ini berfungsi untuk mengatur ventilasi udara di ruangan. Hembusan udaranya halus, cara pemasangannya di dinding sederhana dan mudah, motor dengan teknologi baru yang ringan, aman dan lebih tahan lama.atribut:
- Voltage (V): 220
- Color: White
- SNI License: Yes
- SNI Number: PCS 00017.01
- Nicotra Gebhardt Axial Direct FanDeskripsi:The axial flow fans are manufactured in several duct casing styles made of galvanized sheet steel. The axial impeller is made of aluminium casting or reinforced plastic blades and directly mounted on the shaft of an IEC standard motor placed in the airstream.ADT/ADTA: Long duct casing, both sides with mounting flange.atribut:
- Phase: 3phase
- Pressure: 150
- Voltage (V): 415
Daftar Harga ducting exhaust Terbaru December 2025
| KDK Exhaust Ceiling Sirocco | Rp689.900 |
| KDK Exhaust Plafon | Rp349.900 |
| HI-TECH DURAVENT Duct Hoses for Air | Rp999.900 |
| Panasonic Kipas Exhaust Sirocco | Rp799.900 |
| Nicotra Gebhardt Axial Wall Fan | Rp9.799.900 |
| Mebra Tubing PTFE Tube | Rp6.799.900 |
| KDK Kipas Angin Ventilasi Langit langit | Rp1.499.900 |
| KDK Kipas Exhaust Industrial | Rp979.900 |
| KDK Kipas Exhaust Langit langit | Rp659.900 |
| KDK Kipas Exhaust | Rp2.999.900 |
Data diperbarui pada 16/12/2025 (Harga belum termasuk PPN)