Beli duct tape ac di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INABA DENKO Duct Tape Lem
    Mulai

    Rp69.000

    INABA DENKO Duct Tape Lem
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.
    atribut:
    • Thickness: 0.18mm
    • Material: PVC
  2. INABA DENKO Duct Tape Non Lem
    Mulai

    Rp41.000

    INABA DENKO Duct Tape Non Lem
    Deskripsi:
    Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Against Sunshine. Specially Formulated Non-Adhesive Tape Will Not Unroll by Itself Even If Dropped During Application.
    atribut:
    • Thickness: 0.12mm
    • Material: PVC
  3. 3M Duct Tape (Lakban Serbaguna)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.000

    3M Duct Tape (Lakban Serbaguna)
    atribut:
    • Adhesive Material: Synthetic Rubber
    • Backing Material: Polyethylene coated cloth Scrim
    • Color: Black
    • Length (m): 10
    • Product Type: 48
  4. Armaflex Insulation Pipe T-Series Class 1
    Mulai

    Rp119.900

    Armaflex Insulation Pipe T-Series Class 1
    Deskripsi:
    Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
    atribut:
    • Thickness (mm): 32 (1 1/4inch)
  5. NACHI TAPE Lakban PVC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.000

    NACHI TAPE Lakban PVC
    atribut:
    • Size (mmxm): 48x20
    • ICP: Yes
    • MSDS: Yes
  6. G Tape Lakban
    Mulai

    Rp10.000

    G Tape Lakban
    atribut:
    • Thickness (mm): 0.18
    • Lenght (mm): 13000
    • Widht (mm): 50
  7. 3M All Purpose Duct Tape
    Mulai

    Rp76.000

    3M All Purpose Duct Tape
    Deskripsi:
    Details : - Aggressive natural rubber adhesive provides instant adhesion to a wide variety of surfaces, including metal, glass, plastic, and sealed concrete. - Woven cloth scrim allows tape to tear easily by hand and provides ease of application and handling. - Conformable backing is good for use on contoured surfaces. - Good tensile strength for light duty bundling. - Consistent unwind improves handling in a variety of applications. Constructed of polyethylene film laminated to cloth with a natural rubber adhesive, this aggressive tape resists curling and tears off the roll cleanly even when used in challenging jobs. The 3M All Purpose Duct Tape DT8 is designed to provide a versatile, conformable, and quick stick solution for demanding applications. Due to its unique design, the 3M All Purpose Duct Tape DT8 offers high instant adhesion coupled with maximum conformability, making it an ideal tape for dealing with contoured surfaces. It can be applied in temperatures as low as 40°F (4.4°C) and used in temperatures as high as 150°F (65.5°C) for up to 30 minutes. The 3M All Purpose Duct Tape DT8 is available in silver and black. It bonds firmly to a number of substrates-including plastic, glass, and sealed concrete. Suggested Applications. Taping/splicing insulation. Capping pipe. Securing conduit ends. Temporary repair. Hanging polyethylene drapes.
    atribut:
    • Adhesive Type: Synthetic Rubber
    • Backing Material: Polyethylene over cloth scrim
    • Size (mmxm): 48x22.9
  8. Tesa Tape Lakban
    Mulai

    Rp169.900

    Tesa Tape Lakban
    atribut:
    • Tape Width (mm): 48
    • Tensile Strength (N/10mm): 36
    • Base Material: Polyethylene coated cloth
    • Tape Length (m): 50
    • Adhesive: Rubber-based
    • Adhesive Strength (N/10mm): 4.1
    • Elongation (%): 18
    • Heat Resistance Temperature (°C): 65
    • TRUSCO Number: 325-1411
    • Tape Thickness (µm): 180
  9. Hoda Braket AC
    Mulai

    Rp88.000

    Hoda Braket AC
    atribut:
    • Use for: AC 0.5PK-1.5PK
    • Dimensions (cm): 44x17
    • Include: Bracket Outdoor AC + Dynabolt
    • Thickness (mm): 1.5
  10. SUPERIOR Copper Brazing Alloy
    Mulai

    Rp469.900

    SUPERIOR Copper Brazing Alloy
    atribut:
    • Material: Copper:93%, Phosphorus:7%
    • Length (mm): 500
    • Melting point: 705degrees to 805degrees
    • Specification: JIS standard BCup-2
  11. INABA DENKO Non-Adhesive Tape
    Mulai

    Rp119.900

    INABA DENKO Non-Adhesive Tape
    atribut:
    • Material: Base material: PVC
    • Operating Temperature Limits: private
    • Width (mm): 75
    • Thickness (mm): 0.15
    • Color: ivory
    • Length (m): 18
    • TRUSCO Number: 761-3512
    • Tensile Strength: private
  12. TEKIRO Offset Handle Impact (Gagang Sok L Impact)
    Mulai

    Rp419.900

    TEKIRO Offset Handle Impact (Gagang Sok L Impact)
    Deskripsi:
    TEKIRO 3/4" DR. OFFSET HANDLE IMPACT 20" Merupakan tool berbentuk L sementara pada ujungnya berbentuk heksagonal yang berfungsi untuk menyambungkan dengan socket. Dan berfungsi untuk melepas atau mengencangkan nut/bolt dengan momen kekencangan tertentu. terbuat dari material berkualitas dan awet.Dimensi produk : 532mmx25mmFungsi : menyambung socket untuk mebuka nut/bolt agar mendapatkan momen tertentu Material : CR-MO
  13. AIR HANDLER Pleated Air Filters
    Mulai

    Rp60.000

    AIR HANDLER Pleated Air Filters
    Deskripsi:
    MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).
    atribut:
    • UNSPSC: 40161505
  14. INABA DENKO Non-Adhesive Tape
    Mulai

    Rp54.000

    INABA DENKO Non-Adhesive Tape
    atribut:
    • Color: ivory
    • Thickness (mm): 0.15
    • Width (mm): 50
    • Length (m): 18
    • Material: PVC
    • TRUSCO Number: 761-3504
  15. Super Metallize Duct Tape
    Mulai

    Rp29.000

    Super Metallize Duct Tape
    Deskripsi:
    Lakban ducting. kualitas bagus dan lengket.bersihkan permukaan dari debu dan basah sebelum memakai lakban jenis apapun.
  16. 888 Lakban AC
    Mulai

    Rp46.000

    888 Lakban AC
    atribut:
    • Size (mmxy): 45x15
  17. Tateyama Duct tape
    Mulai

    Rp23.000

    Tateyama Duct tape
    atribut:
    • Thickness (mm): 0.18
    • Lenght (mm): 15000
    • Widht (mm): 50
  18. TRUSCO Repair Tape for Duct
    Mulai

    Rp149.900

    TRUSCO Repair Tape for Duct
    Deskripsi:
    -This is a damage repair tape for ducts using tarpaulin.-Since it is made of resin, it has good flexibility, it can be used in flexible and narrow places. -For duct repair.-For repairing sheet and tents.
    atribut:
    • W x L: 120mm x 0.2m
    • Thickness: 0.4mm
  19. monotaro Lakban OPP (Selotip)
    Mulai

    Rp47.000

    monotaro Lakban OPP (Selotip)
    atribut:
    • Width (mm): 48
    • Length (m): 50
Daftar Harga duct tape ac Terbaru October 2025
INABA DENKO Duct Tape LemRp69.000
INABA DENKO Duct Tape Non LemRp41.000
3M Duct Tape (Lakban Serbaguna)Rp26.000
Armaflex Insulation Pipe T-Series Class 1Rp119.900
NACHI TAPE Lakban PVCRp37.000
G Tape LakbanRp10.000
3M All Purpose Duct TapeRp76.000
Tesa Tape LakbanRp169.900
Hoda Braket ACRp88.000
SUPERIOR Copper Brazing AlloyRp469.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)