Beli drum opener di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Non Brand Alat Pembuka Drumatribut:
- Material: Baja
- TRUSCO Spanner For Steel Drumatribut:
- Length (mm): 270
- Sanyo-Gom Factory Rubber Stopperatribut:
- Material: Natural rubber
- HAMACO Non-Sparking Spanner for Steel DrumDeskripsi:-A tool that does not generate sparks even when friction or impact is applied.-Besides being non-ignitable, it is nonmagnetic and has excellent resistance to corrosion.-Certified by FM Approvals, a US accreditation organization.atribut:
- Total Length: 520mm
- Material: Beryllium Copper Alloy
- SMT Dyna Boltatribut:
- Head: Hex
- Diameter (mm): M8
- Length (mm): 19
- Material: Steel
- Hardness (HV): min. 560
- Surface Treatment: Yellow
- Length (inch): 3.546875
- Diameter: 5/16 inch
- Size: M8x90mm(5/16 inch x 3 5/9)
- Non Brand Drum Bung & Plug WrenchDeskripsi:Drum plug wrenches are for use in tightening and loosening the fill caps on intermediate bulk containers (IBC).
- DAYTON Drum Bung & Plug WrenchDeskripsi:These nonsparking drum plug wrenches won’t spark during use and have an offset handle to tighten and loosen countersunk drum plugs. They are suitable for use in flammable environments.atribut:
- UNSPSC: 40151532
- Color: Black, Yellow
- For Plug/Bung Style: 3/4 in Drum Plugs, 2 in Drum Plugs
- Material: Aluminium
- monotaro.id Wing Bolt Stainlees Steel M5x10mmatribut:
- Size: M5(13/64 inch)
- Length (mm): 10
- Material: Stainless Steel
- Length (inch): 25/64
- monotaro.id Dynabolt SS 304atribut:
- Material: SS 304
- SMT Bolt Hexagonal SUS304 (Baut)Deskripsi:Baut Heksagonal dari SMT ini memiliki ukran M4-M24 dan cocok untuk industri perbengkelan, otomotif,manufakturing, dllatribut:
- Head: Hex
- Material: SUS304
- Type: Slotted
- Drat Type: Full drat
- ALDO Kunci Pembuka Tutup Drumatribut:
- Dimensions (mm): 100x260
- Thickness (mm): 10
- AS ONE Red Rubber Stopperatribut:
- Material: natural rubber
- ASH Oilcan Spanneratribut:
- Material: Malleable cast iron
- Overall Length (mm): 420
- Weight (kg): About 1.1
- Kanda rubber chemical Silicone Stopperatribut:
- Material: Silicon
- Heat Resistance Temperature (°C): 150
- TRUSCO StopperDeskripsi:14atribut:
- Material: Rubber:Natural Rubber (NR) Metal Fittings:Rolled Steel For General Structural Use
- Purpose of Use: An impact mitigation material.
- AS ONE Silicone Stopperatribut:
- Heat Resistance Temperature (°C): 200
- Material: Silicon rubber
Daftar Harga drum opener Terbaru March 2026
| Non Brand Alat Pembuka Drum | Rp599.900 |
| TRUSCO Spanner For Steel Drum | Rp739.900 |
| Sanyo-Gom Factory Rubber Stopper | Rp77.900 |
| HAMACO Non-Sparking Spanner for Steel Drum | Rp8.599.900 |
| SANEI Rubber stopper | Rp28.900 |
| SMT Dyna Bolt | Rp29.900 |
| Non Brand Drum Bung & Plug Wrench | Rp589.900 |
| DAYTON Drum Bung & Plug Wrench | Rp619.900 |
| monotaro.id Dynabolt | Rp2.900 |
| monotaro.id Wing Bolt Stainlees Steel M5x10mm | Rp98.900 |
Data diperbarui pada 12/03/2026 (Harga belum termasuk PPN)






























































































































































/8yP102893322-2.jpg)