Beli drum loader di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RAVENDO Drum Trolley
    Mulai

    Rp21.999.900

    RAVENDO Drum Trolley
    atribut:
    • AS ONE Part Number: 64-8339-02
    • Distance Inside Front Wheels WI (mm): 370
    • Load Capacity (kg): 250
    • Main Unit Material: Steel
    • Overall Height (mm): 1000
    • Overall Length (mm): 1670
    • Overall Width (mm): 500
    • Wheel Material: Rubber
  2. KRISBOW Drum Loader (Troli Drum)
    Mulai

    Rp4.799.900

    KRISBOW Drum Loader (Troli Drum)
    atribut:
    • Max. Drum Height (mm): 957
    • Min. Drum Height (mm): 832
    • Drum Diameter (mm): 580
    • Capacity (kg): 300
    • Item: Drum Loader
    • Type: Drum Loader
    • Unit Dimensions (mm): 1150x830x1100
  3. Black Diamond Spill Pallet Ramp
    Mulai

    Rp7.199.900

    Black Diamond Spill Pallet Ramp
    Deskripsi:
    Ramps for spill pallets connect to compatible spill pallets and provide gentle slopes for carts and hand trucks to load and unload drums.
  4. Rabbit Container Box Modular 6653 (Kontainer)
    Mulai

    Rp92.900

    Rabbit Container Box Modular 6653 (Kontainer)
    Deskripsi:
    Modular Containers are stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 670x335x100
  5. monotaro Drum Carrier (Troli Drum)
    Mulai

    Rp3.099.900

    monotaro Drum Carrier (Troli Drum)
    atribut:
    • Material (Wheel): Rubber, iron
    • Material (Grip): Rubber
    • Overall Width (mm): 615
    • Body Material: iron
    • Mass (kg): 23.2
    • Maximum Loading Load (kg): 300
    • Overall Height (mm): 1500
    • Road Wheel (Outer Diameter Ø x Width W) (mm): 250 press wheels x 2
    • Shaft Length (mm): 66
    • Summary: JIS drum 200L
  6. OIC Hydraulic Drum Porter (Troli Drum)
    Mulai

    Rp14.999.900

    OIC Hydraulic Drum Porter (Troli Drum)
    atribut:
    • Drum Size (L): 200
    • Drum Lifting Height (mm): 270
    • Lower Gripper Height (mm): 880
    • Inner Straddle Width (mm): 960
  7. ALDO Drum Carrier
    Mulai

    Rp2.699.900

  8. KESTONE Hand Drum Porter (Troli Drum)
    Mulai

    Rp7.399.900

    KESTONE Hand Drum Porter (Troli Drum)
    atribut:
    • Capacity (kg): 250
    • Lift Height (mm): 345
    • Drum Diameter (mm): 572
    • Max. Drum Height (mm): 915
    • Overall Length (mm): 810
    • Overall Width (mm): 780
  9. Sumo Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    Sumo Drum Porter (Troli Drum)
    atribut:
    • Lifting Height (mm): 500
  10. GOZOZ Drum Porter (Troli Drum)
    Mulai

    Rp14.999.900

    GOZOZ Drum Porter (Troli Drum)
    atribut:
    • Lifting Capacity (kg): 300
  11. Dalton Drum Lifter (Troli Drum)
    Mulai

    Rp15.999.900

    Dalton Drum Lifter (Troli Drum)
    Deskripsi:
    Capacity 350kg
    atribut:
    • Capacity (kg): 350
  12. DYNA Drum Porter (Troli Drum)
    Mulai

    Rp13.999.900

    DYNA Drum Porter (Troli Drum)
    atribut:
    • Front Wheel Size (mm): 150x50
    • Hydraulic Lifting: Yes
    • Rear Wheel Size (mm): 125x50
  13. HAND LIFT Drum Truck (Troli Drum)
    Mulai

    Rp5.799.900

    HAND LIFT Drum Truck (Troli Drum)
    Deskripsi:
    - Lift, carry, rotate, tilt and drain fully loaded oil drums;- The body structure is firm and compact;- The oil cylinder adopts leak-proof design and imported seals;- The oil drum can be locked vertically to avoid overflow or the oil drum can be locked horizontally to prevent the oil from being discharged from the gas nozzle; - Drum trucks are packaged separately to save on shipping.
    atribut:
    • Lift Height (mm): 400
    • Load Capacity (kg): 300
    • Overall Size (mm): 980x850x1200
  14. KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp549.900

    KRISBOW Hand Trolley Truck (Troli Barang / Troli 2 Roda)
    atribut:
    • Item: Trolley
    • Wheel Material: Rubber
  15. TUMPA Spill Pallet (Palet Penampung Tumpahan)
    Mulai

    Rp3.399.900

    TUMPA Spill Pallet (Palet Penampung Tumpahan)
    atribut:
    • Color: Black Grating/Yellow Deck
    • Style: Economy Spill Pallet
    • Liquid Discharge Solution: Drain Plug
  16. KRISBOW Hydraulic Drum Stacker with Turner (Troli Drum)
    Mulai

    Rp19.999.900

    KRISBOW Hydraulic Drum Stacker with Turner (Troli Drum)
    atribut:
    • Item: Drum Stacker
    • Type: Hydraulic Drum Stacker
    • Video: No
    • Maximum Height (mm): No
  17. Zahren Trolley Gas Cylinder (Troli Tabung Gas)
    73%
    Mulai

    Rp939.900

    Zahren Trolley Gas Cylinder (Troli Tabung Gas)
    Deskripsi:
    Usage:Finishing operations of the mold.
    atribut:
    • Compatible With: K3,J2,J3,P3C,P3L
  18. ROMOLD Ramp untuk Bund Floor
    Mulai

    Rp10.999.900

    ROMOLD Ramp untuk Bund Floor
    atribut:
    • Length (mm): 1740
    • Width (mm): 1000
    • UDL (Kg): 1000
    • Color: Black
  19. York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)
    Mulai

    Rp649.900

    York Medium Grinding Wheel (Silicon Carbide) (Batu Gerinda)
    Deskripsi:
    These general purpose grinding wheels offer maximum cut rate and finish on non-ferrous metals and high tensile strength materials. Designed for metal removal, deburring, shaping and sharpening needs. High-quality aluminium oxide in a premium vitrified bond. Unaffected by water, acid and oils. All 31.75mm bore wheels supplied with 1, 7/8, 3/4, 5/8 and 1/2inch bore nylon reducing bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Abrasive Material: Silicon Carbide
    • Grain Size: Medium
    • Additional Conformity: EN12413
  20. Rabbit Container Box Modular 6262 (Kontainer Modular)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

    Rabbit Container Box Modular 6262 (Kontainer Modular)
    Deskripsi:
    Modular Containers are stacking containers constructed from food safe and industrial grade Polypropylene Block Copolymer (PPBC). Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 335x168x100
Daftar Harga drum loader Terbaru October 2026
RAVENDO Drum TrolleyRp21.999.900
KRISBOW Drum Loader (Troli Drum)Rp4.799.900
Black Diamond Spill Pallet RampRp7.199.900
Rabbit Container Box Modular 6653 (Kontainer)Rp92.900
monotaro Drum Carrier (Troli Drum)Rp3.099.900
OIC Hydraulic Drum Porter (Troli Drum)Rp14.999.900
ALDO Drum CarrierRp2.699.900
KESTONE Hand Drum Porter (Troli Drum)Rp7.399.900
Sumo Drum Porter (Troli Drum)Rp13.999.900
GOZOZ Drum Porter (Troli Drum)Rp14.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)