Beli drum 30 liter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Castrol Diesel Engine Oils
    Mulai

    Rp1.399.900

    Castrol Diesel Engine Oils
    Deskripsi:
    Castrol Agri Trans Plus 10W-30 is a multipurpose, wet brake transmission fluid for use in hydraulics, transmissions and PTO's. It is a SAE 10W-30 viscosity fluid formulated using high quality mineral base oils and additives, including advanced friction modifiers to ensure smooth clutch engagement. Castrol Agri Trans Plus 10W-30 has been formulated to give outstanding gear wear protection and bearing durability as well as good performance in wet brake systems.
  2. SANKO Drum Open Type
    Mulai

    Rp859.900

    SANKO Drum Open Type
    Deskripsi:
    Excellent chemical and oil resistance.Approximately 1/2 the weight compared to steel.Can also be used for strong acids and strong alkalis.It's an open drum.Some drums have obtained the UN mark. (UN mark...It is a product that complies with international standards for maritime transport of dangerous goods)Purpose:For powder transportation.
  3. Castrol Engine Oils
    Mulai

    Rp9.999.900

    Castrol Engine Oils
    Deskripsi:
    Castrol Duratec M is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reduce combustion chamber deposits and signficantly reduce maintenance costs. Duratec M is suitable for use in both spark ignition and dual-fuel gas engines. It is formulated for applications where the OEM requires a medium ash product. The detergent/dispersant additive system has been specifically designed to control deposit formation. Duratec M also has improved resistance to oxidation and nitration which ensures a longer oil service life. It also offers excellent corrosion control and base number retention.
    atribut:
    • Volume (L): 209
    • Flash Point (°C): >200
    • Pour Point (°C): -12
    • Total Base Number (mg KOH/g): 15
  4. Castrol Hydraulic Oil
    Mulai

    Rp10.999.900

    Castrol Hydraulic Oil
    Deskripsi:
    HYSPIN AWS 68 & HYSPIN AWS 46ANTI-WEAR HYDRAULIC OILSZinc-based hydraulic oils for use in all types of hydraulic pumps where pressures and speeds require anti-wear protection.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  5. Green Leaf Gentong Air dengan Tutup
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  6. Castrol Industrial Gear Oil Alpha SP Series
    Mulai

    Rp2.499.900

    Castrol Industrial Gear Oil Alpha SP Series
    Deskripsi:
    ALPHA SP SERIES High quality, mineral oil based extreme pressure gear oils. Recommended for the lubrication of industrial gear boxes using forced circulate or splash and oil batch lubrication.
    atribut:
    • Grade: ISO3448
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
  7. Castrol Oli Power1 4T
    Mulai

    Rp61.900

    Castrol Oli Power1 4T
    Deskripsi:
    Castrol POWER1 dengan Power Release Technology meningkatkan performa sepeda motor Anda dengan mengoptimalisasi gesekan sehingga Anda mendapatkan akselerasi yang lebih cepat.SPESIFIKASI/STANDAR INDUSTRI- Castrol POWER1 4T memiliki Power Release Technology yang dapat meningkatkan performa mesin dengan meredam gesekan hingga Anda dapat berakselerasi lebih cepat. Formula uniknya mampu mengurangi gesekan dalam mesin, sambil mempertahankan gesekan optimal dalam kopling, hingga memastikan kekuatan dipindahkan secara efektif kedalam roda.- API SN- JASO MA2
    atribut:
    • SAE Grade: 10W-40
    • Type: Synthetic Technology
  8. Maspion Ember + Penutup
    Mulai

    Rp149.900

    Maspion Ember + Penutup
    atribut:
    • Material: Plastic
  9. Castrol Gas Engine Oil (Oli Mesin)
    Mulai

    Rp15.999.900

    Castrol Gas Engine Oil (Oli Mesin)
    Deskripsi:
    Castrol Duratec L is a monograde gas engine lubricant that provides excellent thermal and oxidative stability to reducecombustion chamber deposits and significantly reduce maintenance costs.Duratec L is formulated primarily for spark ignition natural
    atribut:
    • Grade: SAEJ300
    • Sub Grade: SAE 40
    • Characteristics: Standart
    • Applicable to these sectors: Oil & Gas, Power Generation
    • Volume (L): 209
  10. Kiramas Water Barrel
    Mulai

    Rp129.900

    Kiramas Water Barrel
    Deskripsi:
    The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.
    atribut:
    • Color: Blue
    • Material: HDPE
  11. Castrol Transmission Oils
    Mulai

    Rp9.999.900

    Castrol Transmission Oils
    Deskripsi:
    Castrol ATF Dex III is designed for use in GM automatic transmissions pre 2005 and in Ford automatic transmission built between 1983 and 1996 where Dexron (II or III) or Mercon performance is required. Also suitable as Power Steering Fluid.
  12. Castrol Power1 Ultimate Matic Oil (Oli Matic)
    Mulai

    Rp70.000

    Castrol Power1 Ultimate Matic Oil (Oli Matic)
    Deskripsi:
    Castrol POWER1 dengan Power Release Technology meningkatkan performa sepeda motor Anda dengan mengoptimalisasi gesekan sehingga Anda mendapatkan akselerasi yang lebih cepat.SPESIFIKASI/STANDAR INDUSTRI- Castrol POWER1 Ultimate dengan formula 5-in-1 Full Synthetic Technology diciptakan secara khusus untuk performa yang luar biasa di 5 bidang utama: (1) Akselerasi yang sangat baik, (2) Perlindungan yang sangat baik, (3) Berkendara mulus, (4) Menjaga mesin tetap dingin pada perjalanan panjang, (5) tahan lama. Castrol POWER1 Ultimate MATIC 10W-30 terbukti memberikan kinerja dan akselerasi yang luar biasa bagi motor transmisi matic Anda.- API SN- JASO MB
    atribut:
    • Volume (L): 0.8
    • SAE Grade: 10W-30
    • Type: Full-Synthetic
  13. Castrol Greases
    Mulai

    Rp3.199.900

    Castrol Greases
    Deskripsi:
    Spheerol AP 2 is a non EP lithium soap thickened grease.
  14. Maspion Pail + Clamp
    Mulai

    Rp349.900

    Maspion Pail + Clamp
    atribut:
    • Material: Plastic
    • Capacity (L): 60
    • Product Size(mm): 390x390x610
Daftar Harga drum 30 liter Terbaru December 2025
Castrol Diesel Engine OilsRp1.399.900
SANKO Drum Open TypeRp859.900
Pertamina Oli Mesin Diesel Meditran Heavy Duty IndustrialRp1.099.900
Castrol Engine OilsRp9.999.900
Castrol Hydraulic OilRp10.999.900
Green Leaf Gentong Air dengan TutupRp169.900
Castrol Industrial Gear Oil Alpha SP SeriesRp2.499.900
Castrol Oli Power1 4TRp61.900
Maspion Ember + PenutupRp149.900
Castrol Gas Engine Oil (Oli Mesin)Rp15.999.900

Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)