Beli dropping funnel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock (Corong Pisah)
    Mulai

    Rp3.099.900

    SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock (Corong Pisah)
    Deskripsi:
    A cylindrical separatory funnel with a guide scale and a PTFE cock for easy liquid-liquid separation. Since it is an SPC standard separatory funnel and a PTFE cock, it can be used without grease. Since the lower end is a compatible SPC standard, the dropping liquid can be efficiently collected by connecting it to the same S socket type receiving container.
    atribut:
    • Material: Borosilicate glass
  2. SIBATA SCIENTIFIC TECHNOLOGY SPC glass filter base PTFE coating
    Mulai

    Rp4.399.900

    SIBATA SCIENTIFIC TECHNOLOGY SPC glass filter base PTFE coating
    Deskripsi:
    This is an optional part that is set on the SPC filter holder. The part that comes into contact with the filter paper is PTFE coated, so the filter paper does not stick easily and is easy to remove. This type has a P160 (pore size 100-160µm) glass filter welded to the glass base. It is suitable for samples that do not like contact with stainless steel (metal). Use in combination with the PTFE coated funnel (optional).
    atribut:
    • Ground Joint: SPC-29
    • Material: PTFE coat
  3. SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock Graduated (Corong Pisah)
    Mulai

    Rp5.499.900

    SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock Graduated (Corong Pisah)
    Deskripsi:
    A cylindrical separatory funnel with a guide scale and a PTFE cock for easy liquid-liquid separation. Since it is an SPC standard separatory funnel and a PTFE cock, it can be used without grease. Since the lower end is a compatible SPC standard, the dropping liquid can be efficiently collected by connecting it to the same S socket type receiving container.
    atribut:
    • Material: Borosilicate glass
  4. SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Base SPC-29 (Dudukan Filter Kaca)
    Mulai

    Rp3.699.900

    SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Base SPC-29 (Dudukan Filter Kaca)
    atribut:
    • Conformity For (Ømm): 25
    • Material: PTFE Coat
    • Compatible for: SPC-29
  5. Quickfit Dropping Funnel (Corong Tetes)
    Mulai

    Rp5.199.900

    Quickfit Dropping Funnel (Corong Tetes)
    atribut:
    • Capacity (ml): 100
  6. SIBATA SCIENTIFIC TECHNOLOGY Spc Glass Filter Base
    Mulai

    Rp4.599.900

    SIBATA SCIENTIFIC TECHNOLOGY Spc Glass Filter Base
    Deskripsi:
    ・Use it by setting it in the φ25mm type of SPC filter holder.・The glass filter is welded.
    atribut:
    • Ground Joint: SPC-29
    • Suitable For: For Φ47mm
  7. Peacock (Ozaki Manufacturing) Dial sheet gauge (Gauge Bore Dial)
    Mulai

    Rp20.999.900

    Peacock (Ozaki Manufacturing) Dial sheet gauge (Gauge Bore Dial)
    Deskripsi:
    A measuring instrument suitable for measuring the thickness of paper, urethane, vinyl, rubber, etc. Three types of measurement depth (insertion depth) are available: 300 mm, 500 mm, and 690 mm, so you can easily measure the thickness of even large workpieces.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Measuring Force (N): 3 or less
    • Type: Thickness Measuring Instrument
  8. SIBATA SCIENTIFIC TECHNOLOGY Funnel (Corong)
    Mulai

    Rp949.900

    SIBATA SCIENTIFIC TECHNOLOGY Funnel (Corong)
    Deskripsi:
    It is a funnel (spare part) that comes standard with the Φ47mm set of filter holders.
  9. SIBATA SCIENTIFIC TECHNOLOGY SPC Glass Base for Filter Holder
    Mulai

    Rp3.199.900

    SIBATA SCIENTIFIC TECHNOLOGY SPC Glass Base for Filter Holder
    Deskripsi:
    A glass base used in conjunction with the support screen type of the SPC filter holder. This is an SPC joint type that can be used without grease.
    atribut:
    • Ground Joint: SPC-29
  10. Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp1.999.900

    Peacock (Ozaki Manufacturing) Dial Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    The dial thickness gauge is a handy type measuring instrument that can quickly measure the thickness of small parts, rubber, felt paper, etc. by operating the lever.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Anvil (mm): Diameter: 10
    • Contact Diameter (mm): 10
    • Material: Ceramic contact point and anvil
    • Measurement Depth (mm): 120
    • Measuring Force (N): 1.8 or less
    • Measuring Range (mm): 0~10
    • Minimum Reading (mm): 0.01
    • Overall Length (mm): 106.7
    • Type: Frame and gauge integrated type
  11. monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp889.900

    monotaro Dial Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    It is a handy type measuring instrument that can measure thickness. Sheet like rubber, felt paper etc. ccessory molded parts
    atribut:
    • Material: Ceramic (probe, anvil
    • Scale Interval (mm): 0.01
    • Accuracy (µm): 25
    • Contact Point Parallelism (µm): 8
    • Measuring Range (mm) : 0-10
    • Precision: 25µ
    • Probe Diameter (mm): 10
  12. Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)
    Mulai

    Rp3.399.900

    Mitutoyo Dial Thickness Gages Flat Anvil Type (Alat ukur ketebalan)
    atribut:
    • Dial Reading (mm): 0.001
    • Force (N): Less than 1.5
    • Graduation (mm): 0.001
    • Range (mm): 0-1
    • Accuracy (mm): ±0.005
  13. Peacock (Ozaki Manufacturing) Upright dial gauge
    Mulai

    Rp9.299.900

    Peacock (Ozaki Manufacturing) Upright dial gauge
    Deskripsi:
    Suitable for dimensional inspection of precision parts, thickness measurement of experimental samples, and thickness measurement of rubber, leather, cloth, and plastic products. Since the table can move up and down, it is easy to set the object to be measured. It is manufactured by the weight (weight) mounting method for constant pressure thickness measurement that conforms to JIS standards such as rubber, leather, urethane, and film.*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram. *Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
    atribut:
    • Contact Diameter (mm): 5
    • Gauge: (Mounting) 207F-PL
    • Measuring Force (N): 2.0 or less
    • Measuring Range (mm): (Dial Gauge) 20, (Effective) 20
    • Measuring Table: DIA40mm
    • Minimum Reading (mm): 0.01
    • Overall Height (mm): 210
  14. Tokyo Glass Kikai (TGK) Uni-Stopper
    Mulai

    Rp28.900

    Tokyo Glass Kikai (TGK) Uni-Stopper
    atribut:
    • Material: Silicone-based fluorine resin bonding
    • Operating Temperature Range (°C): -95 to +270
    • Product Code: 91818
  15. SIBATA SCIENTIFIC TECHNOLOGY Turntable
    Mulai

    Rp8.599.900

    SIBATA SCIENTIFIC TECHNOLOGY Turntable
    Deskripsi:
    ・An optional part to be installed between the main body and the free lock block, exclusively for the glass tube oven GTO-2000 dry type.・The direction of the heater block can be rotated 180 degrees in the opposite direction.For GTO-2000
Daftar Harga dropping funnel Terbaru October 2026
SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock (Corong Pisah)Rp3.099.900
SIBATA SCIENTIFIC TECHNOLOGY SPC Filter HolderRp10.999.900
SIBATA SCIENTIFIC TECHNOLOGY SPC glass filter base PTFE coatingRp4.399.900
DURAN Dropping Funnel (Corong Tetes)Rp4.199.900
SIBATA SCIENTIFIC TECHNOLOGY Separating Funnel SPC Cylindrical PTFE Cock Graduated (Corong Pisah)Rp5.499.900
SIBATA SCIENTIFIC TECHNOLOGY Glass Filter Base SPC-29 (Dudukan Filter Kaca)Rp3.699.900
Quickfit Dropping Funnel (Corong Tetes)Rp5.199.900
SIBATA SCIENTIFIC TECHNOLOGY Spc Glass Filter BaseRp4.599.900
Peacock (Ozaki Manufacturing) Dial sheet gauge (Gauge Bore Dial)Rp20.999.900
SIBATA SCIENTIFIC TECHNOLOGY Funnel (Corong)Rp949.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)