Peacock (Ozaki Manufacturing) Upright dial gauge

Sebelum PPN:
Rp9.299.900 - Rp14.999.900
Spesifikasi
Contact Diameter (mm)5
Gauge(Mounting) 207F-PL
Measuring Force (N)2.0 or less
Measuring Range (mm)(Dial Gauge) 20, (Effective) 20
Measuring TableDIA40mm
Minimum Reading (mm)0.01
Overall Height (mm)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Suitable for dimensional inspection of precision parts, thickness measurement of experimental samples, and thickness measurement of rubber, leather, cloth, and plastic products.
Since the table can move up and down, it is easy to set the object to be measured.
It is manufactured by the weight (weight) mounting method for constant pressure thickness measurement that conforms to JIS standards such as rubber, leather, urethane, and film.
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Warning
*Products with proofreading documents cannot be canceled after ordering. *Applicable documents are included only for products whose product numbers include (with calibration book performed by the manufacturer and traceability system diagram) and (with calibration book performed by the calibration company and with traceability system diagram). *Products with a calibration book include ``Manufacturer's Calibration Book with Traceability System Chart'' where the manufacturer performs the calibration, and ``Company-implemented Calibration Book with Traceability System Chart'' where the calibration is performed at calibration points based on the ISO9001 quality management system. Comes with a system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Suitable for dimensional inspection of precision parts, thickness measurement of experimental samples, and thickness measurement of rubber, leather, cloth, and plastic products.
Since the table can move up and down, it is easy to set the object to be measured.
It is manufactured by the weight (weight) mounting method for constant pressure thickness measurement that conforms to JIS standards such as rubber, leather, urethane, and film.

Measurement depth: 55mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait