Beli dropper bottle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Maruemu Dropper Bottle Squareuare Typeatribut:
- Material (rubber): Syringe rubber/NR (crude rubber)
- Body Material: Soda Glass, syringe/borosilicate Glass
- Materials (cap): Hole cap/PP (Polypropylene), over cap/urea resin
- MENDA Plastic Dispenser & Dropper Bottleatribut:
- Autoclavable: No
- Basic Material: Plastic
- Body Material: HDPE
- Bottle Type: Dropper
- Closure Included: Yes
- Pre-Cleaned: None
- BeHAUS Dropper Bottleatribut:
- Material (Main Unit): Polyethylene
- Mizuho Chemical Dropper Bottleatribut:
- Material: Polyethylene (PE)
- Capacity (ml): 250
- Gradation Interval (ml): 25
- Outside Diameter (mm): 64
- Height (mm): 157
- Inside diameter of nozzle tip: 2mm
- Alla France Liquid Thermometeratribut:
- Length (mm): 305
- NORMAX Glass Ware Dropping Bottle With Screw Cap And Rubber Succker Amber ColorDeskripsi:- Amber glass. - Screw cap, pipette and rubber sucker.
- Scienceware Polystop Dropper BottleDeskripsi:Use dropper without removing stopper. Clear glass bottle. Dropper with PP stopper and soft-vinyl bulb. Ground, tapered neck on bottle fits stopper. Can be disassembled to clean parts separately.atribut:
- Joint: Joint ST/NS neck
- Material: Colorless Bottle; glass Bottle; round Bottle
- BRAND Glass Dropping Bottle With Dropping Pipette And Rubber Teatatribut:
- Joint: Joint ST/NS neck
- DURAN Bottle Laboratory with Screw Cap (Botol Lab)Deskripsi:1. complies with the standards in ISO 4796-1:2016 Laboratory glassware2. Manufactured from DURAN® borosilicate glass 3.3. DURAN®
- Non Brand Botol Essential OilDeskripsi:Glass Bottle / Botol Kaca 20 mL merupakan botol kaca amber ukuran 20 mL dengan dengan tutup segel.Botol kaca ukuran 20mL, quality standard USA/internationalHarga termasuk:- Botol kaca amber ukuran 20mL- Tutup segel / Tutup filler warna putih- Plug natural
- AS ONE Bottle Amber Narrow Mouth (Botol Lab)Deskripsi:- The transparency is close to that of a glass bottle, and the bottle is hard to break.- Special scale is adopted, so even if you put a label on the scale, the protrusion of the scale line does not bother you.- The ultraviolet transmittance of 400 nm or less is 0.3% or less.- Shut out the leakage with no packing.atribut:
- Scale: can be
- Color: Brown
- Heat Resistance Temperature (°C): 96
- Material: Body, lid/PP (polypropylene)
- Non Brand Bottle Glass Amber with Cap (Botol Lab)atribut:
- Size (ml): 60
- Height (cm): 9.5
- Diameter (cm): 4
- Mouth Diameter (cm): 1.6
- Maruemu Cap for Miniature Bottle and Packing (Botol)atribut:
- Material (Packing): 4 F high sheet (PE polyethylene) with fluororesin coating
- Dimension: φ23xφ20x15.8mm
- Materials (cap): PP
- Rocker VF6 Glass Filtration SetDeskripsi:Filtration Apparatus Applications :Ideal for solvent purification and general filtration such as microbiological test, suspended solid analysis etc. Complete Set Include :- 300 ml Glass filter holder- 1000 ml Receiver flask- Silicone fixing suckeratribut:
- Filter Diameter (mm): 47
- Funnel Capacity (ml): 30
- Receiver flask Material: Borosilicate glass
- Flask Capacity (ml): 1000
- Hose barb: ID8
- Effective Filtration Area (cm²): 13.2
- Funnel Material: Borosilicate glass
- Clamp Material: Aluminium
- Membrane support Material: Sintered glass
- Stopper Material: Silicone rubber
- Support base Material: Borosilicate glass
- Rocker Scientific Filtration ApparatusDeskripsi:Specification : ◆ Material: Filter funnel - Borosilicate glass Funnel support base - Borosilicate glass Membrane support - Sintered glass Clamp - Anodized aluminum Receiver flask - Borosilicate glass◆ Specification : Funnel capacity: 300 ml Flask capacity: 1000mm Filter diameter : 47 mm Eective filtration area: 9.6 cm² Hose barb : 5/16 inchatribut:
- Funnel Capacity (ml): 300
- Flask capacity (mm): 1000
- Filter Diameter (mm): 47
- Effective Filtration Area: 9.6 cm²
- DURAN Dropping BottleDeskripsi:For dosing use with the dropping pipette. Spare pipettes, clear glass, Cat. No. 232711709 and 232712405 (Quantity 10); Rubber teats, transparent, Cat. No. 292000102 (Quantity 100).atribut:
- Neck: 14/15
- Non Brand Botol Kaca Pipet Tetes Coklat Amber SegelDeskripsi:Spesifikasi produk :Bahan kaca kualitas TEBALWarna coklatTutup segel hitamatribut:
- Size (ml): 20
- Color: Brown
- Packaging Material: Glass
Daftar Harga dropper bottle Terbaru March 2026
| Maruemu Dropper Bottle Squareuare Type | Rp76.900 |
| MENDA Plastic Dispenser & Dropper Bottle | Rp269.900 |
| BeHAUS Dropper Bottle | Rp24.900 |
| Mizuho Chemical Dropper Bottle | Rp49.900 |
| Alla France Liquid Thermometer | Rp239.900 |
| NORMAX Glass Ware Dropping Bottle With Screw Cap And Rubber Succker Amber Color | Rp80.900 |
| Scienceware Polystop Dropper Bottle | Rp719.900 |
| BRAND Glass Dropping Bottle With Dropping Pipette And Rubber Teat | Rp529.900 |
| DURAN Bottle Laboratory with Screw Cap (Botol Lab) | Rp77.900 |
| Non Brand Botol Essential Oil | Rp23.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



























































































































































/aqP103203386-2.jpg)

/h0P102260612-7.jpg)
/mcP107954804-1.jpg)
/P102259032-1.jpg)



/P102078907-1.jpg)