Beli drive shaft di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWER DRIVE Drive Tightener & Shaft
    Mulai

    Rp879.900

    POWER DRIVE Drive Tightener & Shaft
    atribut:
    • Shaft Thread Size: 3/4\"-10
  2. Maruichi Rubber Brake Rubber Part Drive Shaft Boot (Komponen Karet Rem)
    Mulai

    Rp209.900

    Maruichi Rubber Brake Rubber Part Drive Shaft Boot (Komponen Karet Rem)
    Deskripsi:
    Main Compatible Genuine Part No. : MB109184; MB176161; 1A50-22-540; MB393130; 7232-22191; 42335-SJ6-310; F003-22-540; 28023-AA120; 04438-87F35; MB936191; 23222-GA340; MB297340; 42335-SJ6-003; 72322-2190; 04438-87F49-000; 04438-87F22; 04438-87F49; 04438-87F38; 7232-22230; 44119-71C20; 44119-71C10; 7232-22190; 44
  3. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  4. Mesin HL Switch Protector 15A
    Mulai

    Rp16.900

    Mesin HL Switch Protector 15A
    atribut:
    • Color: Black
  5. FESTO Compact Cylinder ADVU Series
    BARU
    Mulai

    Rp3.599.900

    FESTO Compact Cylinder ADVU Series
    atribut:
    • Mode of Operation: Double-acting
  6. HUGONG MIG Inverter Welding Machine (Mesin Las)
    Mulai

    Rp23.999.900

    HUGONG MIG Inverter Welding Machine (Mesin Las)
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  7. monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    30%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp4.900

    monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)
    Deskripsi:
    Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.
    atribut:
    • Material: Stainless Steel 304
  8. Mesin HL Claw Hammer Magnetic (Martil / Palu Kambing)
    Mulai

    Rp47.900

    Mesin HL Claw Hammer Magnetic (Martil / Palu Kambing)
    Deskripsi:
    Fiberglass ShaftRubber Grip
    atribut:
    • Hardness (HRC): 45-55
    • Material: High Carbon Steel
  9. Mesin HL Bearing Box Alumunium for GWS 6-100
    Mulai

    Rp57.900

    Mesin HL Bearing Box Alumunium for GWS 6-100
    atribut:
    • Material: Alumunium
  10. Rinso Molto Deterjen Cair Rose Fresh
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

    Rinso Molto Deterjen Cair Rose Fresh
    atribut:
    • Variant: Rose Fresh
  11. TOTAL Caulking Gun (Tembakan Lem Sealant)
    Mulai

    Rp33.900

    TOTAL Caulking Gun (Tembakan Lem Sealant)
    Deskripsi:
    Packed by paper card.
    atribut:
    • Size (inch): 9
    • Diameter (mm): 55
  12. Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)
    Mulai

    Rp809.900

    Scotch Vinyl Tape Electrical Color Coding (Lakban Listrik)
    Deskripsi:
    Scotch® Vinyl Electrical Tape 35 is a 7-mil thick polyvinyl chloride (PVC) color-coding tape. It operates over a wide range of temperatures – between 32–220°F (0–105°C). Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas.Scotch® Vinyl Electrical Tape 35 is abrasion- and weather-resistant, with excellent mechanical and electrical insulation properties. It is also flame-retardant; resists UV rays, abrasion, moisture, alkalies, solvents, many acids. For indoor and weather-protected outdoor applications. Stretches to conform to virtually any shape that requires color-coded insulation. UL Listed and CSA Certified.
    atribut:
    • Adhesive Type: Rubber
    • Applications: Electrical Maintenance
    • Backing (Carrier) Material: PVC
    • Electrolytic Corrosion Factor: 0.9
    • Elongation at Break (%): 225
    • Insulation Resistance: > 10^6 megohms
    • Maximum Operating Temperature (°C): 105
    • Overall Length (m): 20.1
    • Overall Width (mm): 19
    • Shelf Life: 5 Year
    • Tape Grade: Professional
    • Total Tape Thickness without Liner (mm): 0.178
    • Voltage Rating (V): 600
  13. ARED Gun Sealant for Sausage Sealant (Tembakan Lem Sealant)
    Mulai

    Rp129.900

    ARED Gun Sealant for Sausage Sealant (Tembakan Lem Sealant)
    Deskripsi:
    - Gun Sealant untuk sealant kemasan sosis / sausage sealant.- Digunakan untuk pengaplikasian sealant.- Gun Sealant high quality yang memiliki daya tahan terbaik.- Berbahan tebal sehingga kokoh dan awet ketika digunakan.- Cocok digunakan untuk perlengkapan rumah tangga dan pekerja bangunan.
    atribut:
    • Type: Gun Sealant
    • Size (inch): 15
    • Material: Chrome Vanadium,Chrome,Molibdenum,Baja S2
Daftar Harga drive shaft Terbaru October 2026
POWER DRIVE Drive Tightener & ShaftRp879.900
Maruichi Rubber Brake Rubber Part Drive Shaft Boot (Komponen Karet Rem)Rp209.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
SEIKEN CHEMICAL INDUSTRY Brake Rubber Part Drive Shaft Boot Kit (Komponen Karet Rem)Rp309.900
Mesin HL Switch Protector 15ARp16.900
Mesin HL Needle Tightener R/18Rp26.900
FESTO Compact Cylinder ADVU SeriesRp3.599.900
HUGONG MIG Inverter Welding Machine (Mesin Las)Rp23.999.900
monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)Rp4.900
Mesin HL Claw Hammer Magnetic (Martil / Palu Kambing)Rp47.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)