POWER DRIVE Drive Tightener & Shaft

Sebelum PPN:
Rp879.900 - Rp2.199.900
Spesifikasi
Shaft Thread Size3/4\"-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Tightener Shaft Arm Length to Hole Center Not Applicable For Shaft Thread Size Not Applicable Includes Tightener Shaft Not Applicable Mount Base Length Not Applicable Mount Base Width Not Applicable Mount Hole Diameter Not Applicable Overall Length 3.38 in Shaft Diameter 1 in Shaft Length 2.125 in Shaft Thread Size 3/4 In.-10 Thread Length 7/8 in Adjustment Type Not Applicable Arm Length to End Not Applicable Compatible Tightener Shaft Grainger Part Number Not Applicable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait